Beli botol reagen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- Non Brand Bottle Dropper Seal Glass Amber Brown (Botol Pipet / Tetes)Deskripsi:Spesifikasi produk :Bahan kaca kualitas TEBALWarna coklatTutup segel hitamatribut:
- Size (ml): 20
- Color: Brown
- Packaging Material: Glass
- AS ONE Botol Kaca Amber Transparent Slidingatribut:
- Inside Plug Sliding: 15/22
- Outer Plug Sliding: 24/15
- Material: Borosilicate glass -1
- ISOLAB Centrifuge Tube Polypropylene with ScrewDeskripsi:Isolab Centrifuge Tube Polypropylene With Screw Non Sterilized Non Skirt
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- Supertek Funnel Filter (Corong Penyaring)Deskripsi:CORONG GELAS (FILTER FUNNEL) 80 MM, SHORT STEMBahan gelas sesuai standar dan spesifikasi sebagai berikut:- ISO 3585 standard- ASTM E-438 Type 1 Class A specification- USP Type 1 Class A specificationType:60 Angle, Short StemQuality Check:Tested and calibrated in an ISO/IEC 17025 certified laboratoryTag:Laboratorium, Laboratory, Alat Gelas, Glassware, Alat Gelas Laboratorium, Laboratory Glassware, Alat Lab, Lab Apparatus, Alat Laboratorium, Laboratory Apparatus, Corong Gelas, Filter Funnelatribut:
- Size (mm): 80
- Material: Gelas bening, bahan gelas adalah Low-expansion Boro (Borosilicate) 3.3 Glass yang dikenal dengan merk PYREX dan DURAN.
- Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
- NORMAX Glass Ware Dropping Bottle With Screw Cap And Rubber Succker Amber ColorDeskripsi:- Amber glass. - Screw cap, pipette and rubber sucker.
- Gratech Weighing BottleDeskripsi:Complies ASTM – 438, TYPE-1, Boro 3.3 glass. These bottles are chemically resistant & mechanically strong.
- AS ONE Bottle Amber Narrow Mouth (Botol Lab)Deskripsi:- The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.atribut:
- Scale: can be
- Color: Brown
- Heat Resistance Temperature (°C): 96
- Material: Body, lid/PP (polypropylene)
- Keiko Whiteboard Standing Double Face With MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnetatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- Layer: formica import magnetik
- Sail Brand Object Glass (Kaca Preparat)Deskripsi:Kaca Preparat/Object Glass (Clear Glass)Ground edgesatribut:
- Glass Size (mm): 25.4x76.2 (1x3inch)
- Glass Type: Transparent
- Glass Thickness (mm): 1.0-1.2
- Keiko Whiteboard Standing Single Face With MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnetatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- Hook: tersedia di bagian belakang board
- Layer: formica import magnetik
- BOROSIL Bottle Reagent Amber Wide Mouth Graduated with Screw Cap and Pouring Ring (Botol Lab)Deskripsi:Complies with IS 1388 (Part I), ISO/DIN 4796 (part I). These bottles are mechanically strong and chemical resistant. Designed with plastic pouring ring for drip-free operation. The screw caps and pouring are made of PP and autoclavable. Printed with a Retrace Code. The uniform Amber colour is highly durable and has high chemical resistance. Properties within the bottle remain unchanged, as the colour is applied only on the external surface. Ideal for use with light-sensitive media and for long-term storage of substances. 100ml to 20000ml have uniform GL 45 thread.
Daftar Harga botol reagen Terbaru October 2026
| AS ONE Bottle Reagent Narrow Mouth (Botol Lab) | Rp229.900 |
| AS ONE Reagent Bottle Wide Mouth Large Capacity (Botol Reagen) | Rp7.899.900 |
| AS ONE Reagent Bottle Narrow Mouth Large Capacity (Botol Reagen) | Rp5.199.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| Non Brand Bottle Dropper Seal Glass Amber Brown (Botol Pipet / Tetes) | Rp32.900 |
| AS ONE Botol Kaca Amber Transparent Sliding | Rp2.999.900 |
| ISOLAB Centrifuge Tube Polypropylene with Screw | Rp13.900 |
| IWAKI Labu Erlenmeyer (Gelas Kimia) | Rp85.900 |
| Supertek Funnel Filter (Corong Penyaring) | Rp139.900 |
| IWAKI Glass Ware Weighing Bottle | Rp349.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/h9P108187621-1.jpg)
/p3P108126903-1.jpg)
/meP108126806-1.jpg)
/aqP103203386-2.jpg)
/6uP106515246-1.jpg)


/axP102079393-2.jpg)
/pcP106689912-1.jpg)



/h0P102260612-7.jpg)

/obP106782875-1.jpg)


/h9P102079621-2.jpg)
/4iP103663162-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)