Beli botol plastik minuman di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Bottle PET (Botol Lab)
    Mulai

    Rp109.900

    AS ONE Bottle PET (Botol Lab)
    atribut:
    • Material: PET (polyethylene terephthalate)
  2. NIKKO Bottle Wide Mouth (Botol Lab)
    Mulai

    Rp44.900

    NIKKO Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
  3. AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    Mulai

    Rp15.900

    AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  4. Non Brand Botol Plastic HDPE
    Mulai

    Rp2.799.900

    Non Brand Botol Plastic HDPE
    atribut:
    • Size (g): 40
    • Capacity (ml): 500
    • Material: HDPE
  5. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    - No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.
    atribut:
    • Scale: can be
    • Heat Resistance Temperature (°C): 121
    • Material: PP (polypropylene)
  6. AS ONE Bottle Wide Mouth PET (Botol Lab)
    Mulai

    Rp38.900

    AS ONE Bottle Wide Mouth PET (Botol Lab)
    Deskripsi:
    - Incineration combustion calorific value is small (approximately 5500kcal), and no harmful gas is generated during combustion. - It has excellent oxygen and water vapor barrier properties and sanitation.
    atribut:
    • Material: Body / PET, Cap / PP (Polypropylene), Inner Plug / PE (Polyethylene)
    • Others: It becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit.
  7. Non Brand Botol Plastik Tetes
    Mulai

    Rp14.900

    Non Brand Botol Plastik Tetes
    Deskripsi:
    Botol Tetes Plastik 35ml untuk keperluan eliquid dan yang lainnya
    atribut:
    • Size (ml): 35
  8. Non Brand Hand Soap Bottle (Sabun Cuci Tangan)
    Mulai

    Rp48.900

    Non Brand Hand Soap Bottle (Sabun Cuci Tangan)
    atribut:
    • Height (mm): 150
    • Diameter (mm): 80
    • Packaging: Pump Bottle
    • Volume (ml): 500
  9. Mizuho Chemical Dropper Bottle
    Rating:
    100% of 100
    (3)
    Mulai

    Rp49.900

    Mizuho Chemical Dropper Bottle
    atribut:
    • Material: Polyethylene (PE)
    • Capacity (ml): 250
    • Gradation Interval (ml): 25
    • Outside Diameter (mm): 64
    • Height (mm): 157
    • Inside diameter of nozzle tip: 2mm
  10. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  11. monotaro One Touch Pot (Botol Wadah Plastik)
    Mulai

    Rp209.900

    monotaro One Touch Pot (Botol Wadah Plastik)
    Deskripsi:
    Electrostatic discharge prevention. Thinner, detergent, flux correspondence. You can control the amount used. Prevention of toxic bodies. Solvent can be outputted in quantitative amount.
    atribut:
    • Dimensions (mm): 53 x 53 x 105
    • Capacity (ml): 170
    • Contents (mL): 170
    • Surface Resistance Value (ohm): 10 9 to 10 11
    • Usable Liquid: Alcohol, acetone, flux, thinner, detergent, lotion, etc. (flammable liquids that meet OSHA standards)
  12. Lucky Star Botol Kecap Hoky
    Mulai

    Rp13.900

    Lucky Star Botol Kecap Hoky
    Deskripsi:
    Supplier Barang plastik rumah tangga, botol kecap ,tempat sambal, tempat merica dan masih banyak lagi tersedia dalam berbagai bentuk ukuran dan warna,cocok juga untuk anda yang ingin memulai usaha makanan, pemilik agen plastik,Stock ready sangat banyak dan harga murah karena langsung pabrik,selain itu kami juga menggunakan bahan2 yang berkualitas dan kuat food grade.Koleksi kami terlengkap dan termurah jadi jangan ragu untuk menghubungi kami untuk memperoleh katalog dan daftar harga kami atau bisa inbox chat WA untuk pembelian banyak bisa kirim expedisi
  13. VITLAB Bottle PE-LD Wide Mouth (Botol Lab)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp95.900

    VITLAB Bottle PE-LD Wide Mouth (Botol Lab)
    Deskripsi:
    Transparent. With screw cap made of PE-LD. Flexible material with good resilience. Wider mouth for simple filling, also ideal for powders and paste-like materials.
  14. AS ONE Bottle Wide Mouth (Botol Lab)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  15. NIKKO Wash Bottle Plastic (Botol Cuci Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    NIKKO Wash Bottle Plastic (Botol Cuci Lab)
    Deskripsi:
    - Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.
    atribut:
    • Material: LDPE (Low-Density Polyethylene)
    • Nozzle Cap: LLDPE (Linear LDPE)
    • Temperature Range (°C): -30 to 60
  16. Sunlight Sabun Cuci Piring Pouch
    Rating:
    100% of 100
    (66)
    Mulai

    Rp7.900

    Sunlight Sabun Cuci Piring Pouch
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
  17. Maruemu Cap for Miniature Bottle and Packing (Botol)
    Mulai

    Rp7.900

    Maruemu Cap for Miniature Bottle and Packing (Botol)
    atribut:
    • Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
    • Dimension: φ23xφ20x15.8mm
    • Materials (cap): PP
  18. Kenmaster Spray Bottle Plastic Refill (Botol Semprotan)
    Mulai

    Rp3.900

    Kenmaster Spray Bottle Plastic Refill (Botol Semprotan)
    Deskripsi:
    Botol plastik kosong serbagunabisa untuk : - parfum / minyak wangi- hand sanitizer (cair) - air alkohol dan lain-lain- bahan plastik PET kuat dan rapiKapasitas 50 ml
  19. CELLKIT Botol Thinner
    Mulai

    Rp24.900

    CELLKIT Botol Thinner
    Deskripsi:
    Botol plastik kosong ini bisa menampung thinner kurang lebih 150cc, mencegah cairan tumpah. Desain tutupnya memudahkan penggunaan thinner, tinggal tekan tutup botolnya dan thinner akan keluar dan mengisi tutup botol.
    atribut:
    • Packaging Dimensions (cm): 5.5x5.5x11
Daftar Harga botol plastik minuman Terbaru March 2026
AS ONE Bottle PET (Botol Lab)Rp109.900
NIKKO Bottle Wide Mouth (Botol Lab)Rp44.900
AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)Rp15.900
Non Brand Botol Plastic HDPERp2.799.900
AS ONE Bottle Wide Mouth (Botol Lab)Rp9.900
AS ONE Bottle Wide Mouth PET (Botol Lab)Rp38.900
Non Brand Botol Plastik TetesRp14.900
Non Brand Hand Soap Bottle (Sabun Cuci Tangan)Rp48.900
Mizuho Chemical Dropper BottleRp49.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)