Beli botol pipet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Botol Kaca Pipet Tetes Coklat Amber SegelDeskripsi:Spesifikasi produk :Bahan kaca kualitas TEBALWarna coklatTutup segel hitamatribut:
- Size (ml): 20
- Color: Brown
- Packaging Material: Glass
- Maruemu Cap for Miniature Bottle and Packing (Botol)atribut:
- Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
- Dimension: φ23xφ20x15.8mm
- Materials (cap): PP
- Non Brand Botol Plastik TetesDeskripsi:Botol Tetes Plastik 35ml untuk keperluan eliquid dan yang lainnyaatribut:
- Size (ml): 35
- NIKKO Plastic Ware Wash Bottle (Pembersih Botol)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- DURAN Laboratory Bottle with Screw Cap (Botol)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- AS ONE Botol Plastik Mulut Lebar Tipe 5-002atribut:
- Material: Lid / PP (polypropylene)
- Type: Wide-Mouth
- Heat Resistance (°C): 130
- Steam Sterilization Temperature (°C): 121
- NIKKO Wide Mouth Bottle (Botol)Deskripsi:A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
- AS ONE Botol PETatribut:
- Material: PET (polyethylene terephthalate)
- AS ONE Wide Mouth Bottle (Botol)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- Non Brand Botol Plastic HDPEatribut:
- Size (g): 40
- Capacity (ml): 500
- Material: HDPE
- AS ONE Botol PET Mulut LebarDeskripsi:- Incineration combustion calorific value is small (approximately 5500kcal), and no harmful gas is generated during combustion. - It has excellent oxygen and water vapor barrier properties and sanitation.atribut:
- Material: Body / PET, Cap / PP (Polypropylene), Inner Plug / PE (Polyethylene)
- Others: It becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit.
- Mizuho Chemical Dropper Bottleatribut:
- Material: Polyethylene (PE)
- Capacity (ml): 250
- Gradation Interval (ml): 25
- Outside Diameter (mm): 64
- Height (mm): 157
- Inside diameter of nozzle tip: 2mm
- AS ONE Narrow Mouth Bottle Amber (Botol)Deskripsi:- The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.atribut:
- Scale: can be
- Color: Brown
- Heat Resistance Temperature (°C): 96
- Material: Body, lid/PP (polypropylene)
- Non Brand Botol Essential OilDeskripsi:Glass Bottle / Botol Kaca 20 mL merupakan botol kaca amber ukuran 20 mL dengan dengan tutup segel.Botol kaca ukuran 20mL, quality standard USA/internationalHarga termasuk:- Botol kaca amber ukuran 20mL- Tutup segel / Tutup filler warna putih- Plug natural
- Non Brand Sabun Cuci Tangan Botolatribut:
- Height (mm): 150
- Diameter (mm): 80
- Packaging: Pump Bottle
- Volume (ml): 500
- VITLAB Wide Mouth Bottle PE-LDDeskripsi:Transparent. With screw cap made of PE-LD. Flexible material with good resilience. Wider mouth for simple filling, also ideal for powders and paste-like materials.
Daftar Harga botol pipet Terbaru December 2025
| Non Brand Botol Kaca Pipet Tetes Coklat Amber Segel | Rp33.000 |
| Maruemu Cap for Miniature Bottle and Packing (Botol) | Rp7.000 |
| Non Brand Botol Plastik Tetes | Rp15.000 |
| NIKKO Plastic Ware Wash Bottle (Pembersih Botol) | Rp119.900 |
| NORMAX Laboratory Bottle with Screw Cap (Botol) | Rp99.000 |
| DURAN Laboratory Bottle with Screw Cap (Botol) | Rp78.000 |
| AS ONE Botol Plastik Mulut Lebar Tipe 5-002 | Rp849.900 |
| NIKKO Wide Mouth Bottle (Botol) | Rp44.000 |
| AS ONE Botol PET | Rp109.900 |
| AS ONE Wide Mouth Bottle (Botol) | Rp10.000 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)




















































































































































/P102259032-1.jpg)

/P102092712-1.jpg)
/h9P102079621-2.jpg)
/aqP103203386-2.jpg)

/jlP102092705-4.jpg)

/01P102260001-19.jpg)




/h0P102260612-7.jpg)