Beli botol laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- Bestarilab Wash Bottle (Botol Cuci Lab)atribut:
- Material: Plastic
- Yotoriyama Bottle Laboratory with Screw Cap (Botol Lab)atribut:
- Capacity (cc): 100
- PUDAK SCIENTIFIC Wash Bottle (Botol Cuci Lab)Deskripsi:Botol tekan dengan pipa semprot berbentuk leher angsa, dia. 5 mm, terbuat dari polietilin (PE). Kapasitas 250 ml. Digunakan saat membersihkan alat-alat gelas di dalam laboratorium atau pada saat pembuatan larutan. Botol diisi dengan air, terutama akuades atau air demineralisasi.atribut:
- Diameter (mm): 5
- Capacity (ml): 250
- Material: Polietilin (PE)
- DURAN Bottle Pressure Plus+ Laboratory System with 4-Port (Botol Lab)Deskripsi:With easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable ceramic. Complete system comprising: DURAN® pressure plus+ laboratory bottle with 4-port screw cap (PP); four screw connections (black, M8 thread) and silicone seals. Connection of different hose diameters (1.6 mm and 3.2 mm) as well as sterile pressure equalisation sets (syringe filter 0.2 µm) is possible. Unused ports can be sealed with silicone blanking seals. Typical applications: safe transfer of liquid media within a closed and sterile system (evaporation is reduced).atribut:
- DIN Thread (GL): 45
- Maruemu Cap for Miniature Bottle and Packing (Botol)atribut:
- Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
- Dimension: φ23xφ20x15.8mm
- Materials (cap): PP
- ISOLAB Bottle Sample with Screw Cap (Botol Lab)Deskripsi:Botol Sampel Screw Cap
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- VITLAB Wash Bottle (Botol Cuci Lab)Deskripsi:Narrow-mouth bottles, transparent, with screw cap. Spray tube and spray-tube insert made from PE-LD. The classic model, made from soft material with good restoring force.
- NIKKO Wash Bottle Plastic (Botol Cuci Lab)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- AS ONE Bottle UM Sample SCC (Botol Lab)atribut:
- Material: Ordinary glass
- Scale: none
- Body Material: Ordinary glass
- Lid Material: Outer Lid/PP, Inner Lid/PE
- BEL-ART Wash Bottle Plastic with Safety Label (Botol Cuci Lab)atribut:
- Material: LDPE (Low-Density Polyethylene)
- Bottle Type: Wide Mouth, Color Coded
- Sanplatec Wash Bottle Econo Round Type (Botol Cuci Lab)Deskripsi:Made of economically excellent Polyethylene. Low cost is realized by integrally molding the nozzle and cap.atribut:
- Cap Material: HDPE (with nozzle)
- Body Material: LDPE
- Magneto Magnet Neodymium Cylinderatribut:
- Magnet Type: Neodymium
- Shape: Cylinder
- AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)atribut:
- Scale: none
- Body Material: Ordinary glass
- Lid Material: PP
- Material (inner plug): PE
- AS ONE Bottle Amber Narrow Mouth (Botol Lab)Deskripsi:- The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.atribut:
- Scale: can be
- Color: Brown
- Heat Resistance Temperature (°C): 96
- Material: Body, lid/PP (polypropylene)
Daftar Harga botol laboratorium Terbaru March 2026
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| Tajima Cooling Fan for Wear | Rp179.900 |
| Bestarilab Wash Bottle (Botol Cuci Lab) | Rp21.900 |
| Yotoriyama Bottle Laboratory with Screw Cap (Botol Lab) | Rp48.900 |
| PUDAK SCIENTIFIC Wash Bottle (Botol Cuci Lab) | Rp35.900 |
| DURAN Bottle Pressure Plus+ Laboratory System with 4-Port (Botol Lab) | Rp1.299.900 |
| Maruemu Cap for Miniature Bottle and Packing (Botol) | Rp7.900 |
| ISOLAB Bottle Sample with Screw Cap (Botol Lab) | Rp55.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
| VITLAB Wash Bottle (Botol Cuci Lab) | Rp109.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



















































































































































/aqP103203386-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/Tajima%20Cooling%20Fan%20for%20Wear/faP111744550-1.jpg)
/6yP110449250-1.jpg)
/qmP111737958-1.jpg)
/dhP107834485-2.jpg)
/06P103453006-1.jpg)
/P102259032-1.jpg)
/j7P107800691-1.jpg)
/1mP102079058-3.jpg)
/itP103518677-1.jpg)
/jsP102092712-2.jpg)
/1eP102259050-7.jpg)
/P102092729-1.jpg)
/a7P106151367-5.jpg)
/h9P102079621-2.jpg)


/0eP102259014-12.jpg)
/4tP105887173-1.jpg)
/h0P102260612-7.jpg)