Beli botol aluminium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Cap Aluminium for Glass Bottle (Penutup / Tutup Botol)Deskripsi:Stok Tutup Alumunium Neck 31 mm, Tutup Botol Sudah Dilengkapi Busa Penahan Bocor.atribut:
- Size (mm): 28
- Non Brand Cap Aluminium for Vial Bottle (Penutup / Tutup Botol)Deskripsi:Tutup Alumunium Botol Vial / Botol Kaca Penisilin Untuk Ukuran : 5, 8, 10, 12, 15, 18, 20, 30 ml.atribut:
- Diameter (mm): 21
- Non Brand Cap Fliptop for Plastic Sweet Soy Sauce Bottle (Penutup / Tutup Jepit)Deskripsi:Tutup Plastik Botol Kecap Fliptop.
- Niigata Seiki (SK) Individual Steel Pin Gauge AA-1Batribut:
- Hardness: HV 720 or more
- Cylindricity (µm): 0,5
- Length (mm): 50
- Tolerance (µm): ± 0,8
- PTC Bottle Glass Lab (Botol Sampel)atribut:
- Color: Amber
- Screw Cap Diameter (mm): 28
- Height (mm): 115 (without cap)
- Volume (ml): 100
- Additional Include: Cap and Inner Cap
- Bottle Base Diameter (mm): 45
- Non Brand Cap for Syrup Bottle with Inner Seal (Penutup / Tutup Botol)Deskripsi:Tutup Botol Marjan, Tutup Botol Sudah Satu Set Dengan Seal Dalam.atribut:
- Cap Diameter (mm): 29.9
- Seal Diameter (mm): 18.8
- TEKIRO Stoning Hammer (Martil / Palu Godam)Deskripsi:PALU BATU 4 KG TEKIRO PALU BATU GAGANG PANJANG DEMOLITION HAMMERGT-HC1795atribut:
- Dimension 4 (mm): 40
- Dimension 5 (mm): 28.5
- Material: Carbon Steel
- Matsuyama Stabilizer Tipe L 1PhaseDeskripsi:Matsuyama Stabilizer, Stabilizer dengan berbagai fitur terbaik. Mampu menstabilkan daya, menghubungkan antara kapasitas input output dan juga lainnya.atribut:
- Number of Phase: 1 Phase
- Input Voltage (V): 50-130 | 140-240
- Output voltage (V): 220/110
- Output Dviance (%): ± 2
- Frequency (Hz): 50
- Ambient Humidity (%): Less than 90 (Relative Humidity)
- Ambient Temperature (°C): -5 until +40
- Control System: DC Servo Motor
- Cooling System: Air Natural
- Installation: Indoor
- Protection Output: Fuse Kaca
- Reading Meter: Analog Volt Meter Output
- Temperature Rise (%): Less than 70 (Input Voltage 180 V, Output Voltage 220 V)
- Waveform Distorsion: Non-Lack Fidelity Waveform
- Working System: Automatic
- AS ONE Bottle Amber Narrow Mouth (Botol Lab)Deskripsi:- The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.atribut:
- Scale: can be
- Color: Brown
- Heat Resistance Temperature (°C): 96
- Material: Body, lid/PP (polypropylene)
- AS ONE Reaction Vessel for Normal Pressureatribut:
- Options: Dedicated packing / NBR (nitrile rubber), Neoprene Fluorine Plastic, Silicone Biton, fasteners (Shakman), aluminum alloy, nickel plating
- Material: Main body / stainless steel (SUS304), packing / NBR (nitrile rubber)
- Plate Thickness (mm): 1.5
- PATLITE Hybrid MP3 & Revolving Lightatribut:
- LED Module Color: Red
- Operating Temperature Range: -10°C ±50°C (85%RH or less)
- Sound Level: Max. 95dB (at 1m)
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- Non Brand Vial Bottle Glass (Botol Vial / Sampel)Deskripsi:Botol Kaca Vial Ukuran 3 ml.atribut:
- Size (ml): 3
- Material: Kaca
- Height (cm): ± 3.5
- Diameter (cm): ± 1.5
- Non Brand Bottle Glass Amber with Cap (Botol Lab)atribut:
- Size (ml): 60
- Height (cm): 9.5
- Diameter (cm): 4
- Mouth Diameter (cm): 1.6
- SANYO Pump Water Automatic for Shallow Well (Pompa Sumur Dangkal)atribut:
- SNI License: Yes
- SNI Number: PCS 00115.02
- One Two Cups Toples KacaDeskripsi:Ganti toples lama Anda dengan toples kaca berkualitas dari One Two Cups. Toples kaca ini dapat menjadi wadah yang ideal untuk menyimpan makanan ringan, camilan, kopi dan snack agar tersimpan dengan rapi dan tetap segar. Terbuat dari kaca borosilikat berkualitas sehingga toples bisa awet, tahan lama, dan aman digunakan untuk penyimpanan makanan. Simpan camilan kesukaan Anda di dalam toples berkualitas dari One Two Cups sekarang juga.atribut:
- Color: Transparant
- monotaro Portable Step-Down TransformerDeskripsi:100V product you can use from 200V power supply.atribut:
- Type: Step-down
- Frequency (Hz): 50/60 Hz (frequency before Buck)
- Accessories: 20A-250V with plug
- Output voltage (V): 100 (two outlet)
- Code Length (m): 2
- Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
- Dimensions (mm): 200x165x176
- Input Voltage (V): 200
- Burkle Bottle Aluminium (Botol Lab)Deskripsi:The aluminium bottle is particularly suited for storing, transport or sending substances and reference samples which have to be stored completely unaltered. Other properties: can be completely emptied without residues, odour-neutral, impervious to light, rustproof.atribut:
- Capacity (ml): 1200
- Diameter (mm): 88
- Height with cap (mm): 248
- UN Approval: 1B1/X/250
- Material: Pure Aluminium AL 99.5
- Niigata Seiki (SK) Individual Steel Pin Gauge AA-2Aatribut:
- Hardness: HV 720 or more
- Cylindricity (µm): 0,5
- Length (mm): 50
- Tolerance (µm): ± 0,8
Daftar Harga botol aluminium Terbaru October 2026
| Non Brand Cap Aluminium for Glass Bottle (Penutup / Tutup Botol) | Rp9.900 |
| Non Brand Cap Aluminium for Vial Bottle (Penutup / Tutup Botol) | Rp8.900 |
| Non Brand Cap Fliptop for Plastic Sweet Soy Sauce Bottle (Penutup / Tutup Jepit) | Rp9.900 |
| Niigata Seiki (SK) Individual Steel Pin Gauge AA-1B | Rp139.900 |
| PTC Bottle Glass Lab (Botol Sampel) | Rp6.900 |
| Non Brand Cap for Syrup Bottle with Inner Seal (Penutup / Tutup Botol) | Rp21.900 |
| TEKIRO Stoning Hammer (Martil / Palu Godam) | Rp139.900 |
| Matsuyama Stabilizer Tipe L 1Phase | Rp599.900 |
| AS ONE Bottle Amber Narrow Mouth (Botol Lab) | Rp30.900 |
| AS ONE Reaction Vessel for Normal Pressure | Rp10.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/qbP107954947-1.jpg)
/qtP107954965-1.jpg)
/3eP107955122-1.jpg)
%20Individual%20Steel%20Pin%20Gauge%20AA-1B/gcP101502588-3.jpg)
/6hP112008233-1.jpg)
/2hP107955089-1.jpg)
/guP103684606-2.jpg)
/Matsuyama%20Stabilizer%20Tipe%20L%201Phase/9hP108467341-1.jpg)
/h0P102260612-7.jpg)


/aqP103203386-2.jpg)
/o4P107954868-1.jpg)
/mcP107954804-1.jpg)
/o4P107909868-1.jpg)
/iwP104054680-1.jpg)


/31P107950109-1.jpg)
%20Individual%20Steel%20Pin%20Gauge%20AA-2A/P101502595-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)