Beli bose soundbar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  2. Samsung HD Smart TV 32inch
    Mulai

    Rp3.399.900

    Samsung HD Smart TV 32inch
    atribut:
    • Screen Size (inch): 32
    • Picture Engine: Hyper Real
    • Speaker Type: 2CH
Daftar Harga bose soundbar Terbaru October 2026
TOA Universal SpeakerRp959.900
Samsung HD Smart TV 32inchRp3.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)