Beli bosch termometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  2. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  3. TOTAL Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp739.900

    TOTAL Infrared Thermometer
    Deskripsi:
    Color Display Screen. D:S = 12:1. - Respon Time:
    atribut:
    • Temperature (°C): -30 to 550
    • D:S: 12:1
    • Temperature (°F): 22 to 1022
    • Ambient Temperature (°C): -10 to 60
    • Ambient Temperature (°F): -14 to 40
  4. Flir Thermal Imager
    Mulai

    Rp21.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  5. Shinwa Rules Radiation Thermometer with Laser Point Function
    15%
    Mulai

    Rp1.099.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  6. KRISBOW Alat Ukur Inframerah Thermal Imaging
    Mulai

    Rp34.999.900

    KRISBOW Alat Ukur Inframerah Thermal Imaging
    atribut:
    • Resolution (pixels): 80x80
    • Minimum Focus Distance (m): 0.5
    • Laser Class: class II
    • Interfaces: USB-mini, audio, HDMI
    • Battery: Li-ion battery, 4 hours operating time
    • Accuracy (°C): +/- 2
    • Dimensions (mm): 224x77x96
    • Distance Ratio (cm): 50
    • Memory: 100 MB, 8 GB ext
    • Temperature Range (°C): - 20 to 350
  7. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  8. TRUSCO Termometer Inframerah
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    TRUSCO Termometer Inframerah
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Emissivity: 0.95 (Fixed)
    • Measuring Temperature Range: -50 to 330°C
    • Power Supply: 9V dry batteryx1 (sold separately)
    • Temperature Min Display: 0.1°C
    • Dimension (WxDxH) (mm): 36 x 89 x 134
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
  9. Custom Infrared Thermometer
    Mulai

    Rp1.499.900

    Custom Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Dimensions (mm): 36x88.5x134
    • Emissivity: 0.95 (Fixed)
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Measurement Temperature Range (°C): -50 to 500
    • Minimum Temperature Display (°C): 0.1
  10. RIDGID Micro Non-Contact Infrared Thermometer
    Mulai

    Rp5.299.900

    RIDGID Micro Non-Contact Infrared Thermometer
    atribut:
    • Emissivity: Adjustable 0.1 - 1
    • Power Source: Battery (1 x \"9V\") Included
    • Container protection class: IP54
    • Catalog Number: 36798
    • Distance to Spot Ratio: 30 to 1
    • Measuring Range (m): 0.05 to 50
    • Temperature Display: Current Temperature, MAX Temperature
  11. monotaro Infrared Thermometer (Pengukur Suhu Inframerah)
    27%
    Rating:
    80% of 100
    (3)
    Mulai

    Rp239.900

    monotaro Infrared Thermometer (Pengukur Suhu Inframerah)
    Deskripsi:
    While compact, wide measurement range of -30 degree Celsius ~ 275 degree Celsius. Safety and cleanliness because it does not touch the measuring object. Convenient to carry with clip Maintenance inspection of construction site etc. temperature management of pottery kiln, temperature management of food and ingredients, temperature control of transformers etc. temperature management of motors, engines, etc.
    atribut:
    • Operating Temperature Range (°C): 0-60
    • Accessories: X2 pieces LR over 44 button-type battery
    • Dimensions (Width W x Height H x Depth D) (mm): 24x84x18
    • Emissivity: 0.95 (fixed)
    • Measurement Precision (°C): +/- Over 2 (over 0 to 30), +/- over 1 (0 to +65), of reading +/- over 1.5% (+65 or more)
    • Measurement Range (°C): -30-275
    • Operating Humidity Range: 10% RH over 95% RH (but without condensation)
    • Package Weight (g): 45
    • Ratio: Distance-to-measurement range ratio (D versus S) / 1-to-1
  12. Custom Digital Thermo Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp629.900

  13. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  14. KRISBOW Termometer Digital
    Mulai

    Rp999.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
  15. Flir Infrared Thermometer
    Mulai

    Rp5.399.900

    Flir Infrared Thermometer
    Deskripsi:
    - With laser point function.- Consumer products safety act PSC marked item.- Equipped with auto power off and automatic hold functions.- With backlight.
  16. TESTO Infrared Thermometer
    Mulai

    Rp33.999.900

    TESTO Infrared Thermometer
    Deskripsi:
    The testo thermal imager is ideally suited for professional industrial and building thermography - at the same time it ensures your work is both quick and easy. It is versatile to use, for example in industrial and mechanical maintenance or for detecting structural defects. You can generate error-free and objectively comparable infrared images using its handy functions. The IFOV warner, testo ɛ-Assist and testo ScaleAssist mean you can avoid measurement errors and not only effortlessly achieve optimum setting of emissivity (ɛ) and reflected temperature (RTC) for building thermography, but also of thermal image scale.The testo thermal imager– smart and networked.The testo thermal imager guarantees wireless communication with mobile terminal devices via WLAN. The testo Thermography App for iOS and Android offers you the possibility of writing and sending reports on site, as well as saving them online, and of using your smartphone or tablet as a second display or for remote control.The thermal imager wirelessly integrates the measurement results of these measuring instruments via Bluetooth. The additional output, current and voltage values of the testo clamp meter enable better interpretation of measured temperatures. Measure the air temperature and humidity with the testo humidity measuring instrument and easily detect locations at risk of developing mould using the special humidity palette in the thermal imager via the traffic light principle.Areas of application of the testo thermal imagerDetect locations at risk of developing mould, pinpoint thermal bridges, discover structural defects or identify overheated connections. The testo thermal imager is ideal for applications in daily maintenance and installation work in trade and industry. Quick, simple and reliable for maintenance and detection of defects.Overview of applicationsPreventive maintenanceDetecting structural defects and ensuring construction qualityProfessional energy consultationPreventing mould formationEasy checking of heating systems and installationsLocalize pipe rupturesLocating leaks in flat roofsMore reliability in quality assurance and production monitoringSafe high-temperature measurement Preventive maintenance Ideal for the early identification of imminent malfunctions or defects on plants and machines: Reliably record temperature increases with a thermal imager.Fast detection of critical thermal status (so-called HotSpots) during continuing operationAvoid expensive damage, downtimes and fire risks on plants and machinesElectrical maintenanceTest switching cabinets, electrical conditions, photovoltaic plantsEvaluate heat status in low, medium and high voltage plantsMechanical maintenanceIdentify wear on machines Test motors, bearings, shaftsDetecting structural defects and ensuring construction qualityDetect potential building defects, prove quality and the implementation of construction measures without contact – with the help of thermal imagesTest air-tightness of windows and doorsLocate insulation errors and cold bridges in a building shellDetect and visualize mould-risk areasProfessional energy consultationAnalyze building shells, evaluate energy efficiency, identify energy-saving potential with a thermal imager from TestoEasy recording and documentation of energy loss from buildingsProve faulty insulation and cold bridges without contact, and visualize them in an infrared imageLocalize untight spots in new buildings quickly and easily in combination with Blower Door Preventing mould formation Localize mould-risk areas quickly and easily:These areas are presented in red in the imager display when the imager is in humidity modeEasy checking of heating systems and installations test heating and air conditioning/ventilation systems:Use a thermal imager to identify irregularities in the temperature distribution quickly and easilyLocalization of the course of heating loops in underfloor heating systemsTesto radiators for siltingMeasure flow and return temperaturesLocalize pipe rupturesReliably determine pipe ruptures with the help of a thermal imager – without unnecessarily opening walls and floorsPrecise localization of leakages in underfloor heating and other inaccessible pipe systemsLocating leaks in flat roofsDetection of damp in roofs: Based on temperature differences (such as occur mainly in flat roofs), thermal imagers show areas on the roof with sealed-in moisture or damaged insulationMore reliability in quality assurance and production monitoringA Testo thermal imager supports in process control and product quality asuranceIdentify foreign bodies in production processes and anomalies in the heat distribution of components quickly and without contactFast and easy monitoring of filling level in closed liquid tanksSafe high-temperature measurementMeasure high temperatures safely from a distance: Some of the thermal imager models from Testo even measure up to 1200 °C with the high-temperature optionIdeal for use in industrial maintenanceIdentify wear, insulation damage and coking in furnaces and smeltersThermography of large furnaces and machines on one thermal image – e.g. rotary kilns in cement production
  17. Fyfax Thermal Paper (Kertas Thermal / Struk)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp169.900

    Fyfax Thermal Paper (Kertas Thermal / Struk)
    atribut:
    • Core Diameter (mm): 19
  18. Fyfax Thermal Paper (Kertas Thermal / Struk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp66.900

Daftar Harga bosch termometer Terbaru October 2026
FLUKE Infrared ThermometerRp1.399.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
TOTAL Infrared ThermometerRp739.900
Flir Thermal ImagerRp21.999.900
Shinwa Rules Radiation Thermometer with Laser Point FunctionRp1.099.900
KRISBOW Alat Ukur Inframerah Thermal ImagingRp34.999.900
AND Infrared ThermometerRp1.999.900
TRUSCO Termometer InframerahRp1.299.900
Custom Infrared ThermometerRp1.499.900
RIDGID Micro Non-Contact Infrared ThermometerRp5.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait