Beli bosch rexroth di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bosch Rexroth Press Relief
    Mulai

    Rp3.299.900

    Bosch Rexroth Press Relief
    atribut:
    • Size: 6
    • Dimensions (cm): 8.4x6x4
  2. Bosch Rexroth Flow-Control Valve
    Mulai

    Rp47.999.900

    Bosch Rexroth Flow-Control Valve
    atribut:
    • Dimensions (cm): 7x7x18
  3. Bosch Rexroth HY-Check Valve
    Mulai

    Rp1.299.900

    Bosch Rexroth HY-Check Valve
    atribut:
    • Size: 10
  4. Phoenix Contact Power Supply Unit
    Mulai

    Rp839.900

    Phoenix Contact Power Supply Unit
    Deskripsi:
    Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
  5. Bosch Rexroth Check Valve
    Mulai

    Rp4.699.900

    Bosch Rexroth Check Valve
    atribut:
    • Size: 6
  6. Bosch Rexroth Axial-Piston Pump (Pompa Piston)
    Mulai

    Rp26.999.900

    Bosch Rexroth Axial-Piston Pump (Pompa Piston)
    Deskripsi:
    · Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.
    atribut:
    • Nominal Pressure (bar): 280
    • Maximum Pressure (bar): 350
  7. BANDO High Performance Super Torque Synchro Belt Hp-Sts 150S5M
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    BANDO High Performance Super Torque Synchro Belt Hp-Sts 150S5M
    Deskripsi:
    The HP-STS belt has high torque and high transmission compared with usual trapezoidal teeth, according to the meshing theory by the unique tooth shape, and high torque and high transmission are realized by using the components with higher rigidity. Although it depends on the area, the transmission capacity of 1.4 to 1.8 times is improved compared to the normal STS.Because the belt width can be used with narrowing compared to the standard specification, the noise can be lowered.Because of high transmission capacity, compact design is possible because width can be narrowed compared to standard specification · small pulley diameter can be made.
    atribut:
    • Belt Type: HP-S5M
    • Structure: Back rubber/core wire/tooth cloth clean specification
    • Belt Width (mm): 15
  8. Bosch Rexroth Internal Gear Pump
    Mulai

    Rp11.999.900

    Bosch Rexroth Internal Gear Pump
    atribut:
    • Maximum Operating Pressure (bar): 250
    • Maximum Displacement (cm³): 40.5
  9. Bosch Rexroth Logic Cartri Valve
    Mulai

    Rp26.999.900

    Bosch Rexroth Logic Cartri Valve
    atribut:
    • Size: 63
    • Component Series: 7X
    • Maximum Operating Pressure (bar): 420
    • Dimensions (cm): 19.2x18x132
    • Maximum Flow Rate (L/minute): 25000
  10. Bosch Rexroth Pressure Red Valve
    Mulai

    Rp8.899.900

    Bosch Rexroth Pressure Red Valve
    atribut:
    • Dimensions (cm): 17.3x5x7.1
  11. Keensaw HSS Circular Saw Blade
    Mulai

    Rp1.699.900

    Keensaw HSS Circular Saw Blade
    Deskripsi:
    HSS-S600 (Black Pearl) memiliki kandungan 5% Molydbenum dan memiliki Special coating (Black Pearl / Rose golden) dengan tingkat performasi yang lebih tinggi dari M42 ( high temperature resistance, super toughness) sehingga membuat Pisau menjadi lebih awet dan tahan lama.HSS saw blades yang terbuat dari material ini dapat memotong hampir keseluruhan besi seperti stainless steel, carbon steel, dan high strength steels. Menjadi pilihan tepat untuk all for one purpose dengan harga yang terjangkau.Seluruh mata pisau sudah dilengkapi dengan teknologi TIN coating untuk meningkatkan performa blade dalam hal:1. Mengurangi faktor friction pada permukaan blade2. Meningkatkan kekerasan pada permukaan blade3. Ketahanan terhadap suhu tinggi4. Ketahanan terhadap abrasi5. Anti Adhesi untuk melindungi mata pisau
    atribut:
    • Size Interal Diameter (mm): 32
  12. Bosch Rexroth Ball Runner Block Carbon Steel
    Mulai

    Rp1.599.900

    Bosch Rexroth Ball Runner Block Carbon Steel
    Deskripsi:
    Ball Runner Block, FNS, Size 15, Steel CS, Accuracy Normal, Preload-FreeThe ball runner block is highly precise and characterized by the following product features:Size 15Design FNS: Width = flange, length = normal, height = standardRunner block body made of carbon steel CSPreload class C0: Preload-freeAccuracy class N: NormalWithout ball chainWith initial lubrication and preservationBearing grease Dynalub 510Without attachment element, left (reference edge in front)Without attachment element, right (reference edge in front)Straight lube connection loosely attached.Runner block body as standard versionOverall length of the runner block= 58,2 mmInterchangeability: The runner blocks and the guide rails can be combined as desired within each accuracy class.Area of application: For high rigidity requirementsExcellent dynamic characteristicsSignificantly reduced frictional oscillations and low friction level, particularly under external loadMaximum precisionPatented entry zone increases the travel accuracy up to a factor of six
    atribut:
    • Ball Chain: Without Ball Chain
    • Friction Coefficient (micron): 0,002-0,003
    • Material (Profiled Rail Systems): Carbon steel
    • Permissible Ambient Temperature (°C): -10 to 80
    • Seal: SS - Standard seal
  13. Bosch Rexroth Poppet Direct Valv
    Mulai

    Rp12.999.900

    Bosch Rexroth Poppet Direct Valv
    atribut:
    • Dimensions (cm): 14.9x4.5x9.3
  14. Bosch Rexroth Pressure Reducing Valve
    Mulai

    Rp7.999.900

    Bosch Rexroth Pressure Reducing Valve
    atribut:
    • Dimensions (cm): 25x4.5x4
    • Size: 6
    • Component Series: 4X
    • Maximum Operating Pressure (bar): 315
    • Maximum Flow Rate (L/minute): 50
  15. Fotek Single Phase Solid State Module SSR-DA Series
    Mulai

    Rp109.900

    Fotek Single Phase Solid State Module SSR-DA Series
    atribut:
    • Control Method: Zero Cross
    • Response Time (m/s): 8.3
    • Input Immunity (KV): 2
    • Isolation Strength (KVrms): 4
    • Housing Material: ABS
  16. Bosch Rexroth Hydraulic Solenoid Coil
    Mulai

    Rp1.199.900

    Bosch Rexroth Hydraulic Solenoid Coil
    atribut:
    • Voltage (V): 230
    • Frequency (Hz): 50/60
Daftar Harga bosch rexroth Terbaru March 2026
Bosch Rexroth Direct Spool ValveRp2.999.900
Bosch Rexroth Press ReliefRp3.299.900
Bosch Rexroth Flow-Control ValveRp47.999.900
Bosch Rexroth HY-Check ValveRp1.299.900
Phoenix Contact Power Supply UnitRp839.900
Bosch Rexroth Check ValveRp4.699.900
Bosch Rexroth Axial-Piston Pump (Pompa Piston)Rp26.999.900
Bosch Rexroth Press ReliefRp4.099.900
BANDO High Performance Super Torque Synchro Belt Hp-Sts 150S5MRp259.900
Bosch Rexroth Internal Gear PumpRp11.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)