Beli bosch nibbler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinano Air Nibbleratribut:
- Cutting Width: 4.5mm
- Cutting Cap: 1.6mm
- Free Speed: 2.600rpm
- Sanwa High Nibbleratribut:
- Power Cord Length (m): 2.4
- Power Supply (V): AC100
- HiKOKI Mesin Potong Plat Besiatribut:
- Capacity (mm): Steel : 1.6, Stainless : 1.2
- Cutting Width (mm): 5
- Overall Length (mm): 250
- Min. Cutting Radius (mm): 40
- Input Power (W): 400
- No Load Speed (rpm): 2300
- Standard Accessories : 2 Hex.Bar Wrenches
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- DCA NibblerDeskripsi:A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used as a cutting tool plateatribut:
- Max. Cutting Capacity Steel (mm): 3.2
- Max. Cutting Capacity Stainless (mm): 2.5
- Min. Cutting Radius Inner Diameter (mm): 120
- Min. Cutting Radius Outer Diameter (mm): 128
- No-load Stroke (minute): 1300
- Rated Input Power (W): 620
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Furupla Jet Oiler 300Ml Typeatribut:
- Capacity (ml): 300
- Weight (g): 37.5
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- Senator Heavy Duty Sheet Metal NibblerDeskripsi:For cutting sheet materials without bending or distorting, metal up to 1.2mm (18 gauge) and plastic up to 2mm (14 gauge). Positive spring loaded action enables the cutter to be used single-handed. Replaceable molybdenum front blade. Side jaws for wire cutting. Safety jaw lock. Overall length: 250mm.atribut:
- Maximum Cutting Thickness: 1.22mm
- Handle Material: Polypropylene
- Length: 250mm
- MILWAUKEE Nibbleratribut:
- Voltage (V): 120 AC/DC
- Application: Metal Cutting
- Cord Length (ft): 8
- Current (A): 4
- Handle Type: Barrel Grip
- Number of Pieces: 3
- Power Source: Corded
- Speed Setting: Single Speed
- Swivel Angle (°): 0
- Throttle Type: Trigger
- ENGINEER Nibbling Cutteratribut:
- Blade Width: 6mm
- Total Length: 55mm
- HiKOKI Cordless Nibbleratribut:
- Minimum Cutting Radius (mm): 40
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
Daftar Harga bosch nibbler Terbaru March 2026
| Shinano Air Nibbler | Rp4.099.900 |
| Makita Nibbler | Rp7.199.900 |
| Sanwa High Nibbler | Rp33.999.900 |
| HiKOKI Mesin Potong Plat Besi | Rp8.299.900 |
| Makita Gerinda Tangan | Rp869.900 |
| DCA Nibbler | Rp1.899.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| Furupla Jet Oiler 300Ml Type | Rp32.900 |
| Makita Cordless Drill Driver | Rp1.699.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






































































































































































/P101578422-1.jpg)