Beli bosch meteran dorong di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Marking Tools Walking Measure (Meteran Dorong)Deskripsi:Produk ini juga sering disebut dengan Meteran Dorongatribut:
- Measurement Error: +/- 0.5%
- Counter: 1 digit 10 cm display / 4 digits m display
- Minimum Unit (cm): 10
- Mass (kg): 1.52
- Maximum measuring distance (m): 9999.9
- Measurement Range (m): 0-9999.9
- Telescopic size (mm): 520/1030
- STS Digital Walking Measure DWS Series (Alat Ukur Jalan)atribut:
- Power: Two AAA alkaline batteries x (included)
- Measurement Error: +/-0.5%
- Wheel Diameter (mm): 160
- monotaro Digital Walking Measure (Hand-Reading Type) (Meteran Dorong)Deskripsi:In various civil construction works and a simple distance measurement.atribut:
- Accessories: carrying case
- Power Supply: AAA batteries x 2 (not included)
- Overall Length (mm): 720-1000
- Measurement Unit: Min 0.1m
- Measurement Error: +/- 0.03%
- Measurement Range (m): 0.1 to 99999.9
- Wheel Diameter (mm): 159
- KDS Walking MeasureDeskripsi:-With a zero-point indicator.-Length can be adjusted by rotating a shaft.atribut:
- Display Digits: 5
- STS Digital Walking Measure (Alat Ukur Jalan)Deskripsi:- A reliable digital display.- With a back light liquid crystal display, reading of values is easy even at night.- Since there is a liquid crystal display that shows a measured value at hand, values can be easily checked.- With a flip- up type self- standing stand.- With a storage nylon case.
- KDS Marking Tools Walking Measure (Meteran Dorong)atribut:
- Max Measuring Length (m): 10000, with 5 digit counters
- KRISBOW Marking Tools Walking Measure (Meteran Dorong)atribut:
- Dimensions (LxWxH)(mm): 450x150x160
- Diameter (cm): 16
- Wipro Measuring Tape Long Steel (Meteran)atribut:
- Color: Yellow
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- BOSCH Laser Rangefinderatribut:
- Measurement Range (m): 0.15-40
- Laser Class: 2
- Power Supply: 2 x 1.5 V LR03 (AAA)
- Automatic Deactivation (minute): 5
- Dust and Water Protection: IP 54
- Laser Color: Red
- Laser Diode: 635nm, < 1mW
- Maximum Measurement Time (d): 4
- Measuring Range Up To (m): 40
- Memory Capacity (Values): 10
- Units of Measurement: m/cm, ft/inch
- Usual Measurement Accuracy (mm s): ±1.5
- Usual Measurement Time (s): 0.5
- Yamoto Measuring Tape Locking (Meteran)Deskripsi:Dynamic Grip Textured case grip non-slip berbahan karet untuk meningkatkan kenyamanan dan tahan benturan. Locking spring membantu meteran masuk kembali. End hook logam sudah terpaku. Klip sabuk besi dan tali gantungan tangan. Action lock menahan meteran tepat di tempat yang Anda inginkan. Meteran dan hooknya tahan karat, didesain untuk keperluan industri. Self-aligning hook memastikan keakuratan pengukuran eksternal dan internal. Tape hook sepanjang 5 m dan lebih dari 5 m memiliki 4 paku keling (tape hook 3 m/10 memiliki 2 paku keling) Meteran skala metrik/Inggris memiliki skala 1/32 inci, 1/16 inci dan mm. Meteran dengan skala metrik saja memiliki skala mm dan cm.atribut:
- Coating: Lacquer
- KDS Measuring Tape KACLONG10 (Meteran)Deskripsi:Tipe ekonomis dari meteran panjang ini casingnya terbuat dari ABS plastik, dilengkapi dengan tali pergelangan berbahan vinyl. Rulenya rata dan berbahan steel. Memiliki 2 macam spesifikasi yaitu standard JIS (mm) dan Imperial ME (mm-inch-feet). Tegangan standard : 20degree C 20N.
- TOGOSHI Marking Tools Walking Measure (Meteran Dorong)Deskripsi:Meteran dorong Togoshi TWM-130Angka display manual (bukan digital)Max jarak 10000feet/10kmBerat alat 1kgBahan plastikMade in Taiwan
- Sherlock Measuring Tape (Meteran)Deskripsi:Meteran Sherlock Auto Lock Metrics- Pita meteran Terlapis Nylon, Tebal Tidak Gampang Tertekuk- Auto Lock, Ketika Ditarik akan stop Automatic- Presisi
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Wipro Measuring Tape Long Fiberglass (Meteran)atribut:
- Color: Tosca
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- TOTAL Measuring Tape Long Fiberglass (Meteran)Deskripsi:3:1 Gear Ratio for Quick Roll. With metric & inch units. - Gear Rolls are made of 100% new material. - Rubber surface for impact protection. - Ergonomic Handle for comfort. Color box packaging.
- Leica Disto D1atribut:
- Measurement Range (m): 0.2 s/d 40
- Accuracy (mm): + 2
- Protection Class: IP54
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 30
- Box Length (mm): 150
- Box Width (mm): 105
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 115x43.5x23.5
- Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.188
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.6 – 120
- Range with Favourable Conditions (m): 0.2 – 40
- Range with Unfavourable Conditions (ft): 0.6 – 100
- Range with Unfavourable Conditions (m): 0.2 – 30
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
- Weight (g): 87
Daftar Harga bosch meteran dorong Terbaru October 2026
| monotaro Marking Tools Walking Measure (Meteran Dorong) | Rp749.900 |
| STS Digital Walking Measure DWS Series (Alat Ukur Jalan) | Rp1.799.900 |
| monotaro Digital Walking Measure (Hand-Reading Type) (Meteran Dorong) | Rp869.900 |
| KDS Walking Measure | Rp1.699.900 |
| STS Digital Walking Measure (Alat Ukur Jalan) | Rp2.599.900 |
| KDS Marking Tools Walking Measure (Meteran Dorong) | Rp5.399.900 |
| KRISBOW Marking Tools Walking Measure (Meteran Dorong) | Rp509.900 |
| Wipro Measuring Tape Long Steel (Meteran) | Rp159.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
| BOSCH Laser Rangefinder | Rp1.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/jaP101560694-7.jpg)
/P102003497-1.jpg)
%20(Meteran%20Dorong)/d6P103173474-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/KDS%20Walking%20Measure/P102854882-1.jpg)
/P103037288-1.jpg)
/P102084984-1.jpg)
/lcP104574768-2.jpg)
/P103080864-1.jpg)
/P101518176-1.jpg)

/8cP101005300-24.jpg)
/oeP102084878-2.jpg)
/d7P107842475-1.jpg)
/1hP105158053-4.jpg)
/P102957365-1.jpg)
/nrP103080855-2.jpg)
/P101518183-1.jpg)
/ipP103468673-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)