Beli bosch mesin amplas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Orbital Sander (Mesin Amplas Orbital)Deskripsi:Dust-collecting orbital sander with low vibration design and lightweight 1.6 kg for easy operation 6-level speed dialPolishing flat surfaces such as wood, plastic, and metal. Surface finishing. Paint removal. Paint primer finishing. Metal rust removal.atribut:
- Cable Length (m): 2.5
- Dimensions (Length L x Width W x Height H) (mm): 251x155x90
- Mass (kg): 1.6
- Orbit Diamond (mm): (Orbit) 2.0
- Paper Size (mm): Clamp type 93 x 230
- Power Consumption (W): 200
- Power Input (V): 100(50-60Hz)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rotation Speed (rpm): 8000~12000
- Set Contents: Main body, dust bag, punching plate
- KRISBOW Mesin Amplasatribut:
- Orbital Frequency (rpm): 12000
- INGCO Rotary SanderDeskripsi:Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulatatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- BOSCH Orbital Sander (Mesin Amplas Orbital)atribut:
- K3L License: Yes
- STANLEY Sheet Palm Sander (Mesin Serut Kayu)atribut:
- Orbit/Strokes (OPM): 16000
- Voltage Rating (V): 220-240
- Input Power (W): 240
- DEWALT Random Orbital Sanderatribut:
- Orbits/Stroke per Minute: 8000-12000
- Orbits (mm): 2.6
- Pad Size (mm): 125
- Input Power (W): 230
- TOTAL Rotary SanderDeskripsi:Velcrops Base, Variable Speed. Soft Grip for work comfort. 150mm PU seat. Packed by color box.atribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Bearing Diameter Sandpaper (mm): 125
- Input Power (W): 320
- No Load Speed (rpm): 12000
- Suitable With: Sanding Base Pad, Sanding Sheets
- KRISBOW Mesin Amplas Sabuk & Dudukatribut:
- Voltage (V/Hz): 220/50
- Dimensions (mm): 56.5x28x33
- Disc Size (inch): 6
- Input Power (W): 370
- Belt Size (inch): 4x36
- No Load Speed (rpm): 2850
- BOSCH Sander (Mesin Amplas)Deskripsi:Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
- FISCH Electric Belt Sander (Mesin Amplas Listrik)atribut:
- Belt Speed (r/minute): 200-380
- Grinding Belt (mm): 76x533
- Power (W): 1050
- Voltage (V/Hz): 220-50
- KRISBOW Cordless Sander (Mesin Amplas)atribut:
- Pad Size (mm): 135x135x95
- Pad Type: Hook & Loop
- No Load Speed (rpm): 11000
- Shark Air Compressor Unloading+Engine (J Series)Deskripsi:Kompresor Shark JZUE-5114 merupakan jenis kompresor piston unloading 1/4HP.Selain desain konstruksi kuat dan pengoperasian sederhana, kompresor LZU-5114 juga dilengkapi Check Valve dan Safety Valve yang berfungsi sebagai pengaman tangki apabila tekanan udara yang dihasilkan melebihi batas normal.Sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- TRUSCO Orbital Air Sander (Mesin Amplas Orbital)atribut:
- Air Consumption (m³/minute): 0.3
- Exhaust Direction: Rear
- Hose connection: NPT1/4
- Orbit Diamond (mm): 3
- Overall Length (mm): 135
- Paper Size (mm): 75x110
- Rotation Speed No Load (rpm): 10000
- Suitable Air Pressure (MPa): 0.6
- suitable sanding paper: Magic sheet type
- BLACK+DECKER Spare Part Mesin MultifungsiDeskripsi:3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
- DAYTON Combination Grinding & Sanding MachineDeskripsi:Benchtop belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. These machines are more compact than floor standing machines. They sit on benchtops, stands, or other flat surfaces or may be placed on carts for repositioning or moving around a shop.atribut:
- Phase: Single-Phase
- Power Source: Corded
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Deskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
Daftar Harga bosch mesin amplas Terbaru October 2026
| BOSCH Orbital Sander (Mesin Amplas Orbital) | Rp3.199.900 |
| KRISBOW Mesin Amplas | Rp589.900 |
| INGCO Rotary Sander | Rp669.900 |
| BOSCH Orbital Sander (Mesin Amplas Orbital) | Rp709.900 |
| Dongcheng Switch for Sander Polisher | Rp21.900 |
| STANLEY Sheet Palm Sander (Mesin Serut Kayu) | Rp549.900 |
| Makita Mesin Amplas Palm (Palm Sander) | Rp1.299.900 |
| DEWALT Random Orbital Sander | Rp1.599.900 |
| TOTAL Rotary Sander | Rp529.900 |
| KRISBOW Mesin Amplas Sabuk & Duduk | Rp3.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/c3P114233435-1.jpg)


/kwP105547752-5.jpg)

/luP104802786-1.jpg)
/eaP101578514-4.jpg)



/P101518725-2.jpg)
/rcP115187984-1.jpg)
/n2P103636830-2.jpg)
/rkP104618992-2.jpg)
/7mP111501274-1.jpg)



/6pP103953241-6.jpg)
/P101578101-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)