Beli bosch jet cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- INGCO Jet Cleaner Tanpa KabelDeskripsi:INGCO P20S Cordless Jet Cleaner (25Bar) // Pompa Cuci Steam ACatribut:
- Voltage (V): 20
- Charger Volt (V): 220-240
- Set Content: 1pc fast charger, 1pc 1.0Ah Battery, 1 set 6-pattern spray gun, 1pc 6m water inlet hose with quick connector, 1 self suction connector, 1pc 400ml foam producer, 1pc portable bag
- Flow Rate (L/minute): 2.2
- Maximum Pressure (bar): 24
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- Mesin HL High Pressure Cleaneratribut:
- Rated Voltage (V): 220
- INGCO High Pressure WasherDeskripsi:INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
- LAKONI Jet CleanerDeskripsi:Pembelian sudah termasuk :- Botol Sabun- Selang keluar- Selang masuk- Hose Connector- Gun Jet Cleaner 3 in 1Jet Cleaner ini dimensinya tidak terlalu besar, sangat ramping dan menghemat tempat untuk pemakaian rumah tangga.atribut:
- Power (W): 550
- Working Pressure (Bar): 70 @5meters
- Maximum Working Capacity (L/minute): 5.5
- Maximum Pressure (bar): 100
- Jetmaster High Pressure CleanerDeskripsi:This model is super powerful and ideal for medium or large domestic cleaning jobs.It is made by carbon brush motor with 2900W. It can produce a maximum of 130 bar pressure with the water flow rate of 10.5 liters per minute.It is can deep cleaning of persistent dirt such as dirt and mud with medium or large surfaces, garden equipment, cars, windows, and others. This cleaner was recommended to use in commercial and domestic especially can deep cleaning the persistent dirt.Accessories• Gun• Adjustable nozzle• High pressure hose• Pressure Gauge• Unloader Valveatribut:
- Cord Length (m): 5
- Jetmaster Pembersih Bertekanan TinggiDeskripsi:High Pressure Cleaner This model of high-pressure cleaner is powerful and compact and ideal for small domestic cleaning jobs. Besides, it also has a modern appearance design and operates easily.
- LAKONI Self-Suction High Pressure CleanerDeskripsi:Aksesoris:- 5 M High Pressure Hose- 3 M Suction Hose + Filter- Gun Set & Soap Nozzle- Inlet Connector & Filteratribut:
- Voltage (V): 220
- Power (kW): 0.55
- Motor Type: Carbon Crush
- Flow Rate (L/minute): 5.5
- Maximum Pressure (bar): 100
- NILFISK High Pressure CleanerDeskripsi:Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
- NILFISK High Pressure Cold Home UseDeskripsi:Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
- kyowapmp Jet Cleaner PumpDeskripsi:KYOWA JET CLEANPARK. Sifat istimewa mekanisme pompa tanpa-oil unik KYOWA. - Konstruksi tanpa-oil (tanpa memerlukan minyak pelumas atau gemuk) tidak membutuhkan perawatan. - Pengoperasian diferensial (1 hisapan 2 pembuangan persiklus) menjaga fluktuasi pembuangan tetap sangat rendah. - Kontruksi close-coupled (Terpasang secara rapat) meniadakan permasalahan yang biasanya terjadi pada motor drive, misalnya terjadinya selip sabuk. - Desain yang sepenuhnya memanfaatkan gesekan gulung (pendaftaran desain dan mode utilitas telah diterapkan) menjaga torsi permulaan tetap minimum dan memberikan output maksimum. - Strukturnya yang kompak dan super-ringan membuatnya mudah dibawa dan portable.atribut:
- Dimensions (LxHxW) (mm): 275x200x230
- Speed (rpm): 1410
- Type: Single-Phase
- Frequency (Hz): 50
- Power (W): 250
- Flow Rate (minute): 3.5
- Maximum Pressure (MPa): 3.9
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinDeskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
- RYU Pressure WasherDeskripsi:It Has Strong Pressure, More Powerful Engine Motor, and Has Many Accessories For Water Dispersion Variants.
Daftar Harga bosch jet cleaner Terbaru January 2026
| BOSCH High Pressure Cleaner | Rp1.499.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| INGCO Jet Cleaner Tanpa Kabel | Rp1.799.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KYODO Jet Cleaner (Mesin Cuci Steam) | Rp899.900 |
| Mesin HL High Pressure Cleaner | Rp729.900 |
| INGCO High Pressure Washer | Rp1.599.900 |
| LAKONI Jet Cleaner | Rp1.099.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)

























































































































































/haP103587622-1.jpg)



/35P101000113-3.jpg)