Beli bosch hot airgun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- BOSCH Hot Air GunDeskripsi:The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
- Makita Heat Gunatribut:
- Power Supply Cord (m): 2.0(6.6 ft)
- INGCO Heat Gunatribut:
- Input Power (W): 2000
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Lototo Lockout HaspDeskripsi:LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- monotaro Heat GunDeskripsi:Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink filmatribut:
- Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
- Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
- Cord Length (m): 2
- Power Supply (V): AC 100 (50/60Hz)
- Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
- Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
- Body Dimensions (mm): 250x90x193 (not including code)
- Mass (kg): Approx. 0.75
- Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
- Rated Usage Time (minute): 20
- Kenmaster Mesin Hot Air Gunatribut:
- Power (W): 1500
- Voltage (V): 220 (50Hz)
- RYU Heat Gunatribut:
- Type: Powertools
- METABO Hot Air GunDeskripsi:-Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Reduction Nozzle for Heat Guns with ElectronicDeskripsi:Nosel reduksi untuk pistol udara panas Bosch dengan listrik. Sebagai nosel bundar untuk semburan udara panas terkonsentrasi atau sebagai adaptor untuk nosel khusus. Cocok untuk GHG 500-2; GHG 600-3; GHG 600 CE; GHG 630 DCE; GHG 660 LCD Professional; PHG 500-2; PHG 600-3; PHG 630 DCE
- Mollar Hot Air GunDeskripsi:- Berbobot ringan dan mudah dipakai- Ceramic core menjaga heathing element agar lebih awet- Dilengkapi thermo-couple control untuk menjaga suhu yang tepat- Dilengkapi koper dan perlengkapan Hotgun yang lainnya- Spareparts tersedia lengkapatribut:
- Voltage: 220V
- Frequency: 50Hz
- Power (W): 400
- Niigata Seiki (SK) Metal RulerDeskripsi:Metal Ruler ST-150KD. - With Kaidan Scale - Increasing heught of each mark, make it easier to distinguish 1mm step - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Polished Finish) - Measuring Range: 150mm.atribut:
- Finish: Satin
- Lototo Safety TagDeskripsi:LOTOTO L497A IND Safety Tags Lockout Tagout, Safety Tags PVC material to resist water, grease and extreme temperatures. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.atribut:
- Material: PVC
- C-Mart Plastic Welding Torchatribut:
- Power (W): 700
Daftar Harga bosch hot airgun Terbaru January 2026
| BOSCH Heat Gun | Rp1.199.900 |
| BOSCH Hot Air Gun | Rp539.900 |
| Makita Heat Gun | Rp969.900 |
| KRISBOW Alat Pemanas | Rp429.900 |
| INGCO Heat Gun | Rp339.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| Lototo Lockout Hasp | Rp56.000 |
| BOSCH Mesin Bor | Rp98.900 |
| monotaro Heat Gun | Rp589.900 |
| Kenmaster Mesin Hot Air Gun | Rp309.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Lototo%20Lockout%20Hasp/0sP106658028-1.jpg)







%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lain%20-%20lain/Lototo%20Safety%20Lockout%20Station/4hP106658161-1.jpg)


%20Metal%20Ruler/P102224922-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/Penanda%20Terkait%20Valve/Lototo%20Safety%20Tag/66P106658222-1.jpg)