Beli bosch gsr 18v 535fcb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- KO-KEN Impact Socket 18104Matribut:
- Outlet Corner: 1inch
- Socket Form: 6 corners
- Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)atribut:
- System of Measurement: Imperial; Metric
- Accuracy (mm): 0.03
- Material: Stainless Steel
- Measures: Depth; External; Internal; Step
- Range (mm): 0 - 300
- Standards Met: DIN EN ISO 13385-1 2020.
- Mitutoyo Digital Caliper Blade (Jangka Sorong)Deskripsi:Benefit- Allows step measurement.- The slider operation is smooth and comfortable.- Allows integration into stastitical process control and measurement systems.atribut:
- Maximum Response Speed: Unlimited
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- Mitutoyo Dial Caliper Metric Typeatribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
Daftar Harga bosch gsr 18v 535fcb Terbaru March 2026
| monotaro Digital Caliper (Jangka Sorong) | Rp529.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp589.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp569.900 |
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp439.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp809.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp689.900 |
| KO-KEN Impact Socket 18104M | Rp1.699.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/n9P102944837-15.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/ngP102944844-6.jpg)
/owP101517896-6.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)

/KANON%20Digital%20Caliper%20(Jangka%20Sorong)/lnP105272779-1.jpg)
/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)
/Oxford%20Precision%20Digital%20ABS%20Electronic%20Caliper%20(Jangka%20Sorong)/gzP102140611-9.jpg)
/P102145821-1.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)