Beli bosch gsb 18 v-ec di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Snap-on Combination Instinct Red Screwdriver Hard Gripatribut:
- Country of Origin: USA
- LOCTITE 595 Clear Rtv SiliconeDeskripsi:Clear, 1-part, thixotropic, room temperature-cure, acetoxy silicone vulcanizing compound paste sealant with an acetic acid odor. LOCTITE® SI 595 is a clear, 1-part, thixotropic, room temperature vulcanizing, acetoxy silicone vulcanizing compound paste sealant with an acetic acid odor. It is designed as an excellent adhesive sealant for mechanical assemblies. Typical applications include electrical insulation, protection of leads from mechanical shock, trim bonding, and sealing of ductwork, vents, flues, doors, and windows.atribut:
- Chemical Basis/Case: Acetoxy Silicone
- Color: Black, Clear, White
- Cure Through Volume: 0.236 in.
- Fixture Time: 30 min.
- Fixture Time Temperature (°F): 86
- Gap Fill: 0.236 in.
- Key Characteristics: Thicotropic
- Physical Form: Paste
- Skin Formation Time: 120min.
- Substrates: Ceramic, Composite, Glass, Metal: Aluminium, Metal: Steel, Plastic
- Philips Cordless Stick Vacuum CleanerDeskripsi:Philips FC6723/01 - Sticks Rechargeable 18 Volt Penyedot debu nirkabel SpeedPro yang baru memberikan pembersihan yang cepat, dengan jangkauan yang kuat. Dilengkapi dengan nozel hisap 180° untuk pengambilan kotoran yang presisi, bahkan di tempat yang paling sulit - dekat dengan dinding, furnitur, dan di sudutPanjang Kabel : WirelessNozel hisap 180 °2-in-1: vakum & genggam18V, hingga 30 menitLED di nozelatribut:
- Wet & Dry: Yes
- Snap-on SAE General Service Socket 3/8inchatribut:
- Country of Origin: USA
- PROTO Combination Wrench SetDeskripsi:Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- Opening Angle (°): 15
- Wrench Product Grouping: Wrench Sets
- Material: Alloy Steel
- Snap-on Combination Instinct Screwdriver Soft Gripatribut:
- Country of Origin: USA
- Snap-on Slotted Instinct Red Screwdriver Hard Gripatribut:
- Handle Color: Red
- Country of Origin: USA
- Finish: Chrome
- GEA Kulkas Farmasiatribut:
- Temperature (°C): 4 to 8
- Origin: China
- Refrigerant: R134a
- LOCTITE Silicone Sealant Heat Resistant 5920atribut:
- Capacity (ml): 70
- Color: Copper
- Viscosity: Paste (thixo)
- Finishing Material: Principal Component: Silicone
- TEKIRO White Rubber Hammer (Palu Karet)Deskripsi:Palu Karet Putih :Palu ini digunakan untuk pekerjaan plat, misalnya untuk meratakan permukaan plat tanpa meninggalkan goresan.TEKIRO Palu Karet Putih. Merupakan jenis palu dengan karet yang lembut namun padat. Digunakan untuk proses kerja pengemalan plat atau proses pengerjaan memukul benda namun tidak merusak permukaan benda kerjaFungsi : untuk proses kerja pengemalan plat atau proses pengerjaan memukul benda namun tidak merusak permukaan benda kerjaMaterial : Rubberatribut:
- Material: Rubber
- TEKIRO Palu Plastik GandaDeskripsi:Palu plastik tekiro digunakan untuk memukul benda-benda yang lunak agar tidak tergores atau pecahTEKIRO Palu Plastik merupakan palu yang terbuat dari plastik yang tahan lama dan handle terbuat dari rubber sehingga dapat menahan getaran. Rubber handle reduce vibration, High durable plastic, High strength adhesive.Fungsi : untuk mengetok ataupun memukul benda kerja yang lunak. Tujuan pemakaian palu lunak ini supaya benda kerja tidak tergores atau pecah.Mataerial : Rubber
- TEKIRO Tang RivetDeskripsi:TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfortatribut:
- Material: Chrome Vanadium
- Size (mm): 2-10
- Dimension 1 (mm): 265
- Dimension 2 (mm): 77
- Dimension 3 (mm): 106
- Dimension 4 (mm): 16
- GEA Display Cooleratribut:
- Voltage (V): 220
- Snap-on Extra Long Combination Instinct Cabinet Screwdriver Soft Gripatribut:
- Country of Origin: USA
- Snap-on Extra-Long Pickatribut:
- Country of Origin: USA
- Paperline Amplopatribut:
- Type: Buklet Putih
- Paper Weight (gsm): 80
Daftar Harga bosch gsb 18 v-ec Terbaru January 2026
| Snap-on Combination Instinct Red Screwdriver Hard Grip | Rp4.199.900 |
| LOCTITE 595 Clear Rtv Silicone | Rp119.900 |
| Philips Cordless Stick Vacuum Cleaner | Rp2.899.900 |
| Snap-on SAE General Service Socket 3/8inch | Rp26.999.900 |
| PROTO Combination Wrench Set | Rp2.199.900 |
| Snap-on Combination Instinct Screwdriver Soft Grip | Rp6.799.900 |
| Snap-on Slotted Instinct Red Screwdriver Hard Grip | Rp479.900 |
| TONE Tool Set | Rp98.900 |
| FATOOLS Brass Hammer | Rp909.900 |
| GEA Kulkas Farmasi | Rp14.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































/jjP103684703-2.jpg)