Beli bosch cordless screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
- EISHIN Auto Center PunchDeskripsi:Can be used continuously. The cap uses elastic rubber that is easy to hold.Hard wood or metal punch* You can adjust the strength by twisting the left and right sides of the cap.
- SUNFLAG Auto Center PunchesDeskripsi:-A hammer is unnecessary and operable with one touch.-Possible to easily adjust the strength of the driving force.-For marking, scribing, or positioning of drilling.atribut:
- Waist Belt Dimension WxL (mm): 50x1200
- Buckle Exterior Materials: Resin
- Buckle Inside Materials: Steel
- Belt Material: Nylon
- Makita Rechargeable screwdriverDeskripsi:Newly developed push driver. Mode switch button + trigger lock. Easy to connect and press. Equipped with a silent clutch. "ABT" highest level of water and dust resistance. Battery remaining capacity indicator. Double-ended bit attachment possible. High-brightness LED light (with afterglow function). Lightweight resin gear housing.atribut:
- Applicable battery: lithium ion
- Battery Capacity (AH): 6
- Height (mm): 259
- Length (mm): 205
- Mass (kg): 1.6 (including battery)
- Rotational Speed (min -1 [rpm]): 0~4000
- Set Contents: Battery BL1860B / Charger DC18RC / Case / Plus Bit 2-45 / Rubber Cap / Hook
- Tightening Capacity (mm): Tex screw: DIA5, drywall: DIA5
- Voltage (V): 18
- Width (mm): 79
- Work Volume (Reference): [Gypsum board (thickness 12.5 mm) 1 sheet + wood base (board screw 4 x 28 mm)] Approx. 5000, [Gypsum board (thickness 12.5 mm) 2 sheets + wood base (board screw 4 x 40 mm)] Approx. 4000
- BOSCH Cordless Impact Drill Driver (Bor Listrik)atribut:
- Battery Capacity (AH): 2
- Battery Voltage (V): 10.8
- Body Dimensions (mm): 205x177x54
- Capacity (mm): Concrete 6, Ironwork 8, Woodworking 20, Screw tightening 6
- Charging Time (minute): Approximately 65 (empty -> fully charged)
- Chuck Grasping Range (mm): 1.5 to 10
- Content Set: 2.0Ah battery (A1020LIG) x 1 ; Charger (GAL12V-20) ; 1 +2 screwdriver bit ; Carry case
- Material: Polyamide Resin (PA)
- Maximum Tightening Torque (N m): 30
- No Load Rotation Speed (rpm): (Low) 0 to 400, (High) 0 to 1500
- Number of Blows (rpm): 0 to 22500
- BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)Deskripsi:Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.atribut:
- Material: Titanium
- Finish Type: Black
- Shank type: Hex
- Cutting Angle: String 135 Degrees
- Dimensions (cm): 30x21x6
- Surface Recommendation: Metal
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Taffware Automatic Center Punch Penanda Titik BorDeskripsi:Alat ini adalah penanda titik atau center punch yang biasa digunakan saat pengeboran. Dengan alat penanda titik, maka hasil bor Anda akan lebih rapi dan akurat. Cara menggunakan center punch ini juga sangat mudah, cukup tekan ke bawah dan sistem pegas di dalamnya akan otomatis melakukan pukulan kuat untuk membuat objek yang Anda tekan berlubangatribut:
- Length (mm): 126
- Material: Knurled Steel dan Paduan Besi
- JTC Automatic Center Punch (Alat Pelubang Otomotif)atribut:
- Overall Length (mm): 130
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KYOTO TOOL (KTC) Auto PunchDeskripsi:Compatible : Marking at the time of option parts mounting of automobile, taking the strain of the panel in sheet metal work. Mark display like fit of the fitting parts.
Daftar Harga bosch cordless screwdriver Terbaru October 2026
| BOSCH Cordless Screwdriver (Obeng Listrik) | Rp769.900 |
| BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.399.900 |
| EISHIN Auto Center Punch | Rp319.900 |
| SUNFLAG Auto Center Punches | Rp429.900 |
| Makita Rechargeable screwdriver | Rp11.999.900 |
| BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai) | Rp1.699.900 |
| BOSCH Cordless Impact Drill Driver (Bor Listrik) | Rp4.199.900 |
| BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai) | Rp1.499.900 |
| KRISBOW Cordless Screwdriver (Obeng Listrik) | Rp299.900 |
| BOSCH Bit Screwdriver Set (Mata Obeng) | Rp319.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/00P103640000-1.jpg)
/o6P105551870-6.jpg)



/raP104042982-1.jpg)
/5kP111786200-1.jpg)
/P101518237-1.jpg)
/nuP103636858-3.jpg)
/lwP106651788-1.jpg)
/jhP109121701-1.jpg)
/6sP101518244-38.jpg)
/P101000154-1.jpg)
/P101578316-1.jpg)

/6aP105411226-2.jpg)
/8lP101578309-4.jpg)
/P101529493-1.jpg)
%20Auto%20Punch/P102176948-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)