Beli bosch circular saw blades expert for wood di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Bundar Expert untuk Wood SpeedDeskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- Star-M Stainless steel Counter Shink & Plug setatribut:
- Shank Shape: 6.35
- Star-M Countersink for Stainless Steelatribut:
- Compatible Model: Drill driver 14.4V or higher, electric drill, drilling machine, impact driver 14.4V or higher
- Material: Cobalt high speed steel (HSS-Co)
- Proper Rotation Speed (rpm): 2000 or less
- Shank Diameter (mm): 6.35
- Tip Angle (°): 90
- KONOE Star KnobDeskripsi:You can freely change the color and size according to the purpose. Insert a commercially available hexagon bolt, put on the cap, and you have a knob star bolt that you can turn by hand. Similarly, if you insert 3 types of commercially available hexagon nuts, you will have a knob star nut that you can turn by hand.* Bolts and 3 types of nuts are not included.atribut:
- Material: Nylon
- Heat Resistance Temperature (°C): 75
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- Star-M Mata Bor BambuDeskripsi:-Not only for drilling bamboo, but also acrylic, PVC, hard rubber, etc.-Since it is an acute angle type, it is possible to drill as much as you added force.-Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber.atribut:
- Shank Diameter: 6.35mm
- Total Length: 80mm
- Groove Length: 40mm
- Purpose of Use: Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber.
- Star-M Set Mata Bor Multi Borer untuk Kayuatribut:
- Material: Finished with carbon steel and electroless nickel plating.
- Compatible drills: Impact drivers, electric mills and drill presses
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- MILWAUKEE Mata Gergaji BundarDeskripsi:Steel and general metal-cutting circular saw blades are used in metal fabrication tasks to cut though steel and mild-steel alloys.atribut:
- Arbor Shape: Round
- For Use With Saw Type: Circular Saws
- Tip Material: Carbide Tipped
- DEWALT Circular Saw BladeDeskripsi:Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
- BITEC Mata Gergaji Bundar Standar Multimaterialatribut:
- Type/Packing: 1 pc / paper box
- BITEC Mata Gergaji Bundar Standar untuk Kayuatribut:
- Type/Packing: 1 pc / paper box
- KRISBOW Mata Gergaji Bundar untuk KayuDeskripsi:Ganti mata pisau geregaji lama Anda dengan circular blade saw Krisbow. Mata pisau geregaji bundar ini akan mempermudah Anda melakukan pemotongan kayu. Bahkan circular blade saw ini kerap jadi pilihan karena sangat praktis dan ketajaman mata pisaunya tahan lama. Pemotongan lebih cepat karena memiliki mata pisau yang sangat tajam.
- KYK TCT Saw Blade for WoodDeskripsi:Pisau potong kayu
- Osaka Spirit Nobstar Orange (Knop)Deskripsi:Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.atribut:
- Material: (Cap, body) 66 nylon
- Color: orange
- Applicable to: Hex nut 3 types
Daftar Harga bosch circular saw blades expert for wood Terbaru March 2026
| BOSCH Mata Gergaji Bundar Expert untuk Wood Speed | Rp159.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| Star-M Stainless steel Counter Shink & Plug set | Rp959.900 |
| Star-M Countersink for Stainless Steel | Rp309.900 |
| KONOE Star Knob | Rp9.900 |
| BOSCH Mata Gergaji Bundar Multi Material | Rp259.900 |
| BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp61.900 |
| Star-M Mata Bor Bambu | Rp229.900 |
| Star-M Set Mata Bor Multi Borer untuk Kayu | Rp189.900 |
| Makita Gergaji Bundar TCT | Rp159.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)





























































































































































/P101518299-1.jpg)








/e9P102226513-6.jpg)