Star-M Countersink for Stainless Steel (Mata Bor Countersink)

Sebelum PPN:
Rp309.900 - Rp619.900
Spesifikasi
Compatible ModelDrill driver 14.4V or higher, electric drill, drilling machine, impact driver 14.4V or higher
MaterialCobalt high speed steel (HSS-Co)
Proper Rotation Speed (rpm)2000 or less
Shank Diameter (mm)6.35
Tip Angle (°)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Excessive impact may result in poor finish on the machined surface or damage to the drill.
- When cleaning stainless steel (SUS304), use cutting oil to reduce the rotation speed of the power tool.
- Always wear protective equipment when working.
Feature
- Ideal for deburring and chamfering the surface of the hole after drilling into metal materials.
- The perforated chamfer cutter allows for smooth removal of chips.
Use
- Work material: iron, stainless steel, non-ferrous metals.
- For deburring and chamfering.

Ulasan Produk

Tidak ada ulasan