Beli bosch circular di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Circular Saw (Gergaji Bundar)
    Mulai

    Rp6.399.900

    BOSCH Circular Saw (Gergaji Bundar)
    Deskripsi:
    0 Batteries and 0 Chargers Included
    atribut:
    • Current (A): 15
    • Item: Circular Saw
    • Size (inch): 7.25
    • UNSPSC: 27112709
  2. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  3. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  4. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  5. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
  6. Makita Electronic Circular Saw
    Mulai

    Rp6.899.900

    Makita Electronic Circular Saw
    Deskripsi:
    Electronically controlled soft start [smooth start] with high brightness LED light
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 408
    • Color: Blue
    • Current (A): 12
    • Included Accessories: Tipped saw (55T A-48535), box wrench 10 parallel ruler
    • Inner Diameter of Saw Blade (Φmm): 20
    • Main Unit Dimensions (LxWxH) (mm): 273x228x242
    • Maximum Cutting Depth at 45° (mm): 46
    • Maximum Cutting Depth at 90° (mm): 66
    • Maximum Depth of Cut (at 5°) (mm): 55.5
    • Outer Diameter of Saw Blade (Φmm): 165 (Usable blade diameter 155 to 165)
    • Power Consumption (W): 1150
    • Power Input (V): Single phase 100
    • Rotation Speed (rpm): 4100
  7. KRISBOW Set Perkakas Listrik Tipe Case
    Mulai

    Rp1.499.900

    KRISBOW Set Perkakas Listrik Tipe Case
    Deskripsi:
    Electronic Tool Kit (16pcs) adalah Tool Set merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi, terdapat 16 jenis perkakas yang umum digunakan untuk berbagai keperluan terutama Maintenance perangkat elektronik. Electronic Tool Set ini sangat praktis dan awet serta mempermudah teknisi karena dilengkapi berbagai jenis perkakas yang diperlukan seperti, obeng plus dan min, tang, solder, dan kikir. Set perkakas elektronik ini cocok digunakan pada usaha jasa reparasi barang elektronik dan pabrik.
    atribut:
    • Type: Electronic Tehnician Tool
    • Dimensions (mm): 350x190x50
  8. BOSCH Screwdriver Ratchet (Obeng)
    Mulai

    Rp619.900

    BOSCH Screwdriver Ratchet (Obeng)
    Deskripsi:
    Bosch DIY hand tool series, ergonomic and easy to use. Ratchet screwdriver with 36 teeth and torque up to 50Nm. Magnetic bit holder. Bit magazine included. Ergonomic design and soft grip.For tightening and loosening screws*Although the package states "10-year Warranty," this warranty is not available in Japan.
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 207x38x40
    • Mass (g): 275
    • Material (Grip): PC+ABS+TPR
    • Material (Shaft): Chrome vanadium
    • Maximum Torque (Nm): 50
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Ratchet screwdriver, 12 bits (PH1/2, PZ1/2/3, SL4/5/6, TX20/25, HEX4/5 x 1 each)
    • Shaft Length (mm): 80
    • Square Drive (mm): 6.35
  9. BOSCH Mata Gergaji Bundar Multi Material
    Rating:
    100% of 100
    (2)
    Mulai

    Rp259.900

    BOSCH Mata Gergaji Bundar Multi Material
    Deskripsi:
    Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.
    atribut:
    • Tooth Shape: TCG
    • Cutting Result: Fine Cut
    • Hook Angle (°) (α): -5
  10. Makita sliding circular saw
    Mulai

    Rp21.999.900

    Makita sliding circular saw
    Deskripsi:
    sliding circular saw
  11. JLD Drive Socket Ratchet Wrench Set
    Mulai

    Rp67.900

    JLD Drive Socket Ratchet Wrench Set
    Deskripsi:
    Content of Set:- JLD-13pcs socket set:4mm /4.5mm /5mm/5.5mm/6mm/7mm/8mm/9mm/10mm/11mm/12mm/13mm/14mm- JLD-21pcs drive socket bit: PH1,2,3,PZ1,2,3;FD4,5.5,7;HW3,4,5,6,7,8;T10,15,20,25,30,40;- 3Pcs L Allen Wrench: 1.5-2-2.5mm;- JLD-3Pcs L Wrench: 1.5-2-2.5mm;- JLD-1 Pcs 1/4inch Universal joint,- JLD-1pc-1/4inchDR x 2inch Extension bar,- JLD-1pc-1/4inchDR x 4inch Extension bar ,- JLD-1pc-1/4inchDR x 6inch Flexible Extension Bar,- JLD-1 Pcs 1/4inch Slide T Bar,- JLD-1 Pcs 1/4inch Quick-release ratchet,- JLD-1 Pcs 6inch Spinner handle,- JLD-1 Pcs Bit adaptor,- JLD-1 Pcs Tool box.
  12. Makita Circular Saw
    Mulai

    Rp9.699.900

    Makita Circular Saw
    atribut:
    • Application: Dust collector can be connected, with light
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 322
    • Color: Blue
    • Current (A): 12
    • Included Accessories: Laser double slit tip saw 52T (A-5227), box wrench 10 (782223-9), parallel ruler
    • Inner Diameter of Saw Blade (mm): 20
    • Maximum Cutting Depth (mm): 37 (at 45°)
    • Maximum Cutting Depth at 90° (mm): 57
    • Outer Diameter of Saw Blade (mm): 147
    • Overall Length (mm): 269
    • Power Consumption (W): 1140
    • Power Input (V): Single phase 100
    • Rotation Speed (rpm): 5500
  13. RYU Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

  14. FUJIYAMA Circular Saw with Blade
    Mulai

    Rp959.900

    FUJIYAMA Circular Saw with Blade
    Deskripsi:
    Memotong jadi lebih mudah dan cepat dengan mesin gergaji (Circular Saw) Fujiyama didukung juga dengan mata gergaji (Saw Blade) Fujiyama yaitu variasi 4, 6 (150mm) dan 7 inci (180mm).
  15. Makita Cordless Circular Saw
    Mulai

    Rp3.199.900

    Makita Cordless Circular Saw
    Deskripsi:
    A small and light hand-held circular saw for smalljobs. A speed of 1 500 min-1, and blade diameter of85 mm that offers a maximum cutting depth of 25.5mm. Dust removal function helps keep cut linevisible.Include:Battery BL1041BBattery Charger DC10WD
    atribut:
    • Maximum Cutting Capacity (mm): 0 degree: 25.5 (1\");45 degree: 16.5 (5/8\")
    • Blade Diameter (mm): 85
    • No Load Speed (rpm): 1500
    • Dimensions (LxWxH) (mm): 313x170x155 (12-3/8\"x6-11/16\"x6-1/8\")
    • Voltage (V): 12
    • Maximum Cutting Depth at 90° (mm): 25.5 (at 90°)
    • Bore Diameter (mm): 15
    • Bore Size (Arbor Diameter) (mm): 15
    • Capacity (mm): 16,5 (at 45°)
    • Maximum Bevel Range (°C): 0 / 45 (Left)
    • Maximum Cutting Depth at 45° (mm): 16.5
    • Noise Uncertainty (K Factor): 3 dB(A)
    • Sound Pressure Level (LpA): 86 dB(A)
    • Vibration Level Cutting Wood (m/s²): ≤ 2,5
    • Vibration Uncertainty (K Factor), Cutting Wood (m/s²): 1,5
  16. Makita Circular Saw Blade
    Mulai

    Rp859.900

    Makita Circular Saw Blade
    Deskripsi:
    Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
    atribut:
    • UNSPSC: 27112802
    • Application: For Wood Cutting
  17. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
Daftar Harga bosch circular Terbaru April 2026
BOSCH Circular Saw (Gergaji Bundar)Rp6.399.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
BOSCH Cordless Circular Saw (Gergaji Bundar)Rp3.199.900
BOSCH Mata Gergaji Bundar Expert untuk KayuRp149.900
Makita Mesin Gergaji BundarRp3.399.900
Makita Gergaji Bundar TCTRp159.900
Makita Mesin Potong Kayu 7inchRp1.499.900
Makita Electronic Circular SawRp6.899.900
KRISBOW Set Perkakas Listrik Tipe CaseRp1.499.900
BOSCH Screwdriver Ratchet (Obeng)Rp619.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)