Beli bor magnet bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Magnetic Drill (Mesin Bor Magnetik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.799.900

  2. BOSCH Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    BOSCH Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • Grinding Wheel Width (mm): 20
    • Uncertainty K (dB): 3
    • Grinding Wheel Hole (mm): 20
    • Grinding Wheel Diameter (mm): 150
    • Grit (P): 24, 60
    • K3L License: Yes
    • No Load Speed (rpm): 3000
    • Power (W): 350
    • Sound Level (dBA): 80
    • Sound Pressure Level (dBA): 70
  3. NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)
    Mulai

    Rp3.499.900

    NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Taper Number: MT#3
    • Revolution Per Minute (rpm): 270
  4. Wipro Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp5.599.900

    Wipro Magnetic Drill (Mesin Bor Magnetik)
    atribut:
    • Horizontal Displacement (mm): 20
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Revolving Angle (°): 90
  5. KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Mulai

    Rp17.999.900

    KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  6. BOSCH Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp32.999.900

  7. Rotabroach Low Profile Magnetic Drill
    Mulai

    Rp45.999.900

    Rotabroach Low Profile Magnetic Drill
    atribut:
    • Cutter Capacity (mm): 50
    • Depth of Cut (mm): 50
    • Height (mm): 179
    • Length (mm): 334
    • Magnet Adhesion (N): 10000
    • Magnet Size (mm): 192 x 82
    • Motor (V): 110/220
    • Motor Power (W): 1200
    • No Load Speed (rpm): 250 - 500
    • Stroke (mm): 62
    • Width (mm): 100
  8. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp39.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  9. BDS Mesin Bor Magnet dan Tap
    Mulai

    Rp43.999.900

    BDS Mesin Bor Magnet dan Tap
    Deskripsi:
    Great power for a small price! The compact MAB 465 magnetic drilling tapping machine from the ProfiSTART series with electronic control and clockwise/ anticlockwise rotation.A compact yet powerful model with an output of 1,150 W reversible motor ideal for drilling and tapping. Versatility for use in workshop and on the go with a transport weight of just 13 kg. For core drilling and thread cutting. With this new concept of machine BDS introduces a drilling as well as tapping machine an affordable low cost price range. The MAB 465 magnetic drilling tapping machine is equipped with grease gearbox, two speed, reversible motor which makes the machines economical for drilling and tapping operation. Made in Germany.
    atribut:
    • Core Drill (mm): 40/50
    • Thread Cutting: M16
    • Powerfull Motor (W): 1150
    • Voltage (V): 230
    • Twist Drill: 16
    • Magnet Dimensions (mm): 84x168x48
    • Countersinking (mm): 40
  10. BDS Mata Bor Magnet Standar TCT Panjang
    Mulai

    Rp1.399.900

    BDS Mata Bor Magnet Standar TCT Panjang
    atribut:
    • Cutting Depth (mm): 55
    • Weldon shank (mm): 19 (3/4\")
    • Material: Carbide
  11. WISON Mesin Bor Magnet
    Mulai

    Rp18.999.900

  12. ALDO Mesin Bor Magnet 3in1
    Mulai

    Rp16.999.900

    ALDO Mesin Bor Magnet 3in1
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  13. BDS Mata Bor Magnet Standar TCT Pendek
    Mulai

    Rp759.900

    BDS Mata Bor Magnet Standar TCT Pendek
    atribut:
    • Cutting Depth (mm): 30
    • Weldon shank (mm): 19 (3/4\")
    • Material: Carbide
Daftar Harga bor magnet bosch Terbaru October 2026
BOSCH Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)Rp3.599.900
RYU Magnetic Drill (Mesin Bor Magnetik)Rp4.799.900
BOSCH Bench Grinder (Mesin Gerinda Duduk)Rp3.199.900
Dongcheng Corded Magnetic Drill (Mesin Bor Magnet)Rp2.999.900
NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)Rp3.499.900
NITTO KOHKI Atra Master (Mesin Bor Magnetik)Rp11.999.900
Wipro Magnetic Drill (Mesin Bor Magnetik)Rp5.599.900
KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)Rp17.999.900
DEWALT Magnetic Drill Press (Mesin Bor Magnetik)Rp18.999.900
BOKY Magnetic Drill (Mesin Bor Magnetik)Rp5.099.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)