Beli bor magnet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Mesin Bor Magnet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.199.900

  2. BOKY Mesin Bor Magnet
    Mulai

    Rp4.399.900

  3. Wipro Bor Magnet
    Mulai

    Rp4.999.900

    Wipro Bor Magnet
    atribut:
    • Horizontal Displacement (mm): 20
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Revolving Angle (°): 90
  4. KRISBOW Mesin Bor Listrik Magnet
    Mulai

    Rp15.999.900

    KRISBOW Mesin Bor Listrik Magnet
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  5. MILWAUKEE Cordless Magnetic Drill FUEL Press with Case
    Mulai

    Rp31.999.900

    MILWAUKEE Cordless Magnetic Drill FUEL Press with Case
    Deskripsi:
    The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum recharges
    atribut:
    • Length (mm): 350
    • Charger: M18 and M12 Multi-Voltage Charger
    • Height (mm): 394
    • Battery Voltage (V): 18
  6. BOSCH Mesin Bor Magnet
    Mulai

    Rp28.999.900

    BOSCH Mesin Bor Magnet
    atribut:
    • K3L License: Yes
  7. Atoli Mesin Bor Magnet
    Mulai

    Rp10.999.900

  8. DCA Mesin Bor Magnet
    Mulai

    Rp3.699.900

  9. WISON Mesin Bor Magnet
    Mulai

    Rp15.999.900

  10. ATLASBX Dry Battery Type MF JIS (Aki Kering)
    Mulai

    Rp889.900

    ATLASBX Dry Battery Type MF JIS (Aki Kering)
    Deskripsi:
    Merupakan Aki Bebas Perawatan ATLAS BX di dukung oleh Teknologi ISS (Idling Start Stop System) untuk Mobil Canggih masa kini.
  11. KESTONE Bor Magnet
    Mulai

    Rp4.199.900

  12. NRT-PRO Mesin Bor Magnet
    Mulai

    Rp3.499.900

    NRT-PRO Mesin Bor Magnet
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Taper Number: MT#3
    • Revolution Per Minute (rpm): 270
  13. ADLER Mesin Bor Magnet Heavy Duty
    Mulai

    Rp4.299.900

    ADLER Mesin Bor Magnet Heavy Duty
    Deskripsi:
    Tipe 28mmBisa pakai hingga mata bor 28mmSudah di kemas dalam petiAmanMenggunakan MT3
    atribut:
    • Size (mm): 28
    • Power (W): 1200
    • No Load Speed (rpm): 320
Daftar Harga bor magnet Terbaru March 2026
RYU Mesin Bor MagnetRp4.199.900
NITTO KOHKI Mesin Bor Magnet Atra MasterRp10.999.900
BOKY Mesin Bor MagnetRp4.399.900
Wipro Bor MagnetRp4.999.900
KRISBOW Mesin Bor Listrik MagnetRp15.999.900
Dongcheng Magnetic Drill (Mesin Bor Magnet)Rp3.099.900
MILWAUKEE Cordless Magnetic Drill FUEL Press with CaseRp31.999.900
BOSCH Mesin Bor MagnetRp28.999.900
DEWALT Mesin Bor Magnet PressRp18.999.900
Atoli Mesin Bor MagnetRp10.999.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)