Beli bor kertas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Deli Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Color: Black
- Joyko Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Size (cm): 25.3x7x21.5
- Capacity of Punch (mm): 4.55
- Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)atribut:
- Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
- Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
- Color: Blue
- Weight (g): 910
- Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
- Drilling Capability: 42 sheets (4.0mm)
- Deli Paper Hole Punch Drill (Perforator / Pembolong)atribut:
- Color: Silver
- Punching Depth (mm): 15
- Hole Diameter (mm): Ø 6
- Dimensions (mm): Ø 15x30.5
- Material: Steel
- Spec. 3: For heavy-duty punch #0150
- Bantex Paper Hole Punch 2 Hole Large (Perforator / Pembolong)Deskripsi:Perforator ukuran besar yang terbuat dari material logam dengan 2 buah lubang berjarak 80 mm, untuk kapasitas 25 lembar - ketebalan 2,5 mm. Dilengkapi dengan pengunci handle, akses pembuangan kertas sisa, serta pemandu ukuran kertas yg dapat disesuaikan untuk ukuran A4, A5, A6, dan 888.
- KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong)Deskripsi:The gauge is capable of centering up to the long side of A4 paper, and has a wide gauge that allows the paper to be placed stably. Since the paper section rotates, it does not get in the way of inserting paper when not in use.It can be removed with one touch, so no tools are required to replace the blade.Comes with a storage box that is convenient for storing spare blades and blade holders (sold separately).The handle grip shape allows you to grip it firmly with both hands.It also supports 4-hole drilling.The drilling depth can be adjusted.Products that comply with the Green Purchasing Law Products listed on Eco Products Net.atribut:
- Pitch (mm): 80
- Hole Diameter (φmm): 6
- Accessories: 2 blades, 2 blades
- KW-triO Lever-Tech Heavy Duty 2-Paper Hole Punch (Perforator / Pembolong)Deskripsi:- Modish design with strong metal handle- Lever handle with rubber pad- Tough fixed holy cutter and easy changing by turn screw knob- Strong metal base built with plastic base- Easy open chip cover built under the base- Metal precise paper guide and plastic discs- Lever technique mechanism for easy and effortless punching operation- Capacity up to 65 sheets- 09573 for 70 mm & 7 mm cutter- 09574 for 80 mm & 5.5 mm cutteratribut:
- Hole Distance (mm): 80
- Depth (mm): 12
- KW-triO Heavy Duty One-Hole Power Punch (Perforator / Pembolong)Deskripsi:- Modish design with lightweight base. - With a handle lock for easy storage. - Lever-tech mechanism for easy and light punching performance.atribut:
- Capacity: Up to 100 Sheets
- Hole Diameter (mm): 6
- KOKUYO Paper Hole Punch Rakuake 25 Sheets (Perforator / Pembolong)Deskripsi:In "Rakuten link mechanism", by distributing force with the ideal balance according to movement from the start of pushing to the end of pushing, drilling can be felt lightly and smoothly. Just rotate the "easy guide" and slide the paper guard, you can quickly center the paper without breaking the paper. Also, since it can be drawn with the drilling position aligned, it is unnecessary to adjust the position each time once it is set. ( * You can not fold about the size of the main body side from A4 portrait). Since the paper hit is large and the guide and the base are the same height, center alignment can be done firmly even with just one paper. The duster cover has an angular shape and fingers are easy to hang on the cap and it is easy to open, so it is not scattered when dumping debris is thrown away. Also, because it is large capacity, it reduces the frequency of dumping. The shape of the steering wheel is easy to get hands, both in front and sideways, and is easy to put power. It is with a stopper that can be stored with the handle down.atribut:
- Green Purchasing Law: Conform
- Material: (Duster cover, guide) R-PP, (paper hitting) POM, (handle, body) steel plate
- Drilling Depth (mm): 13
- Perforation Capacity (Number of Sheets): PPC paper about 25 (maximum)
- Pitch (mm): 80
- Hole Diameter (phi mm): 6
- Outer Dimensions (Width x Depth x Height)(mm): 130 x 120 x 126 (locking time 60)
- Carl Paper Hole Punch Heavy Duty (Perforator / Pembolong)atribut:
- Holes: 2 holes
- Classification: Heavy Duty
- Depth (cm): 34.5
- Dimension (LxWxH) (mm): 338x170x175
- Height (cm): 17.3
- Punching capacity (sheets): 145
- Width (cm): 17.3
- Joyko Binder Clip Black Color (Penjepit Kertas)Deskripsi:Penjepit kertas dengan merk Joyko ini tersedia dalam berbagai ukuran sehingga kegiatan pemberkasan menjadi lebih efisien. Masing-masing box kecil berisi 12pcs binder clip.
Daftar Harga bor kertas Terbaru October 2026
| Deli Heavy Duty Hole Punch (Perforator / Pembolong) | Rp769.900 |
| Joyko Paper Hole Punch (Perforator / Pembolong) | Rp8.900 |
| Kenko Paper Hole Punch (Perforator) | Rp14.900 |
| Joyko Heavy Duty Hole Punch (Perforator / Pembolong) | Rp249.900 |
| Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong) | Rp479.900 |
| Nakabayashi Paper Hole Punch 2 Hole (Perforator / Pembolong) | Rp82.900 |
| Deli Paper Hole Punch Drill (Perforator / Pembolong) | Rp289.900 |
| Bantex Paper Hole Punch 2 Hole Large (Perforator / Pembolong) | Rp96.900 |
| KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong) | Rp2.099.900 |
| KW-triO Lever-Tech Heavy Duty 2-Paper Hole Punch (Perforator / Pembolong) | Rp199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/npP103266853-1.jpg)
/c4P101524436-3.jpg)
/P101005476-2.jpg)
/P103100399-1.jpg)
/P102033838-1.jpg)
/qpP102029961-2.jpg)
/grP103267603-1.jpg)
/ccP102265444-3.jpg)
/d1P102998469-2.jpg)
/blP107044417-1.jpg)
/6fP107044231-1.jpg)
/P103013622-1.jpg)
/ohP103265881-1.jpg)
/P102068410-1.jpg)
/P101559285-1.jpg)
/P101524207-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)