Beli bor kayu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Drill Bit for Wood Brad Point (Mata Bor Kayu)
    Mulai

    Rp19.900

    BOSCH Drill Bit for Wood Brad Point (Mata Bor Kayu)
    Deskripsi:
    Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua alur
    atribut:
    • Cutting Direction: Right
    • Drill Bit Type: twist, wood
    • Shaft Shape: Silinder
    • Shape of the drill tip: Tip of M
  2. AP Boots Sepatu Safety Ankle Boots AP Max Black-Grey (Sepatu Proyek)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  3. Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)
    62%
    Mulai

    Rp109.900

    Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)
    atribut:
    • Material: Carbon steel (S55C)
    • Compatible drills: Electric drills
    • Purpose of Use: Work Material: Wood.
  4. monotaro Short Drill Bit with Triangular Tip for Woodworking (Mata Bor Kayu)
    Mulai

    Rp66.900

    monotaro Short Drill Bit with Triangular Tip for Woodworking (Mata Bor Kayu)
    Deskripsi:
    Since it is a tip triangle type, it can be advanced as much as you press it and can be stopped at any depth, making it suitable for blind holes.General wood
    atribut:
    • Material: S45C
    • Tip Shape: Triangular tip
    • Shank Diameter (mm): 6.35
  5. Star-M Set Mata Bor Multi Borer untuk Kayu (Drill Bit Set)
    56%
    Mulai

    Rp85.900

    Star-M Set Mata Bor Multi Borer untuk Kayu (Drill Bit Set)
    atribut:
    • Material: Finished with carbon steel and electroless nickel plating.
    • Compatible drills: Impact drivers, electric mills and drill presses
  6. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  7. PRO-QUIP Earth Auger (Mesin Bor Tanah)
    Mulai

    Rp2.199.900

    PRO-QUIP Earth Auger (Mesin Bor Tanah)
    atribut:
    • Machine Capacity (cc): 58
    • Drill Knife Size (mm): Bor 250 (Diameter 25cm, Panjang 80cm)
    • Dimensi Box Engine (mm): 520 x 400 x 420
    • No Load Speed (rpm): 2800 - 3200
    • Rated Power Output (kW/rpm): 2.6/8000
  8. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  9. Star-M Combination Auger Bit (Mata Bor Kayu)
    Mulai

    Rp419.900

    Star-M Combination Auger Bit (Mata Bor Kayu)
    atribut:
    • Groove Length (mm): 140
    • Total Length (mm): 210
    • Compatible Model: Electric drill, impact screwdriver (cutting diameter 13.0mm or less)
  10. Star-M Auger Drill Bit Short (Mata Bor Kayu)
    Mulai

    Rp159.900

    Star-M Auger Drill Bit Short (Mata Bor Kayu)
    Deskripsi:
    -Optimum for shallow through holes.-Smooth groove surface provides excellent chip discharge.-Auger bit type, so the rotation force allows the drill to enter smoothly.-Work Material: Wood.
  11. MILWAUKEE Auger Drill Bit (Mata Bor Kayu)
    Mulai

    Rp969.900

    MILWAUKEE Auger Drill Bit (Mata Bor Kayu)
    Deskripsi:
    Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.
    atribut:
    • Auger Style: Pole Auger
    • Shank Type - Machining: Hex
    • Measurement System: Fractional Inch
    • Cutting Direction: Right Hand
  12. SK11 Mata Gergaji W (Hand Saw Blade)
    Mulai

    Rp129.900

    SK11 Mata Gergaji W (Hand Saw Blade)
    Deskripsi:
    A special spare blade for W blade saws.Special replacement blade for W blade saw.*Please use the product correctly according to the instructions on the product package.
    atribut:
    • Blade Material: SK-5
  13. Star-M Bamboo Drill Bit (Mata Bor Kayu)
    Mulai

    Rp229.900

    Star-M Bamboo Drill Bit (Mata Bor Kayu)
    Deskripsi:
    -Not only for drilling bamboo, but also acrylic, PVC, hard rubber, etc.-Since it is an acute angle type, it is possible to drill as much as you added force.-Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber.
    atribut:
    • Shank Diameter: 6.35mm
    • Total Length: 80mm
    • Groove Length: 40mm
    • Purpose of Use: Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber.
  14. Tasco Earth Auger (Bor Tanah)
    Mulai

    Rp3.699.900

    Tasco Earth Auger (Bor Tanah)
    atribut:
    • Bit Diameter (mm): 150
    • Discharge (cc): 42.7
    • Net Weight (kg): 13.5
    • Gross Weight (kg): 15.5
    • Maximum Power (kW/rpm): 1.25/6500
  15. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  16. Onishi Mfg. No.25 Woodworking Sds Bit
    Mulai

    Rp239.900

    Onishi Mfg. No.25 Woodworking Sds Bit
    Deskripsi:
    It can be used as a woodworking drill (rotation only) with one touch on a lightweight hammer drill (SDS plus shank).For through holes in wood
    atribut:
    • Overall Length L (mm): 185
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: Lightweight hammer drill (for SDS plus shank)
    • Blade Diameters D (mm): 13
    • Drill Chuck D (mm): 10
    • Chuck: SDS plus shank
    • Flute Length T (mm): 120
    • Shank Diameters d (mm): 10
  17. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  18. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
Daftar Harga bor kayu Terbaru October 2026
BOSCH Drill Bit for Wood Brad Point (Mata Bor Kayu)Rp19.900
AP Boots Sepatu Safety Ankle Boots AP Max Black-Grey (Sepatu Proyek)Rp249.900
Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)Rp109.900
monotaro Short Drill Bit with Triangular Tip for Woodworking (Mata Bor Kayu)Rp66.900
Star-M Set Mata Bor Multi Borer untuk Kayu (Drill Bit Set)Rp85.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
PRO-QUIP Earth Auger (Mesin Bor Tanah)Rp2.199.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
Star-M Auger Drill Bit No 4 (Mata Bor Kayu)Rp119.900
Star-M Combination Auger Bit (Mata Bor Kayu)Rp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)