Beli bor cuner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. York Conical Shape Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp119.900

    York Conical Shape Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  2. TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)
    Mulai

    Rp1.499.900

    TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)
    Deskripsi:
    31
    atribut:
    • Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece
    • Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece
  3. Wipro Air Die Grinder Kit Set (Mesin Tuner)
    Mulai

    Rp409.900

  4. TRUSCO Carbide Burr Bullet Type (Mata Bor Tuner)
    40%
    Mulai

    Rp419.900

    TRUSCO Carbide Burr Bullet Type (Mata Bor Tuner)
    atribut:
    • Shaft Length (mm): 45
    • Shank Diameter (mm): 6
  5. York Cylindrical Ball Nose Carbide Burr 3mm (Mata Bor Tuner)
    Mulai

    Rp129.900

    York Cylindrical Ball Nose Carbide Burr 3mm (Mata Bor Tuner)
    Deskripsi:
    Cylindrical Ball Nosed. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.
    atribut:
    • Shank Diameter: 3mm
    • Head Shape: Ball Nosed
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  6. Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    Mulai

    Rp439.900

    Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  7. Wipro Die Grinder Flexible Shaft (Mesin Gerinda Tuner)
    Mulai

    Rp1.399.900

    Wipro Die Grinder Flexible Shaft (Mesin Gerinda Tuner)
    atribut:
    • Length (mm): 900
    • Frequency (Hz): 50/60
    • Voltage (V): 220-240
    • Collet Size (mm): 0.3-0.4
    • Ampere (A): 1
    • No Load Speed (rpm): 20000
    • Power (HP): 1/4
  8. TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.799.900

    TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Deskripsi:
    23
    atribut:
    • Shank Diameter (mm): 3
  9. monotaro Carbide Rotary Bar
    Mulai

    Rp159.900

    monotaro Carbide Rotary Bar
    Deskripsi:
    Produk ini juga sering disebut dengan Carbide Rotary Burr
  10. INGCO Accessories Of Mini Drill (Mata Tuner Bor Grinder)
    Mulai

    Rp419.900

    INGCO Accessories Of Mini Drill (Mata Tuner Bor Grinder)
    Deskripsi:
    INGCO 250-Pcs Mini Drill Accessory // Mata Tuner Bor Die Grinder
  11. TRUSCO Screwdriver Flexible Shaft for Electric Power Tools (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    TRUSCO Screwdriver Flexible Shaft for Electric Power Tools (Obeng)
    Deskripsi:
    Impact driver with high torque may cause breakage. Do not place too much load while using.
    atribut:
    • Accessories: This No.2 x 45 1 [[(+)]] Double-Ended Bits
    • Length (mm): 300
    • Plug Angle (mm): 6.35
    • Shank Diameter (mm): 6.35
    • Using Angle (degree): (Max)60
    • Weight (g): 290
  12. York Round Tree Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp129.900

    York Round Tree Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Round Tree
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  13. BLITZ Diamond Core Drill (Mata Bor Inti Diamond)
    Mulai

    Rp27.900

    BLITZ Diamond Core Drill (Mata Bor Inti Diamond)
    Deskripsi:
    Mata Bor batu Marmer
    atribut:
    • Applications: for glass, tiles
  14. York Conical 14Deg Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp179.900

    York Conical 14Deg Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Conical 14Degree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  15. TRUSCO Carbide Burr A (Mata Bor Tuner)
    74%
    Mulai

    Rp93.900

    TRUSCO Carbide Burr A (Mata Bor Tuner)
    Deskripsi:
    Mold correction, deburring, and chamfering.
    atribut:
    • Type: All Carbide
    • Shank Diameter (mm): 3
Daftar Harga bor cuner Terbaru October 2026
TRUSCO Carbide Burr A (Mata Bor Tuner)Rp93.900
York Conical Shape Carbide Burr (Mata Bor Tuner)Rp119.900
TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)Rp1.499.900
Wipro Air Die Grinder Kit Set (Mesin Tuner)Rp409.900
TRUSCO Carbide Burr Bullet Type (Mata Bor Tuner)Rp419.900
York Cylindrical Ball Nose Carbide Burr 3mm (Mata Bor Tuner)Rp129.900
Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)Rp439.900
Wipro Die Grinder Flexible Shaft (Mesin Gerinda Tuner)Rp1.399.900
TRUSCO Carbide Burr Set (Mata Bor Tuner)Rp1.799.900
monotaro Carbide Rotary BarRp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)