Beli bor cun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp3.199.900

    TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Accessories: Hook Spanner
    • Clutching Capability (mm): 0.5 to 13
    • Deflection Accuracty (mm): 5/100 or Less
    • Outside Diameter (mm): 50.5
    • Pricision (mm): 0.05
    • Specifications: with Hook Spanner
  2. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  3. TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)
    Mulai

    Rp2.899.900

    TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)
    atribut:
    • Set Contents: Hook spanner
    • Connection Taper: MT4
    • Outside Diameter (mm): 50.5
    • Total Length (mm): 227.9
    • Specification: Run out accuracy is below 5/100mm
    • Accessories: Hook Spanner
  4. monotaro Drill Chuck (Chuck Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    monotaro Drill Chuck (Chuck Bor)
    Deskripsi:
    It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.
    atribut:
    • Accessories: Chuck Handle 16mm
    • Clutching Capability (mm): 1 - 13
    • Dimension D1 (mm): 38
    • Dimension D2 (mm): 53+-0.5
    • Dimension L1 (mm): 89
    • Dimension L2 (mm): 66+(-1)
    • Jacobs Taper: JT6
  5. BOSCH Gerinda Lurus
    Mulai

    Rp2.599.900

  6. Vertex Intergrated Type Keyless Drill Chuck
    Mulai

    Rp1.999.900

    Vertex Intergrated Type Keyless Drill Chuck
    Deskripsi:
    The main-shafts is of integrated type, which is much more superior than the traditional design.The major features are as follows:Extremely rigid construction.The accumulative tolerances can be reduced to a minimum, since the traditional mechanism requiring an AROBOR to connect the Drill Chucks which will generate the accumulative tolerances.The Integrated type Keyless Drill Chuck is designed to solve this problem totally.Prevent the Drill Chucks from falling out.Extremely safe in operation.
    atribut:
    • Chuck Type: Integrated Type
    • Key Size: keyless
  7. Vertex Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp999.900

    Vertex Keyless Drill Chuck (Chuck Bor)
    Deskripsi:
    Special design & manufacture against for super heavy torque (Clamping capacity) use.Owing to inspecting strictly & with excellent RUNOUT Accuracy and quality guanteed the gripping power is double than the general brand.Avoid the drill dropped when used in instaneous change of direction and equipped with spanner hole for tightening perfect safety.Especially suitable for CNC machining center & milling machine use.Accuracy: 50 mm length within 0.05 mm.The key is optional
  8. BOSCH Kepala Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    BOSCH Kepala Bor
    atribut:
    • Replacement Key: D
    • Bench-mounted Drill: +
    • Impact-proof: +
    • Illustration No.: 1
  9. YUKIWA SEIKO Drill Chuck (Chuck Bor)
    35%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp93.900

    YUKIWA SEIKO Drill Chuck (Chuck Bor)
    Deskripsi:
    -High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
  10. YUKIWA SEIKO Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp3.299.900

    YUKIWA SEIKO Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Runout accuracy (mm): 0.05 or less
  11. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  12. INGCO Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp779.900

    INGCO Die Grinder (Mesin Gerinda Tuner)
    atribut:
    • Voltage (V): 220-240 (50/60Hz)
    • Collet Size (mm): 6
    • No Load Speed (rpm): 15000-26000
    • Power (W): 400
  13. TRUSCO Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp2.499.900

    TRUSCO Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Overall Length (mm): 105
    • Weight (kg): 1.03
    • Deflection Pricision: Less than 50micro
    • Clutching Capability (mm): 0.5 - 13
    • Mounting Taper: JT6
    • Outer Diameter d (mm): 50.5
  14. YUKIWA SEIKO Key-Less Drill Chuck (Chuck Bor)
    Mulai

    Rp2.499.900

    YUKIWA SEIKO Key-Less Drill Chuck (Chuck Bor)
    Deskripsi:
    -Because it is a keyless system, it is possible to attach and detach drills by simply turning by hand.-For attaching drills etc.
    atribut:
    • Purpose of Use: For attaching drills etc.
  15. SAN OU Drill Chuck
    23%
    Mulai

    Rp37.900

    SAN OU Drill Chuck
    Deskripsi:
    Mesin bor duduk atau mesin bor tegak pada dasarnya merupakan mesin bor yang digunakan untuk membuat lubang persisi. Drill press ini menggunakan poros utama yang digerakan naik turun dan umumnya penggunaannya disesuaikan dengan kebutuhan. KEPALA BOR DUDUK adalah spare part untuk kegunaan mesin bubut sebagai mencekram mata bor nya.
  16. Makita Keyless Drill Chuck (Kepala Bor)
    Mulai

    Rp169.900

    Makita Keyless Drill Chuck (Kepala Bor)
    Deskripsi:
    for Drill Chuck&Key.
  17. Vertex Live Center (Live Center Mesin Bubut)
    Mulai

    Rp879.900

    Vertex Live Center (Live Center Mesin Bubut)
    Deskripsi:
    Center in made of SCM420 alloy steel by heat treatment to provide higher rigidity (HRC60±2 degrees) and satisfied wear-resistance.Center is constituted by ball bearings assembly.Applicable to middle-speed & high-speed lathe with light load.
    atribut:
    • Angle (°): 60
  18. POWERTEC Chain Sling 4 Legs (Rantai Sling)
    BARU
    Mulai

    Rp1.699.900

  19. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

Daftar Harga bor cun Terbaru November 2026
Makita Die Grinder (Mesin Gerinda Tuner)Rp1.199.900
TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)Rp3.199.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)Rp2.899.900
monotaro Drill Chuck (Chuck Bor)Rp249.900
BOSCH Gerinda LurusRp2.599.900
Vertex Intergrated Type Keyless Drill ChuckRp1.999.900
Vertex Keyless Drill Chuck (Chuck Bor)Rp999.900
BOSCH Kepala BorRp98.900
YUKIWA SEIKO Drill Chuck (Chuck Bor)Rp93.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)