Beli bor besi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BUSSMANN Glass Fuse
    Mulai

    Rp459.900

    BUSSMANN Glass Fuse
    Deskripsi:
    These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Visual Indication: Glass Fuse
  2. MERSEN Glass Fuse
    Mulai

    Rp119.900

    MERSEN Glass Fuse
    Deskripsi:
    These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Diameter (inch): 1/4
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Standards: CSA; UL
    • Visual Indication: Glass Fuse
  3. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  4. Sakazume Electric Glass Tube Fuse
    34%
    Mulai

    Rp29.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  5. RS PRO Glass Cartridge Fuse
    Mulai

    Rp139.900

    RS PRO Glass Cartridge Fuse
    Deskripsi:
    This glass cartridge fuse is ideal for providing protection to devices or internal circuits. They are deliberately weaker components which, when too much current is drawn, will blow. NoteCurrent rating: 10 AVoltage rating: 250 V acCylindrical in shape
    atribut:
    • Body Material: Glass
    • Voltage Rating (V): 250AC
  6. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  7. TAGPro Cangkrang Mini
    Mulai

    Rp82.900

    TAGPro Cangkrang Mini
    Deskripsi:
    CANGKRANG MINI GAGANG BESI FULL COATINGSpesifikasi bahan : - Kepala cangkrang terbuat dari besi 8mm sebanyak 4 buah mata cangkrang yg telah ditajamkan pada masing-masing ujungnya yang di cat full coating sehingga membuat tampilan lebih bagus dan tidak mudah berkarat (Kami juga bisa membuat ukuran custom sesuai permintaan atau by request dengan minimal quantity)- Handle full besi berdiameter 1 inch dengan cat full coating yang kuat dan halus serta presisi serta menyesuaikan genggaman standart cangkrang mini.- Dimensi panjang keseluruhan 60cm/lebar kepala cangkrang 17cm/panjang mata cangkrang masing-masing 16cm.
    atribut:
    • Overall Length (cm): 60
    • Head Width (cm): 17
    • Panjang Mata Cangkrang (cm): 16
    • Thickness (mm): 8
  8. IRIS CB Box Off White
    Mulai

    Rp429.900

    IRIS CB Box Off White
    atribut:
    • Shelf Board Material: Printed paper makeup particle board
  9. SEKAI Hair Dryer (Pengering Rambut)
    Mulai

    Rp99.900

    SEKAI Hair Dryer (Pengering Rambut)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  10. WEIDMULLER Fuses
    Mulai

    Rp169.900

    WEIDMULLER Fuses
    atribut:
    • Color: Light Grey
    • Height (mm): 20
    • Width (mm): 5
    • Cartridge Fuse: G-Si. 5x20
    • Characteristics: Quick-acting
  11. OMRON Seal Type Ultra-Small Basic Switch D2SW (Saklar Mikro)
    Mulai

    Rp53.900

    OMRON Seal Type Ultra-Small Basic Switch D2SW (Saklar Mikro)
    Deskripsi:
    Epoxy resin ensures stable sealing. Can be used in places where it gets wet or dusty. Automobiles, vending machines, refrigerators, ice makers, bathroom equipment, water heaters, air conditioners, industrial machinery, etc.
    atribut:
    • PTI (Proof Tracking Index): 175
    • Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
    • Electric Shock Protection Class: Class I
    • Ambient Relative Humidity (RH): 95 or less (at +5 to + 35 ° C)
    • Impact Resistance Durability (m/s²): Up to 1000
    • Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
    • Mechanical Durability: 5 million operations or more (60 operations / min)
    • Operating Ambient Temperature (°C): -40 to 85 60% RH or less (with no icing or condensation)
    • Shock Resistance Malfunction (m/s²): Up to 300
  12. Non Brand Fuse Kaca
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    Non Brand Fuse Kaca
    atribut:
    • Material: Glass
    • Voltage (V): 250
  13. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  14. Casio Calculator Desk DH-14 (Kalkulator Meja)
    Mulai

    Rp209.900

    Casio Calculator Desk DH-14 (Kalkulator Meja)
    Deskripsi:
    - Desktop Type- 14 digits- Regular percent: Regular percentage calculations.- Tax calculation: Automatic calculation of price plus tax, price less tax, discount, selling price, tax amount, discount amount, and margin amount.- Solar & Battery: Solar powered when light is sufficient, battery powered when light is insufficient.
    atribut:
    • Type: Desktop Type
    • Digit: 14
    • Dimensions (D x W x H) (mm): 159x151x28.5
    • Weight (g): 180
    • Color: Black
  15. Makita Combination Hammer Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

  16. Trodat Stamp Ink (Tinta Stempel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

  17. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  18. LARKIN Fuse Glass
    Mulai

    Rp54.900

    LARKIN Fuse Glass
    Deskripsi:
    Fuse kuburLampu indicator
    atribut:
    • Voltage (V): 230
Daftar Harga bor besi Terbaru October 2026
BUSSMANN Glass FuseRp459.900
MERSEN Glass FuseRp119.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
Sakazume Electric Glass Tube FuseRp29.900
RS PRO Glass Cartridge FuseRp139.900
BOSCH Corded Impact Drill (Mesin Bor Beton)Rp769.900
TAGPro Cangkrang MiniRp82.900
IRIS CB Box Off WhiteRp429.900
SEKAI Hair Dryer (Pengering Rambut)Rp99.900
WEIDMULLER FusesRp169.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait