Beli bolt cutters di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Low Tensile Bolt Cutter Centre CutDeskripsi:Centre Cut Drop forged hardened carbon steel suitable for round and flat sections. With adjustable arms and cushion grips. Tubular handles for maximum strength combined with low weight.atribut:
- Type: Low Tensile Bolt Cutter
- Cut Type: Centre Cut
- Grip Material: Plastic
- Handle Material: Drop Forged Steel
- Kennedy High Tensile Bolt Cutter Centre CutDeskripsi:Drop forged hardened chrome vanadium steel. Ideal for cutting both flat and round section steels. Hardened carbon steel jaws. Tubular steel handles with cushion grip for maximum operator comfort. Conform to DIN 2076.atribut:
- Type: High Tensile Bolt Cutter
- Handle Material: Steel
- Standards Met: DIN 2076
- Jaw Material: Drop Forged Hardened Carbon Steel
- Cut Type: Centre Cut
- Grip Material: Plastic
- Kennedy Mini Bolt ClipperDeskripsi:Clipper Cut Manufactured from forged hardened steel, with spring return, allowing single-handed use. Compound action magnifies the pressure applied to the handle. Ensures a concentration of force between the jaws. Non-slip moulded plastic grip. Available with straight and bent jaws. For low tensile materials.atribut:
- Type: Low Tensile Bolt Cutter
- Handle Material: Drop Forged Steel
- Overall Length: 205mm
- Cut Type: Clipper Cut
- Jaw Material: Drop Forged Steel
- Grip Material: Plastic
- Cutting Capacity: 3mm (1/8Inch) @ 735N/mm2 (45 tons/in2)
- WESTWARD Rebar CuttersDeskripsi:Heavy-duty bolt cutters maximize crushing force to cut higher-strength steel than general purpose cutters.atribut:
- Spring Assist Handle: No
- Item: Rebar Cutters
- Jaw Material: Steel
- Insulated: No
- Blade Finish: Black Oxide
- Bolt Cutter Type: Rebar Cutters
- Cutting Action: Center
- Grip Material: Plastic
- Heat-Treated: Yes
- Includes Cushioned Grip: No
- Material Application: Steel
- Non-Sparking: No
- Not For Use With: ACSR Cable
- Ratcheting Jaw: No
- SATA Bolt CuttersDeskripsi:- The blade is forged from chrome-vanadium steel Cr-V- High frequency hardening of the cutting edge for easy cutting- TPR two-color handle, comfortable grip- The maximum shear hardness does not exceed 38HRCatribut:
- Maximum Shear Capacity - Medium Carbon Steel (ømm): 8
- Maximum Shear Capacity - Mild Steel (ømm): 10
- Size (inch): 24
- TEKIRO Bolt CutterDeskripsi:TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
- INGCO Bolt CutterDeskripsi:INGCO Bolt cutter // Gunting Besi Beton 36"
- American Tool Gunting BetonDeskripsi:>Material : Chrome vanadium steel hardened blade and tempered
- Jason Bolt ClipperDeskripsi:Heavy duty carbon steel bladeTubular handle wrapped in rubber
- RIDGID Bolt CutterDeskripsi:-One step cam mechanism allows quick, simple and accurate blade positioning.-Cutting guide: Soft(soft steel and non-ferrous metal), medium(iron and steel), hard(stainless steel, spring steel)
- Rothenberger Robolt Bolt CutterDeskripsi:untuk memotong besi behel/besi cor.
- KINGSTONE Strapping Bandatribut:
- Color: Yellow
- Length (m): ± 800
- Sunlight Sabun Cuci Piring PouchDeskripsi:Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
- FLEXCO Clipper Vice Laceratribut:
- UNSPSC: 24101718
- Warron Bolt CutterDeskripsi:Gunting Beton Pemotong Rantai Bolt Cutter 24" Inch merk WARRON
Daftar Harga bolt cutters Terbaru March 2026
| Kennedy Low Tensile Bolt Cutter Centre Cut | Rp449.900 |
| Kennedy High Tensile Bolt Cutter Centre Cut | Rp1.799.900 |
| Kennedy Mini Bolt Clipper | Rp179.900 |
| WESTWARD Rebar Cutters | Rp439.900 |
| SATA Bolt Cutters | Rp509.900 |
| STANLEY Bolt Cutter | Rp169.900 |
| TEKIRO Bolt Cutter | Rp159.900 |
| KRISBOW Gunting Besi Beton | Rp259.900 |
| INGCO Bolt Cutter | Rp71.900 |
| CPT National Bolt Cutter | Rp119.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



































































































































































%20Angular%20Bolt%20Cutters/P103035934-1.jpg)