Beli bola baja di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Wrecking Ball
    Mulai

    Rp2.699.900

    AS ONE Wrecking Ball
    Deskripsi:
    It is a non-magnetic type that does not harden by heat treatment and has excellent corrosion resistance. It has high durability and excellent mechanical properties at high and low temperatures.
    atribut:
    • HardnessHRC: 25-39
    • Material: Stainless steel (SUS304)
  2. TRUSCO Roda Kastor Bola Stainless Steel
    25%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

    TRUSCO Roda Kastor Bola Stainless Steel
    atribut:
    • Material: Main ball: Stainless steel (SUS304), Body: Stainless steel (SUS304)
    • Allowable Load (kg): 30
    • Specification: Upward
  3. TRUSCO Resin Ball Casters
    Mulai

    Rp129.900

    TRUSCO Resin Ball Casters
    atribut:
    • Material: Main ball: Polypropylene (PP), Body: Steel
    • Allowable Load (kg): 30
    • Specification: Upward
  4. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  5. SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Mulai

    Rp3.899.900

    SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 1
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: Yes
  6. Three Star Sendok Teh STG
    Mulai

    Rp7.900

    Three Star Sendok Teh STG
    atribut:
    • Material: Plastic
  7. AS ONE Bottle Wide Mouth PE (Botol Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  8. TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Mulai

    Rp16.900

    TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
  9. ASB Bantalan Bola Penyelaras Sendiri (Laher)
    29%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp10.900

  10. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp579.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Deskripsi:
    Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnose
    atribut:
    • Series: Desert-011 S1P
    • Approval: ASTM F2413:2024, EN ISO 20345:2011
    • Category: S1 P / SRC
    • Footbed: SJ foam footbed
    • Lining: Cotton
    • Midsole: Steel
    • Outsole: PU/PU
    • Toecap: Steel
    • Upper: Cotton
Daftar Harga bola baja Terbaru October 2026
AS ONE Wrecking BallRp2.699.900
TRUSCO Roda Kastor Bola Stainless SteelRp239.900
TRUSCO Resin Ball CastersRp129.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)Rp3.899.900
Three Star Sendok Teh STGRp7.900
KOYO Deep Groove Ball Bearing 6000 Series (Laher)Rp27.900
NTN Micro Ball Bearing (Laher)Rp21.900
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp3.900
AS ONE Bottle Wide Mouth PE (Botol Lab)Rp99.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)