Beli boat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KEMAN Boat
    Mulai

    Rp7.299.900

    KEMAN Boat
    Deskripsi:
    Keman Boat with polyethylene material is very impact resistant. This lifeboat is different from an inflatable boat. This boat does not need to be blown or inflated and cannot leak even when it crashes into rocks, into a jetty, or into another boat.Keman Boat can be used as a means of transportation on lakes, in rivers, in swamps or in calm seas. Keman Boat is equipped with two plastic oars, but can also be fitted with an outboard motor. The Keman Boat is very environmental friendly because it is made from raw materials and an environmentally friendly production process.
  2. Whaly Boat
    Mulai

    Rp56.999.900

    Whaly Boat
    Deskripsi:
    The Whaly 210 is an incredibly, double-walled robust boat manufactured from high-grade plastic (Polyethylene) – it’s almost unsinkable and indestructible. This boat is low-maintenance and is produced in 100% colour-fast plastic. These specifications will certainly convince you of its quality.
  3. Paseo Tisu Wajah Elegant
    Rating:
    100% of 100
    (9)
    Mulai

    Rp21.900

    Paseo Tisu Wajah Elegant
    Deskripsi:
    • Tisu facial Paseo untuk membersihkan area wajah, mulut dan kulit tubuh dari keringat dan kotoran.• Tidak mengandung bahan kimia: Optical Brightening Agents (OBA).• Tisu facial Paseo higienis dan cocok untuk semua jenis kulit.• Terbuat dari 100% serat alami. Tisu facial Paseo berserat extra lembut (extra soft), kuat dan alami.
    atribut:
    • Material: Natural Virgin Fiber
  4. Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel)
    Mulai

    Rp1.099.900

    Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel)
    Deskripsi:
    These thermoplastic rubber water suction and discharge hose assemblies are used for vacuuming or pumping water in waste-management, construction, agricultural, marine, and manufacturing applications. These hoses stay flexible in cold weather and resist most chemicals used in the agricultural and sanitation industries. The hoses' smooth interior helps keep material from building up in the hose. Their corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. The hoses have polyethylene helix reinforcement that helps them keep their shape when not in use and prevents them from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.
  5. GLADIATOR Inflatable Boat
    Mulai

    Rp18.999.900

    GLADIATOR Inflatable Boat
    Deskripsi:
    Seri Motor Boats Light adalah perahu model AK-AD (AirDeck) dan K (Lantai Kayu). Perahu-perahu ini menawarkan desain yang unik dengan jendela di atas yang direkatkan dengan fitur lengkap yang terbuat dari kayu lapis tahan air yang dilaminasi. Karena fakta ini, Anda dapat memasang mesin perahu gantung dengan kapasitas hingga 15 h.p. tergantung panjang kapal. Perahu Motor Perahu seri ringan terbuat dari PVC 0,7 mm (850 g/m2), yang menjamin perlindungan dan bobot yang kecil.Model K-AD (AirDeck) mencakup perahu motor-bowing lunas dengan balok transom yang direkatkan dan lantai Air Deck. Ini menggabungkan bobot kecil, kapasitas muatan kapal yang diperpanjang dengan lantai tiup, dan kemungkinan untuk memasang mesin kapal berkapasitas rendah di transom stasioner seperti pada kapal motor berfitur lengkap.K (Lantai Kayu) dapat dianggap sebagai model awal dari seri bermotor. Ini fitur jendela di atas pintu yang direkatkan dan lantai kayu lapis kaku dan lunas tiup berfitur lengkap.
  6. Captain Marine Speed Rubber Boat
    Mulai

    Rp28.999.900

    Captain Marine Speed Rubber Boat
    Deskripsi:
    LCR Captain SRC-270
    atribut:
    • Material: 0.9mm PVC
    • Accessories: Nylon rope, hand pump, repair kit, alumunium paddles 2pcs
  7. Bonroe Perahu Karet Orca Hypalon
    Mulai

    Rp93.999.900

    Bonroe Perahu Karet Orca Hypalon
    Deskripsi:
    include :- 1 Set Bellow Pump- 1 Set Repair Kit- 1 Tas Deck- 10M Rope- 2 Paddles- 1 Tas Perahu Karet
    atribut:
    • Material: Hypalon
    • Material Deck: Marine Polywood, Alumunium Joiner & Stinger
  8. HYPALON Speed Rubber Boat Captain
    Mulai

    Rp85.999.900

    HYPALON Speed Rubber Boat Captain
    atribut:
    • Material: Hypalon
    • Bulkhead: 2
  9. TRUSCO Chalk Holder
    Mulai

    Rp77.900

    TRUSCO Chalk Holder
    Deskripsi:
    Usage:Everywhere such as events and land readjustment.
    atribut:
    • Accessories: Chalk 1 Piece
    • Applicable Choke (mm): 10.8-12.2
    • Purpose of Use: For chalk holder.
  10. SEASTAR Perahu Karet LCR PVC
    Mulai

    Rp33.999.900

    SEASTAR Perahu Karet LCR PVC
    Deskripsi:
    Perahu Karet LCR merupakan perahu karet berbahan PVC dengan kualitas terbaik di kelasnya. Memakai bahan PVC dari Korea membuat Perahu Karet LCR memiliki daya tahan dan kualitas yang lebih baik daripada perahu karet sejenis di bidangnya. Selain itu, Perahu Karet LCR dibuat dengan cara proses hot sealing mengadopsi sistem USA welding technology. Membuat Perahu Karet LCR lebih tangguh dan sangat cocok digunakan dalam proses penyelamatan dan evakuasi korban bencana alam untuk daerah-daerah yang membutuhkan.Sudah termasuk perlengkapan standar : 2 buah dayung alumunium, 1 buah pompa tangan, 1 set repair kit
    atribut:
    • Color: Orange
    • Material: PVC (Polivinil Chloride)
    • Origin: Indonesia
  11. Moon Lion Flat Head Tapping Screw FAB/FH (Sekrup Kepala Datar)
    Mulai

    Rp129.900

    Moon Lion Flat Head Tapping Screw FAB/FH (Sekrup Kepala Datar)
    atribut:
    • Finishing: Zinc Plated (Hardened)
    • Material: Mild Steel
  12. NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp2.999.900

    NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
  13. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp17.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  14. INDOMAKERS Flanged Hexagonal Nut Stainless Steel
    Mulai

    Rp1.900

    INDOMAKERS Flanged Hexagonal Nut Stainless Steel
    atribut:
    • Material: Stainless Steel
    • Type: Flanged Nut / Mur Topi
    • Current Norm: DIN 6923
Daftar Harga boat Terbaru October 2026
KEMAN BoatRp7.299.900
Whaly BoatRp56.999.900
Ametek Two Stage By Pass Motor Wet & Dry Vacuum Cleaner (Penyedot Debu)Rp1.099.900
Paseo Tisu Wajah ElegantRp21.900
Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel)Rp1.099.900
GLADIATOR Inflatable BoatRp18.999.900
Captain Marine Speed Rubber BoatRp28.999.900
Bonroe Perahu Karet Orca HypalonRp93.999.900
monotaro.id Flat Head Tapping Screw FAB White FH (Sekrup Kepala Datar)Rp9.900
HYPALON Speed Rubber Boat CaptainRp85.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)