Beli bluepoint screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BluePoint Screwdriver M Series Set (Obeng)Deskripsi:Contents- M Series Flat Tip : 3.2x75, 5x100, 6x38, 6x150mm- M Series Phillips Tip : 0x75, 1x75, 2x38, 2x100, 3x150mm
- BluePoint Screwdriver M Series Foam Set (Obeng)Deskripsi:Set of Content : - M Series Flat Tip : 3.2x75, 5x100, 6x38, 6x150mm, - M Series Phillips Tip : 0x75, 1x75, 2x38, 2x100, 3x150mm.
- BluePoint Double Open End Wrench (Kunci Pas)Deskripsi:Contents- Double Open End Wrenches : 6x7,8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x27, 30x32mm
- BluePoint Screwdriver VDE P Series Foam Set (Obeng)Deskripsi:Set of Content : - VDE Phillips Screwdrivers : 0×60, 1×80, 2×100, 3×150, - VDE Slotted Screwdrivers : 2.5×75, 4×100, 5.5×125, 6.5×150.
- BluePoint Automotive Tool Set (Alat Bengkel)Deskripsi:Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
- BluePoint Combination Pliers (Tang Jepit Kombinasi)Deskripsi:- Chrome vanadium steel- All tools are tested under 10,000 Voltage testing machine- Special designed soft grips- Laser hardened cutting edgeatribut:
- Length: 200mm
- BluePoint Hex Key (Kunci L)Deskripsi:- Made from high torque steel- Heavy duty usage- Satin finish
- Fischer Instruments Coating Thickness Handheld GaugeDeskripsi:Robust and powerful hand-held instrument for coating thickness measurement on ferrous substrates according to the magnetic inductive (DIN EN ISO 2178) and on non-ferrous metals according to the eddy current method (DIN EN ISO 2360); (ASTMD7091) with exchangeable probes.Supports the FPR1 profile probe for determining the depth of surface profiles according to ASTM 4471.– Ergonomic aluminum housing– Shockproof, dustproof and waterproof (IP64)– One-handed operation via 4 keys for optimal work– Visual, haptic and acoustic signal for user-defined limit values of specific or allparameters– High contrast, color, rotating display for any viewing angle– Robust probe connector– USB interface for secure and fast data transfer– Additional USB slot in battery compartment for Bluetooth dongle for wireless data transfer– Rechargeable lithium battery with up to 24 hours of run time– Intuitive menu navigation allows easy handling even by untrained personnel– Graphic operating aids guide the user through each step of the process– Memory for 250,000 values in up to 2,500 batches– Support of digital probes and F-probes (with optional DMP-F-PROBE-ADAPTER)– 22 languages can be set– External charger not included (optionally available)Scope of delivery:– Compact carrying case– Quick Guide in English– Interface cable– Rechargeable battery– Bluetooth dongle– Carrying strap with panic lockatribut:
- Set Content: DUALSOPE DMP40 (WITH BT), D-FN, DMP-Li-ion Battery RRC1130, Charger for Li-on Battery RRC1130
- BluePoint Go Thru Screwdriver Foam Set (Obeng Tembus)Deskripsi:Set of Content : - Pass-Through Screwdrivers, Phillips : PH2x100, PH2x150, PH3x150, PH3x200, - Pass-Through Screwdrivers, Slotted : SL6x100, SL6x150, SL8x150.
- BluePoint Screwdriver Torx M Series Foam Set (Obeng)Deskripsi:Set of Content : - Torx M Series Screwdriver, 75mm : TX6, TX7, TX8, TX9, - Torx M Series Screwdriver, 100mm : TX10, TX15, TX20, TX25.
- BluePoint Magnetic Pick-Up ToolDeskripsi:- Lifts 2.5 lbs., - Chrome plated shaft extends from 5 1/2inch to 25 1/2inch, - Black cushion grip will not slip in oily or wet hands, - Includes pocket clip, - Hinged head magnetic pick up tools, - Powerful magnets are fitted into the brass sleeve, - Adjustable hinged heads.
- Kennedy Engineers ScrewdriverDeskripsi:With a traditional fluted design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are acid and oil resistant. A comprehensive selection to meet the demands of modern industry. Set Contents (mm): Flared: 6.3 stubby, 6.3x100, 6.3x150, 9.5x250. Parallel: 3.2x75, 3.2x150. Crosspoint: No.0 x 75, No.1 stubby, No.1 x 75, No.2 stubby, No.2 x 100, No.3 x 150, No.4 x 200.Includes:- Crosspoint No.0 Screwdriver- Crosspoint No.1 Screwdriver (x2)- Crosspoint No.2 Screwdriver (x2)- Crosspoint No.3 Screwdriver- Crosspoint No.4 Screwdriver.- Flared 6.3 Screwdriver (x3)- Flared 9.5 Screwdriver- Parallel 3.2 Screwdriver (x2)atribut:
- Standards Met: DIN ISO 2380/8764
- Number of Pieces: 12
- Blade length: 100, 150, 200, 75, Stubby
- Special Features: Acid and oil resistant handles, Magnetized Tip
- Tip Type: Crosspoint, Flared, Parallel
- Blade Material: Steel
- Applications: Electronics, Engineers
- Handle Material: High impact plastic
- BluePoint 1/4inch Drive Socket & Wrench (Kunci Socket)Deskripsi:Contents: 1/4inch Drive:- Standard Sockets 6-Point. 13 pcs. 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm- Deep Sockets 6-Point. 11 pcs. 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm- Quick Release Ratchet 1 pc.- Spinner Handle 1 pc.- Extensionatribut:
- Categorie: Master Tools Sets Building
- AQUA Elektronik Showcase Display CoolerDeskripsi:Dilengkapi dengan Wide Voltage Compressor, More Even Temperature, LED Interior Light, Adjustable Shelves, Excellent Refrigerator R600aProfessional Home & Business Showcase
- BluePoint L-Shape Torx Wrench (Kunci L Bintang)Deskripsi:L-Torx Key Set, 9pcs- Set in plastic holder- Made from high torque steelCONTENTS- T10, A: 17mm, L: 86mm- T15, A: 18mm, L: 90mm- T20, A: 19mm, L: 95mm- T25, A: 20mm, L: 100mm- T27, A: 21mm, L: 105mm- T30, A: 24mm, L: 114mm- T40, A: 26
Daftar Harga bluepoint screwdriver Terbaru March 2026
| BluePoint Screwdriver M Series Set (Obeng) | Rp909.900 |
| BluePoint Screwdriver M Series Foam Set (Obeng) | Rp819.900 |
| BluePoint Screwdriver Phillips P Series (Obeng) | Rp68.900 |
| BluePoint Double Open End Wrench (Kunci Pas) | Rp76.900 |
| BluePoint Screwdriver VDE P Series Foam Set (Obeng) | Rp2.099.900 |
| BluePoint Automotive Tool Set (Alat Bengkel) | Rp1.299.900 |
| BluePoint Combination Pliers (Tang Jepit Kombinasi) | Rp369.900 |
| BluePoint Hex Key (Kunci L) | Rp139.900 |
| Fischer Instruments Coating Thickness Handheld Gauge | Rp139.999.900 |
| BluePoint Screwdriver Torx M-Series (Obeng) | Rp66.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/ljP102282775-2.jpg)
/8hP103264305-1.jpg)
/0mP102281022-13.jpg)
/P102282696-1.jpg)
/ppP103264925-1.jpg)
/rlP102279993-6.jpg)
/P102282580-1.jpg)
/P102280740-1.jpg)

/k0P102282720-2.jpg)
/e5P103264509-1.jpg)
/oiP103264882-1.jpg)

/P102281095-10.jpg)



/P102280801-1.jpg)