Beli bluepoint pliers set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BluePoint Snap Ring Pliers Long Reach (Tang Jepit Snap Ring)Deskripsi:Storage tray packaging. Categorie: Pliers & Cutters Pliers Sets/Standard & Mini.
- BluePoint Retaining Ring PliersDeskripsi:Contents: - Internal Ring, size range 3/8 - 2inchTip Kit PR5, Tip sizes 0.047inch 0degrees, 0.070inch 0degrees,0.047inch 45degrees, 0.038inch 90degrees, 2 pair each
- BluePoint Retaining Ring Pliers ConvertibleDeskripsi:PRH56A- Internal Ring, size range 1/4 - 1inch- External Ring, size range 1/8 - 1inch- Tip Kit PRH56A-1 Tip sizes 0.023inch 0degrees, 0.036inch 0degrees, 0.047inch 0degrees, 0.036inch90degrees, .047inch 90degrees, 1 pair each
- BluePoint Automotive Tool Set (Alat Bengkel)Deskripsi:Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
- BluePoint Snap Ring Pliers Extra Long Reach (Tang Jepit Snap Ring)Deskripsi:-Double dipped grips offer increased comfort and control during use-Extra length provides additional access to difficult reach areas-Corrosion resistant finish-Storage tray packaging Categorie: Pliers & Cutters Pliers Sets/Standard & Mini.
- BluePoint Retaining Ring Pliers SetDeskripsi:Pliers Set, Retaining Ring, 2pcsPR36- Optional Tip Kit PR5 and Tips sizes 0.047inch 0°, 0.070inch 0°, 0.047inch 45°, 0.038inch 90° are sold separately.
- PROTO Retaining Ring Plier SetDeskripsi:These sets include multiple pairs of convertible retaining-ring pliers in different lengths and tip sizes. Convertible retaining-ring pliers switch their jaw motion or orientation to accommodate internal snap rings for bores and external snap rings for shafts. They eliminate the need for separate pairs of internal and external pliers. Their tips slide into matching grip holes in a ring's lugs (ears) for a secure hold when squeezing together or pulling apart the ends of the ring.atribut:
- Series: Proto
- Grip Style: Standard Cushion
- Plier Type: Retaining Ring Pliers
- BluePoint Snap Ring Pliers Long Reach Miniature (Tang Jepit Snap Ring)Deskripsi:-Chrome nickel finish prevents against rust and corrosion-Cushioned grips offer comfort during extended use-Vinyl grips provide easy clean-up and durability-Pliers exceed ANSI standards Categorie: Pliers & Cutters Pliers Sets/Standard & Mini.
- TEKIRO Lineman's Pliers (Tang Jepit)Deskripsi:TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
- GENIUS Forged Retaining Ring PliersDeskripsi:With Double Color Soft Handle.
- BluePoint TipsDeskripsi:Retaining Ring 19inch Pliers, ExternalPR53- Interchangeable tipsContents- External Ring, size range 6 1/2 - 10inchTip Kit PR53-1, Tip size .170inch 0degreesOptional Kits and Tip sizes:Tip Kit PR53-2, Tip size .170inch 45degreesTip Kit PR
- BluePoint Pick Up ToolDeskripsi:- This 5 7/8inch tool extends to 25 9/16inch - Magnet lifts up to 2 lbs. - Includes pocket clip - Chrome - Hinged head magnetic pick up tools - Powerful magnets are ftted into the brass sleeve - Adjustable hinged headsatribut:
- Finish Material: Chrome
- Magnet Lift (lbs): Up to 2
- BluePoint 1/4inch Drive Socket & Wrench (Kunci Socket)Deskripsi:Contents: 1/4inch Drive:- Standard Sockets 6-Point. 13 pcs. 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm- Deep Sockets 6-Point. 11 pcs. 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm- Quick Release Ratchet 1 pc.- Spinner Handle 1 pc.- Extensionatribut:
- Categorie: Master Tools Sets Building
- PROTO Ring Pliers Convertible Retainingatribut:
- Weight (lbs): 2.1
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- Yamoto CV Plier Set 3-Pcebi-Material Gripatribut:
- ECLASS Code: 21040300
- ESD: No
- Finish/Coating: Chemically Blackened
- Handle Material: Bi-Material
- Individual or Set: Set
- Insulated: No
- Jaw Material: Chrome Vanadium Steel
- Jaw Style: Smooth, Serrated
- Miniature: No
- Non Sparking: No
- Number of Pieces: 3
- Type: Pliers Set
- UNSPSC: 27112106
- VDE: No
- TEKIRO Long Nose Pliers (Tang Jepit Lancip)Deskripsi:TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
Daftar Harga bluepoint pliers set Terbaru June 2026
| BluePoint Snap Ring Pliers Long Reach (Tang Jepit Snap Ring) | Rp589.900 |
| BluePoint Retaining Ring Pliers | Rp729.900 |
| BluePoint Retaining Ring Pliers Convertible | Rp1.199.900 |
| BluePoint Automotive Tool Set (Alat Bengkel) | Rp1.299.900 |
| BluePoint Snap Ring Pliers Extra Long Reach (Tang Jepit Snap Ring) | Rp759.900 |
| BluePoint Retaining Ring Pliers Set | Rp759.900 |
| PROTO Retaining Ring Plier Set | Rp1.299.900 |
| BluePoint Snap Ring Pliers Long Reach Miniature (Tang Jepit Snap Ring) | Rp439.900 |
| TEKIRO Lineman's Pliers (Tang Jepit) | Rp38.900 |
| GENIUS Forged Retaining Ring Pliers | Rp329.900 |
Data diperbarui pada 14/06/2026 (Harga belum termasuk PPN)



















































































































































/P102284278-1.jpg)


/rlP102279993-6.jpg)
/P102284250-1.jpg)


/P102284287-1.jpg)
/9yP101000358-7.jpg)

/myP101002826-2.jpg)



/a0P101000360-7.jpg)
/P101519692-1.jpg)

/9zP101000359-4.jpg)