Beli blower pemanas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  2. Makita Heat Gun
    Mulai

    Rp1.099.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  3. INGCO Heat Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    INGCO Heat Gun
    atribut:
    • Input Power (W): 2000
  4. RS PRO Heater Industrial Floor Mounted (Pemanas Industri Lantai)
    Mulai

    Rp2.899.900

    RS PRO Heater Industrial Floor Mounted (Pemanas Industri Lantai)
    Deskripsi:
    RS PRO 2 kW Fan Heater, Floor Mounted, Type C – European PlugThis 2 kW fan heater from the RS PRO range can be easily transported and used when and where you need it. Measuring 217 mm high x 210 mm wide x 160 mm deep, it's small enough to move around easily and has an integrated carry handle. The heater is fitted with a two-pin Schuko Europlug, so it can be plugged into the mains across many European countries. The fan motor features thermal protection to prevent overheating. Multistage temperature settings give you control, while an integrated room thermostat helps maintain constant warmth. The heater has been tested against a range of industry standards. It meets EN69335-1:2012+A11 and EN60335-2-30:2009+A11 as a safe household and similar appliance, and EN62233:2008 on electromagnetic fields. It also conforms to Afps GS 2014:01 Pa 3.1 on hydrocarbon levels. This type of heater offers condensation-free heating with no oxygen consumption. It's commonly used in settings such as storerooms, garages and industrial kitchens.
    atribut:
    • Control Type: Thermostat
    • Mounting: Floor Mounted
  5. BOSCH Hot Air Gun
    Mulai

    Rp539.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
  6. RYU Heat Gun (Alat Pemanas)
    Mulai

    Rp519.900

    RYU Heat Gun (Alat Pemanas)
    atribut:
    • Type: Powertools
  7. Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Mulai

    Rp57.900

    Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Deskripsi:
    Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronik
    atribut:
    • Dimensions (cm): 22.5x4.7
    • Voltage (V): 220
    • Power (W): 300
    • Material: Plastik
  8. monotaro Heat Gun
    Mulai

    Rp689.900

    monotaro Heat Gun
    Deskripsi:
    Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink film
    atribut:
    • Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
    • Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
    • Cord Length (m): 2
    • Power Supply (V): AC 100 (50/60Hz)
    • Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
    • Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
    • Body Dimensions (mm): 250x90x193 (not including code)
    • Mass (kg): Approx. 0.75
    • Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
    • Rated Usage Time (minute): 20
  9. TRIANGLE Hand Tap (Mata Tap)
    Mulai

    Rp63.900

    TRIANGLE Hand Tap (Mata Tap)
    Deskripsi:
    Toyo TC30 Pemotong Kaca Asli Jepang. Oil CutterSangat handal dan mudah digunakan, pisau potong Toyo TC30 memiliki fitur autofeed oli, dimana pelumas akan otomatis keluar saat alat ditekan.
  10. BLACK+DECKER Heatgun
    Mulai

    Rp389.900

    BLACK+DECKER Heatgun
    atribut:
    • Power (W): 1800
    • Switch Control: 2 Stage
    • Temperature: 400/500
    • Airflow (L/minute): 550/750
  11. Non Brand Plat Strip Besi
    Mulai

    Rp1.499.900

    Non Brand Plat Strip Besi
    Deskripsi:
    Plat strip yang bisa digunakan untuk rangka atap, plafon, dan partisi
    atribut:
    • Material: Galvanized Iron
    • Thickness (mm): 5
    • Width (mm): 50
    • Lenght (mm): 6000
  12. Alphalux Hot Wind Blower
    Mulai

    Rp4.499.900

    Alphalux Hot Wind Blower
    atribut:
    • Wattage (W): 2900
  13. SATA Industrial Adjustable Heat Gun
    Mulai

    Rp2.699.900

    SATA Industrial Adjustable Heat Gun
    Deskripsi:
    97922A Temperature-controlled hot air gun Product introduction ●Double insulation ●Long service life, up to 700 hours ●Nylon + fiberglass shell, strong impact resistance ●Built-in imported heating wire: high heating efficiency, more stable quality ●Overheat protection: Overheat protection device ensures the normal operation of the hot air gun ●The heating core is fragile, please do not drop it
    atribut:
    • Air Volume Adjustment Range (L/minute): 250-550
    • Power (W): 2000
    • Power Supply: 220
    • Serial Number: 97922A
    • Temperature Adjustment Range (°C): 80-600
  14. DEWALT Heat Gun
    Mulai

    Rp3.499.900

    DEWALT Heat Gun
    Deskripsi:
    Heat guns with surface temperature control (STC) automatically adjust their heat output to reach the target temperature required at the surface to heat, dry, or soften materials. Their sensor measures the temperature of the work surface rather than the temperature of air leaving the gun. They are commonly used to prevent scorching and overheating of temperature-sensitive materials. Pistol-grip heat guns allow users to squeeze the trigger as they grip the tool. They provide ergonomic handling in a range of positions on vertical and horizontal surfaces.
    atribut:
    • Application: Bending and Forming Plastics; Curing Resins; Desoldering; Drying Filler; Heating Temp Sensitive Materials; Shrink Tubing; Soldering
    • Current (A): 13
    • Kit Contents: (1) Bare Tool, (2) Nozzles
    • Power Source: Corded
    • Voltage (V): 120 AC
    • Cord Length (ft): 10
    • Maximum Temperature (°F): 1000
    • Nozzle type: Conical; Fishtail
    • Nozzles Included: Included
    • Number of Air Flow Settings: 1
    • Temperature Settings: Variable
    • UNSPSC: 27112717
  15. KRISBOW Cordless Glue Gun (Lem Tembak)
    Mulai

    Rp499.900

    KRISBOW Cordless Glue Gun (Lem Tembak)
    Deskripsi:
    Cordless Glue Gun 4V 1.5AH CGG4-7
    atribut:
    • Glue Stick Diameter (mm): 7.2
    • Pre Heat Time: 15-30 Sec
    • Battery Power (VDC): 4
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 17x6.5x12
Daftar Harga blower pemanas Terbaru October 2026
Deli Heat Gun (Blower Pemanas)Rp309.900
KRISBOW Alat PemanasRp469.900
BOSCH Heat GunRp1.499.900
Makita Heat GunRp1.099.900
INGCO Heat GunRp399.900
RS PRO Heater Industrial Floor Mounted (Pemanas Industri Lantai)Rp2.899.900
BOSCH Hot Air GunRp539.900
RYU Heat Gun (Alat Pemanas)Rp519.900
CKE Pemanas ListrikRp749.900
Taffware QST Express Heat Gun Electric Hot Air VinylRp57.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)