Beli blovac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BLOVAC Blowback DrumDeskripsi:Quick suction/speed discharge (200 liters of water for about 2 minutes) One-touchswitching between suction and discharge Abundant product lineupPeace of mind even in explosion-proof areas Horsepowercompressor OK!Double safety measures (double check of pressure reducing valve and safety valve ) Outstanding durability!atribut:
- Hose Length (m): Inhalation/Φ32×3
- Nozzle Length (cm): Φ32×30
- Specification: Oil Resistant Hose
- BLOVAC Blowback Cleaner (Pembersih Blowback)Deskripsi:The blowback cleaner turns into a vacuum cleaner just by placing it on a pail.The compact design makes it easy to carry and maintenance-free.It does not generate oil mist and can be inhaled even with oil, sludge or sand.BV25 is an air gun for both suction and discharge.The blowback drum Q type is a dedicated liquid suction pump that is attached to a drum can.* Pail cans are sold separately.atribut:
- AS ONE Part Number: 1-7311-01
- Body Material: Aluminium Casting
- Hose Length (m): 2
- Hose Diameter (mm): 25
- Vacuum Degree (mm/H2O): 2600
- Air Consumption (L/minute): 350
- Inhalation Volume (m³/minute): 1.1
- TEKIRO Hex Key T Handle (Kunci L)Deskripsi:TEKIRO kunci L model T 2.5 merupakan kunci L yang dapat digunakan untuk membuka atau melepas baut atau sekrup dengan bentuk kepala heksagonal. Dengan bentuk handle T agar mempermudah saat pemakaian. Terbuat dari material berkuailatas kuat dan awet.Membuka dan mengencangkan baut type heksagonalMaterial : S2
- JTC Air Cleaneratribut:
- Overall Length (mm): Gun body: 150, Hose: 1100, Nozzle type: 180
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry TypeDeskripsi:-Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can also be collected.-Maintenance is easy and can be washed as a whole.-Pneumatic type and capable of continuous operation.-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubber manufacturers and rubber processing factories.-Explosion proof compliant type.atribut:
- Dust Collection Capacity: 18L
- Water Absorption: 60L
- Max Air Volume: 1.93/min
- Max Vacuum Pressure: 27kpa
- Noise Level: 90db
- Air Connection Plug: 3/8(20PM)(with valve)
- Available Viscosity: 3000cp or less
- Lifting Height: 2m
- Width x Depth x Height: 309x309x170mm
- Working Air Pressure: 0.4 to 0.6 (mpa)
- NILFISK Vacuum Wet and Dry (Penyedot Debu)Deskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)atribut:
- Type: TP-011
- Suction Tube Length (cm): 85.5
- SATA 2 Drawer Tool Cart (Lemari Perkakas)Deskripsi:- Two drawers plus one cabinet deign, more suitable for routine repair and movement and cost-effective- Inner dimensions of drawer:- 1st - 2nd layers: 563x404x90mm (L x W x H)- Dimension of partition inside the cabinet: 195 x 390mm (L x W)- Designed with four side edges and reinforced backplate, ensuring higher strength and durability- 45mm reinforced ball bearing slider and single drawer with a max. load of 35kg- ensuring smooth opening and closing even under the rated load- 5-Inch heavy duty caster, ensuring smooth traveling, lower noise and longer service life- Thickened full polish aluminum alloy handle, more elegant and durable- Dual-Color plastic spraying process, ensuring elegant appearance. Grey plastic pitting surface, not easy to be scratched- EVA mat provided for all drawers and partitionsatribut:
- Made In: China
- Rated Load of Single Drawer (kg): 35
- ASANO Pump Lever Action for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- Flow (cc/stroke): 500
- Non Brand Funnel Plastic (Corong Air / Minyak)Deskripsi:Corong Plastik besar - Kecil Cocok untuk memindahkan air / minyak ke dalam botol agar tidak tumpah - tumpah.atribut:
- Material: Plastik
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- Hikvision Camera Dual Light Series (Kamera Pengawas)Deskripsi:1/3inch Progressive CMOS, ICR,2560x1440: 20fps(P)/(N), H.265+/H.265/H.264+&H.264, DWDR, 3D DNR, BLC, IR or white light range: up to 30m, Built-in microphone, DC12V & PoE, Support mobile monitoring via Hik-Connect*power supply is not includedatribut:
- IP Range: IP67
- DWDR/WDR: DWDR
- Power Supply (V): DC12 & PoE
- Material: Metal & Plastic
- KINKI Air Duster NozzleDeskripsi:-Air hose connection nipple is a 2-way type that can be used for both up and down.-The hose is nylon tube, the tip is nozzle body, so that this device is ideal for blowing the recessed area and gap. -For blowing work such as removing dust, cutting powder, chips, water droplets, air cleaning, cooling and drying.atribut:
- Nozzle Opening Diameter: 2mm
- Nozzle Mounting Port: G1/8
- Maximum Working Pressure: 1MPa
- Faster Pen Retract C6 (Bolpoin)atribut:
- Tip Size (mm): 0.7
- In-Lite LED Driver Emergency TL Lampatribut:
- Power (W): 18
- Strapwell Battery Powered Strapping ToolDeskripsi:SW-3G series electric battery powered strapping tool has been improved greatly in functions, performances and appearance after continuous test and improvements by our R&D team. It overperforms competitors' similar tool in quality. Theoretically, up to 700 strap beats can be achieved for a battery charging, the maximum tension force can reach 2800N (the direct tension force of strap tension wheel can reach 4200N), and the welding time is as short as 1s.atribut:
- Strap Material: Flat or Embossed PET (polyester) or PP (polypropylene) strap.
- Strap Width (mm): 13-16
- Strap Thickness (mm): 0.5-1.2
- Dimensions (mm): 335x145x145
- Tension (N): 400-2800 (adjustable, the tension force of the tension wheel can reach 4200N)
- Input Voltage (V): 230 (50/60Hz, 75W (110V optional))
- Output voltage (V): 10.8-18 (Maximum DC 3.5A)
- Tightening Speed (mm/s): 100-200
- Voltage (V): 18
Daftar Harga blovac Terbaru October 2026
| BLOVAC Blowback Drum | Rp7.399.900 |
| BLOVAC Blowback Cleaner (Pembersih Blowback) | Rp8.699.900 |
| TEKIRO Hex Key T Handle (Kunci L) | Rp29.900 |
| JTC Air Cleaner | Rp1.699.900 |
| AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry Type | Rp9.999.900 |
| Koshin Pump Electric for Drum (Pompa Drum Elektrik) | Rp629.900 |
| NILFISK Vacuum Wet and Dry (Penyedot Debu) | Rp2.499.900 |
| TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual) | Rp299.900 |
| SATA 2 Drawer Tool Cart (Lemari Perkakas) | Rp5.199.900 |
| ASANO Pump Lever Action for Drum (Pompa Tangan / Pompa Drum Manual) | Rp749.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/9jP105150343-1.jpg)
/brP101000423-3.jpg)


/3tP104712137-2.jpg)
/4iP103953162-1.jpg)
/ksP106754748-1.jpg)
/llP109197777-1.jpg)
/bpP105397421-1.jpg)
/k1P108344721-1.jpg)
/6oP102027240-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Camera%20Dual%20Light%20Series%20(Kamera%20Pengawas)/lfP109971771-1.jpg)

/P101557663-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)