Beli block plane di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STANLEY Adjustable Block Plane (Alat Serut Kayu)
    Mulai

    Rp499.900

  2. STANLEY Bench Plane (Alat Serut Kayu)
    Mulai

    Rp2.199.900

    STANLEY Bench Plane (Alat Serut Kayu)
    Deskripsi:
    Bench planes' high cutting angle and bevel-down blade remove material with each stroke and flatten surfaces more quickly than block, bullnose, and trimming planes. Bench planes break chips without tear-out and create a smooth finish on figured and wavy grain woods. They cut on the push stroke with one hand on the knob and the other on the rear handle.
    atribut:
    • Adjustable: Yes
    • Blade Shape: Flat
    • Features: Durable coating on cast iron base provides long-lasting protection
    • Cutting Angle (Degrees): 45
    • Knob Material: Brass
    • Plane Type: Bench-Flat Cutting Plane
    • Blade Material: Steel
    • Blade Width (inch): 2
    • Body Material: Cast Iron
    • Cutting Direction: Forward Stroke
    • Handle Material: Contoured High Impact Polymer
    • Item: Bench Plane
    • Material Application: Wood
    • Overall Width (inch): 2 1/2
  3. EZREN Tang Pengupas Kabel (Alat Kupas Kabel)
    Mulai

    Rp39.900

    EZREN Tang Pengupas Kabel (Alat Kupas Kabel)
    Deskripsi:
    Ezren EZ-1043 Tang Kupas Kabel Multifunctional Stripping Pliers AWGEZREN Wire Cutter Pliers merupakan tang potong yang didesign khusus untuk memotong kabel. Tang potong ini terbuat dari material baja berkualitas. Dengan tang ini, Anda dapat menarik keluar kabel tanpa merusak bagian dalamnya.Kelengkapan ProdukRincian yang Anda dapatkan untuk pembelian produk ini:1 x EZ-1043 Tang Kupas Potong Kabel Wire Stripper Cutter PliersSpesifikasi EZ-1043 Tang Kupas Potong Kabel Wire Stripper Cutter PliersMaterial Carbon Steel
  4. Kakuri Plane Blade Replaceable
    Mulai

    Rp449.900

    Kakuri Plane Blade Replaceable
    Deskripsi:
    -It is a patented one touch replacement blade type.-No need for the troublesome blade sharpening and does not require adjustment of presser foot.-Smooth finish of the surface of boards, square timber etc. -Surface finishing of boards and square timber etc..
    atribut:
    • Blade Materials: Carbon Steel for Cutting Tools
  5. TEKIRO Cutting Pliers Cable (Tang Potong Kabel)
    Mulai

    Rp119.900

    TEKIRO Cutting Pliers Cable (Tang Potong Kabel)
    Deskripsi:
    TEKIRO Tang Potong [10 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 250mm 45mm
    atribut:
    • Material: Chrome Vanadium
  6. Makita 355mm cutting machine
    Mulai

    Rp6.399.900

    Makita 355mm cutting machine
    Deskripsi:
    Powerful and tenacious cutting power.
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 203
    • Current (A): 15
    • Cutting capacity (mm) angle: (At 90 °) 137, (at 45 °) 100
    • Included Accessories: Cutting whetstone No.10, Box wrench 17 (782210-8)
    • Main Unit Dimensions, Width W x Depth D x Height H (mm): 290x500x620
    • Mass (kg): 16.6
    • Power Consumption (W): 1430
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 3800
    • blade inner diameter (DIAmm): 25.4
    • blade outer diameter (DIAmm): 355
  7. STANLEY Bailey Professional Smoothing Plane (Alat Serut Kayu)
    Mulai

    Rp1.199.900

  8. STANLEY Bailey #5 Jack Plane (Alat Serut Kayu)
    Mulai

    Rp1.499.900

    STANLEY Bailey #5 Jack Plane (Alat Serut Kayu)
    Deskripsi:
    Stanley 1-12-005 smooth plane bailey No. 5, multicolor
    atribut:
    • Size (mm): 350x50
    • Blade Width (mm): 50
  9. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  10. TEKIRO Kunci Soket Tipe Y Panjang
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

    TEKIRO Kunci Soket Tipe Y Panjang
    Deskripsi:
    TEKIRO Wrench, Y-Type Long (Kunci Sock Y Panjang) with
    atribut:
    • Dimension 1 (mm): 144
    • Dimension 2 (mm): 50
  11. Sarjana Kapur Putih
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

  12. EZREN Tang Pengupas Kabel (Alat Kupas Kabel)
    Mulai

    Rp42.900

    EZREN Tang Pengupas Kabel (Alat Kupas Kabel)
    Deskripsi:
    Ezren EZ-5023 Tang Kupas Potong Kabel Wire Stripper Cutter PliersEZREN Wire Cutter Pliers merupakan tang potong yang didesign khusus untuk memotong kabel. Tang potong ini terbuat dari material baja berkualitas. Dengan tang ini, Anda dapat menarik keluar kabel tanpa merusak bagian dalamnya.Kelengkapan ProdukRincian yang Anda dapatkan untuk pembelian produk ini:1 x EZ-5023 Tang Kupas Potong Kabel Wire Stripper Cutter PliersEZ-5023 Tang Kupas Potong Kabel Wire Stripper Cutter Pliers
    atribut:
    • Material: Carbon Steel
  13. TRUSCO Carbide-Tipped Center Punch
    60%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp139.900

    TRUSCO Carbide-Tipped Center Punch
    atribut:
    • Material (Grip): S55C
  14. INGCO Wire Stripper
    Mulai

    Rp129.900

    INGCO Wire Stripper
    Deskripsi:
    INGCO Wire Stripper (10inch) // Tang Multi Crimping Skun Kupas Kabel
  15. STANLEY Handyman Planes (Alat Serut Kayu)
    Mulai

    Rp829.900

    STANLEY Handyman Planes (Alat Serut Kayu)
    Deskripsi:
    - 1-12-204 for workshop, site or finishing work - 1-12-205 for rapid stock removal prior to commencing assembly work 50mm blade width - Chrome carbon steel cutter hardened and tampered to retain a keen cutting edge - Finger tip adjustment for depth of cut and cutter alignment - Fully adjustable frog for all tasks and timber types - Kidney shaped lever cap screw hole prevents accidental slippage of cutter - Precision cast fine grey iron base for stability and wear resistance - Tight fitting spring steel cap iron for perfect shaving flow - Virtually unbreakable polypropylene handle and knob shaped for comfort
    atribut:
    • Iron Width (mm): 50
    • Iron Length (mm): 250
Daftar Harga block plane Terbaru October 2026
STANLEY Adjustable Block Plane (Alat Serut Kayu)Rp499.900
STANLEY Bench Plane (Alat Serut Kayu)Rp2.199.900
EZREN Tang Pengupas Kabel (Alat Kupas Kabel)Rp39.900
STANLEY Block Plane (Alat Serut Kayu)Rp379.900
Kakuri Plane Blade ReplaceableRp449.900
TEKIRO Cutting Pliers Cable (Tang Potong Kabel)Rp119.900
Makita 355mm cutting machineRp6.399.900
STANLEY Bailey Professional Smoothing Plane (Alat Serut Kayu)Rp1.199.900
STANLEY Bailey #5 Jack Plane (Alat Serut Kayu)Rp1.499.900
TEKIRO Bit Socket Set (Set Kunci Sok)Rp359.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)