Beli bitly link di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PATLITE Interface Converter
    Mulai

    Rp22.999.900

    PATLITE Interface Converter
    Deskripsi:
    It is an interface converter compatible with a wide range of protocols. Equipped with 8 channels of digital input and 8 channels of digital output All terminal blocks support screwless SNMP (Simple Network Management Protocol) compatible Remote shell command compatible PING function for deadline monitoring of circuits and equipment Equipped with e-mail sending functionOutput- Digital Contact Input/No Voltage Contact (Recommended Contact Capacitance 30 VDC or More 10 mA or more) - Number of Digital Contacts/8 Inputs/8 Outputs - Digital Contact Output Capacity/AC125 V 3A/DC 30 V 3A - Terminal/Screwless Terminal - Block Connectable Wires/Single Wire Φ 0. 4 to 1.6 mm (AWG # 14 to # 26), twisted wire Φ 0.13 to 1.31 mm (2 AWG # 16 to # 26)Network type- Physical layer/Etherne (t IEEE802.3 compliant) - Data link layer/CSMA/CD - Network layer/IP · ICMP · ARP - Transport layer/TCP · UDP - Application layer/HTTP · SNMP · RSH · Telnet · Socket - Communication speed/10BASE- T/100BASE-TX (automatic switching)
    atribut:
    • Operating Temperature Range: 0 to 50° C (AC adapter not included)
    • Operating Humidity Range: 20 to 80% (without condensation)
  2. Autonics HMIs Graphic Panels GP-A104 Series
    Mulai

    Rp9.999.900

    Autonics HMIs Graphic Panels GP-A104 Series
    Deskripsi:
    The GP-A104 series graphic panels are 10.4-inch widescreen TFT LCD graphic HMIs offering excellent visibility and data management capability. The resistive touchscreen (analog touch) allows flexible tag arrangements, and the data logger function allows data storing and backup from various control devices. The units can be installed horizontally or vertically, and also feature support for various connection interfaces including USB Host/Device, Ethernet, and CAN.
    atribut:
    • CAN Interfaces (V): 24 CAN transceiver
    • Color Display Spesification: 16777216 colors
    • Dedicated software: atDesigner
    • Display Area Display Spesification (mm): 211.2x158.4
    • Ethernet Interfaces: IEEE802.3 (U), 10/100Base-TX
    • External Memory (GB): Micro SD up to 32 (FAT16/32)
    • Certification: CE
    • Graphic Drawing Memory (MB): 64
    • LCD Type Display Spesification: TFT Color LCD
    • Language Graphics Performance: English, Korean
    • Number of User Screens (pages): 100
    • Power Supply (V): 24 DC
    • Resolution Display Spesification (dot): 800x600
    • Standard Protection: IP65 (Front panel, IEC Standard)
    • Text of Drawing Graphics Performance: ASCII Bitmap and vector font
    • Touch Method: Pressure sensitive type
    • USB Interfaces (Device): 1EA
    • USB Interfaces (Host): 1EA
  3. BRADY Labelmark 6 Professional Software (Perangkat Lunak Pelabelan)
    Mulai

    Rp14.999.900

    BRADY Labelmark 6 Professional Software (Perangkat Lunak Pelabelan)
    atribut:
    • OS: Win 7 (Professional, Ulmate, Enterprise); Win 8 (Professional, Enterprise); Win 8.1 (Professional, Enterprise) 32 or 64bit
    • Printer Compatibility: BMP41, BMP51, BMP53, BMP71, TLS2200, TLS PC-Link, BBP33, Wraptor, IP300, , IP600, BP-PR300 Plus, BP-PR360 Plus, BP-PR600Plus, BP-PR300, BBP11, BBP72, BBP81, BBP12
  4. Autonics Signal Conditioners CN-6000 Series
    Mulai

    Rp2.099.900

    Autonics Signal Conditioners CN-6000 Series
    Deskripsi:
    The CN-6000 series isolated signal conditioners feature 12-segment, programmable 3-color LCD displays for clear status identification. The series can process various input types and are available in various output options.
  5. Schneider Electric Linergy TR Cable ends Insulated Markable
    Mulai

    Rp5.900

    Schneider Electric Linergy TR Cable ends Insulated Markable
    atribut:
    • Cable End Size: Medium
    • Cable End Type: Single Conductor
    • Product or Component Type: Cable End
    • Range of Product: Linergy
    • Standards: NF C 63-023
    • Type of Packing: String of Bags
  6. KO-KEN 1/2 Sq. Drag Link Socket
    Mulai

    Rp249.900

    KO-KEN 1/2 Sq. Drag Link Socket
    atribut:
    • Plug-in Angle: 12.7mm (1/2inch)
    • Dimension L: 40mm
  7. monotaro Hdmi To Dvi Converter Cable 1.8 M
    Mulai

    Rp189.900

    monotaro Hdmi To Dvi Converter Cable 1.8 M
    atribut:
    • Cable: Normal type
    • Compatible Models: Two-way use on TV/display/PC equipped with HDMI/DVI terminal
    • Connector Shape: HDMI (Type A, 19-pin, male)-DVI-D (24-pin, male)
    • Cable Length (m): 1.8 (including the mold part of the connector)
    • Cable Thickness (mm): 4.5
    • Applicable Model: PCs, HDTVs, display monitors, projectors, etc.
    • Color: black
    • Corresponding resolution: Maximum / WUXGA (1920 x 1200)
    • Plug: Gold plate
    • RoHS Directive: Conform
    • Shield: Double shield
    • Standard: None (UL standard equivalent)
    • Supported Resolution: Max/WUXGA (1920 x 1200)
  8. Verbatim CD-R
    Mulai

    Rp3.900

    Verbatim CD-R
    atribut:
    • Storage Capacity: 700MB
  9. WEIDMULLER DC/DC Converter
    Mulai

    Rp5.499.900

    WEIDMULLER DC/DC Converter
    atribut:
    • Height (mm): 130
    • Height (inch): 5.118
    • Depth (mm): 120
    • Depth (inch): 4.724
  10. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  11. RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp4.099.900

    RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Deskripsi:
    Plasma Cutting kualitas terbaik dan hemat listrik
    atribut:
    • Rated Duty Cycle (%): 60
  12. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  13. Verbatim CD-R + Case
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    Verbatim CD-R + Case
    atribut:
    • Storage Capacity (MB): 700
    • Case Type: Kotak
  14. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
Daftar Harga bitly link Terbaru October 2026
PATLITE Interface ConverterRp22.999.900
Autonics HMIs Graphic Panels GP-A104 SeriesRp9.999.900
BRADY Labelmark 6 Professional Software (Perangkat Lunak Pelabelan)Rp14.999.900
Autonics Signal Conditioners CN-6000 SeriesRp2.099.900
Schneider Electric Linergy TR Cable ends Insulated MarkableRp5.900
NTN Micro Ball Bearing (Laher)Rp21.900
KO-KEN 1/2 Sq. Drag Link SocketRp249.900
monotaro Hdmi To Dvi Converter Cable 1.8 MRp189.900
Verbatim CD-RRp3.900
WEIDMULLER DC/DC ConverterRp5.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)