Beli bishamon hand truck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bishamon Hand Pallet
    Mulai

    Rp13.999.900

    Bishamon Hand Pallet
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  2. monotaro Hand Pallet (Troli Barang)
    BARU
    54%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  3. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  4. Dalton Hand Pallet PU
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU
    atribut:
    • Type: Hand Pallet
  5. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  6. Nansin Hand Pallet
    Mulai

    Rp7.399.900

    Nansin Hand Pallet
    Deskripsi:
    Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?
    atribut:
    • Type: Hand Pallet
  7. TRUSCO Hand Pallet
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  8. Bishamon Hand Stacker Traver Lift
    Mulai

    Rp189.999.900

    Bishamon Hand Stacker Traver Lift
    Deskripsi:
    Included battery meter, heavy duty battery, and battery charger.
    atribut:
    • Min. Fork Height (mm): 90
    • Battery Capacity: 12V92AH/5hr
    • Dimensions (mm): 1967x876x1826
    • Running Speed (km/hour): 2.3
    • Capacity (kg): 980
    • Charging Time (hour): About 8
    • Maximum Fork Height (mm): 1590
    • Maximum Lifting Height (mm): 1500
    • Type: Traver Lift
  9. Dalton Hand Stacker
    Mulai

    Rp10.999.900

  10. OIC Hand Pallet
    Mulai

    Rp9.999.900

    OIC Hand Pallet
    Deskripsi:
    OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenance
    atribut:
    • Type: Hand Pallet
  11. Bishamon Battery Heavy Duty
    Mulai

    Rp8.299.900

    Bishamon Battery Heavy Duty
    atribut:
    • Voltage (V): 12
    • Ampere (Ah/hour): 100/5
  12. Dalton Hand Pallet
    Mulai

    Rp5.299.900

  13. SKF Belt Alignment Tool
    Mulai

    Rp27.999.900

    SKF Belt Alignment Tool
    Deskripsi:
    Belt alignment tool TKBA 10 and TKBA 20 Versatile tools for pulley and sprocket alignment The SKF TKBA 10 and TKBA 20 allow pulleys and sprockets to be aligned on the side face. The unit magnetically attaches to the inside or outside face of almost any belt pulley or chain sprocket and has no small parts or targets that can get lost. A laser line is projected from the transmitter unit to the reflector unit mounted on the opposite pulley. A reference line on the reflector unit directly indicates the offset and vertical angle misalignment. The reflected laser line shown on the transmitter unit shows the horizontal angle misalignment of all three. - Powerful magnets allow fast and easy attachment - Facilitates simultaneous adjustment of tension and alignment - Can be used on almost all machines using V belts, banded belts, ribbed belts and most other belts as well as chain sprockets - SKF TKBA 10 utilises a red laser and can be used for distances up to 3 m (10 ft) - SKF TKBA 20 utilises a highly visible green laser and can be used for distances up to 6 m (20 ft). It can even be used outdoors in sunny conditions - Sturdy aluminium housings help ensure assembly stability and accuracy during the alignment process
  14. Bishamon Hand Stacker Hidrolik
    Mulai

    Rp67.999.900

    Bishamon Hand Stacker Hidrolik
    atribut:
    • Type: Hydraulic Stacker
  15. Bishamon Battery Charger
    Mulai

    Rp16.999.900

    Bishamon Battery Charger
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50/60
    • Type: Single Phase
  16. XLift Hand Pallet
    Mulai

    Rp3.899.900

    XLift Hand Pallet
    Deskripsi:
    - Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.
    atribut:
    • Fork Width (N) (mm): 160
    • Minimum Fork Height (mm): 85
    • Max. Fork Height (H) (mm): 200
    • Load Wheel (mm): OD 74 x 70 W/80 x 93 W
    • Steering Wheel (D) (mm): OD 180 x 50 W
    • Type: Hand Pallet
Daftar Harga bishamon hand truck Terbaru March 2026
Bishamon Hand PalletRp13.999.900
monotaro Hand Pallet (Troli Barang)Rp2.899.900
Mitsubishi Hand PalletRp5.699.900
Dalton Hand Pallet PURp5.499.900
KRISBOW Hand PalletRp3.499.900
Nansin Hand PalletRp7.399.900
TRUSCO Hand PalletRp16.999.900
Bishamon Hand Stacker Traver LiftRp189.999.900
Dalton Hand StackerRp10.999.900
OIC Hand PalletRp9.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)