Beli binding book di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- Kennedy Imperial Feeler Gaugeatribut:
- Size: 4inch
- Swallow Kamper Twin BallDeskripsi:Sesuai digunakan untuk lemari baju, rak buku, kamar mandi, lemari sepatu.
- KOKUYO Clear Book Flat File Type A4 PortraitDeskripsi:Simple type clear bookPlease pull out the holding tool and insert / remove the pocket.The two-hole closure allows you to freely increase or decrease pockets, making it useful for rearranging the order and inserting and removing related materials.atribut:
- Refill Paper: La-680N
- Spine Width (mm): 18
- Number of Pockets: 8
- Outer Width (mm): 246
- Height (mm): 310
- Maximum Number of Pockets: 45
- Material: Cover / Colored paperboard (using waste paper pulp), pocket / PP, binding material / holding plate, sliding piece: R-PS
- Number of Holes: 2
- Size: A4-S
- KOKUYO Household Account Book B5Deskripsi:It comes with a financial statement that shows your monthly income and expenses at a glance.atribut:
- Number of Sheets: 64
- Bookbinding: Wireless binding
- Width (mm): 179
- Length (mm): 251
- Paper Quality: High-quality paper
- Size: B5
- Size (mm): 176x250
- ABC (Battery) Baterai Alkaline AAA (A3)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Newmark Binding Machines iBind U-15 (Mesin Laminating)atribut:
- Dimensions (mm): 430x240x160
- Hole Shape: Rectangle
- Paper Size: A4, FC, Letter, Legal
- Binding Type: Plastic
- Punching capacity: 15 lbs (80gsm)
- Binding Capacity: 450 lbs (80gsm)
- Punching Margin (mm): 2-5
- Newmark Binding Machines Beyonder For Folio Size (F4) (Mesin Laminating)Deskripsi:Newmark Binding Machines Beyonder For Folio Size.
- WriteBest Flip Chart PadDeskripsi:-Using an flexible bar, flip papers can be retained.-It can move easily with caster including the lock function. -Assembly Type-Height adjustable-With pen trayatribut:
- Plate Color: White
- GM Flip Chart Paper Whiteatribut:
- Number of Sheet: 25
- WriteBest Kertas BuramDeskripsi:It can be used as replacement paper for the exclusive flip chart body.
- Newmark Binding Machines Comb Starter III For A4/Letter Size (Mesin Laminating)atribut:
- No. of Punches: 21 (Eutrope) or 19 (America)
- Single Punch Capacity: Up to 10 Sheets (80gsm/20lbs)
- ABC (Battery) Baterai Biruatribut:
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- KOKUYO Campus Binder Note Smart Ring (Map File)Deskripsi:In the slim and bulky series, the vivid color easy to use also for male students joins! For each subject, for cram school and school etc. For proper use, etc.atribut:
- Set Contents: 10 sheets of paper, index
- Maximum Storage Capacity (Sheets): 25
- Spine Width (mm): 13
- Material: Cover / R-PP
- Newmark Binding Machines Comb 3:1 Wire (Mesin Laminating)atribut:
- Comb Binding (mm): 6-51
- Punching capacity (sheets): 15-20
- TRUSCO Thickness Gauge (General)atribut:
- Purpose of Use: For crevice measurement.
Daftar Harga binding book Terbaru March 2026
| ABC (Battery) Baterai Alkaline AA (A2) | Rp14.900 |
| Newmark Binding Machines NM (Mesin Laminating) | Rp1.699.900 |
| Kennedy Imperial Feeler Gauge | Rp269.900 |
| Sakana Flipchart | Rp1.299.900 |
| Swallow Kamper Twin Ball | Rp54.900 |
| KOKUYO Clear Book Flat File Type A4 Portrait | Rp199.900 |
| Secure Comb Binding | Rp1.399.900 |
| KOKUYO Household Account Book B5 | Rp109.900 |
| ABC (Battery) Baterai Alkaline AAA (A3) | Rp13.900 |
| Newmark Binding Machines iBind U-15 (Mesin Laminating) | Rp1.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)
/P101003399-1.jpg)






%20Baterai%20Alkaline%20AAA%20(A3)/5mP102267202-6.jpg)
/bbP101003407-2.jpg)
%20(Mesin%20Laminating)/P101003393-1.jpg)



/P101003395-1.jpg)
%20Baterai%20Biru/e1P101003505-2.jpg)
/P102984156-1.jpg)
/P101003394-1.jpg)
/P101000756-1.jpg)