Beli bike tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KING TONY In 1 Bike Repair Tool Set
    Mulai

    Rp329.900

    KING TONY In 1 Bike Repair Tool Set
    Deskripsi:
    -Spoke wrench : 14GE-Extension bar 1/4inch DR-Wrench : 8/10/15 MM
    atribut:
    • Set Contents: (H2, H2.5, H3, H4, H5, H6), (8, 9, 10 mm), (PH2), (5.0)
    • Spoke Wrench: 14GE
    • Extension Bar (inch): DR 1/4
    • Wrench (mm): 8/10/15
  2. Sunflag (formerly Shinkame Manufacturing) Multi-stubby
    Mulai

    Rp91.900

    Sunflag (formerly Shinkame Manufacturing) Multi-stubby
    Deskripsi:
    Have you ever been in trouble because you don't know the size of the screw? From small screws to large screws, this one is OK! It can be used for most household screws, eye bolts, thumbscrews, knobs, cocks, etc.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Single item
    • Tip Shape: Plus
    • Tip Size: No.0.No.1.No.2.No.3
  3. SUNFLAG Stubby Pokesta Screwdriver
    Rating:
    80% of 100
    (1)
    Mulai

    Rp54.900

    SUNFLAG Stubby Pokesta Screwdriver
    atribut:
    • Bit Length (mm): 65
    • Overall Length (mm): 87
    • Shaft penetration: None
    • Material (Grip): resin
    • Tip Size (#): No.1 / No.2 / No.3
    • Weight (g): 40
    • Blade Magnet: Yes
    • Grip Diameter (mm): 36
    • Insertion Angle (mm): 6.35
    • Tip Shape: Minus (-) / Plus (+)
    • Tip Width (mm): 6
    • Type: Replacement screwdriver
  4. KSTOOLS Nut Screwdriver (Obeng Sok)
    Mulai

    Rp459.900

    KSTOOLS Nut Screwdriver (Obeng Sok)
    Deskripsi:
    Two component handle. Optimal power transmission. Magnetic. For bits to DIN 3126/C 6.3. Blade made of chrome vanadium.
    atribut:
    • Size (inch): 1/4
    • Blade Shape: Six Stages
    • Total Length (mm): 205
    • Non-roll Grip: No
    • Blade Drive: No
  5. JAKEMY Screwdriver Wrench Maintenance Tool (Obeng)
    Mulai

    Rp109.900

    JAKEMY Screwdriver Wrench Maintenance Tool (Obeng)
    Deskripsi:
    JAKEMY JM-PJ1001 11 in 1 Bicycle Wrench Screwdriver Maintenance ToolDesainnya unik, bisa dilipat menjadi ukuran kecil.Mudah dibawa keluar.Itu termasuk 2 ditempatkan, 2 menyeberang, 6 Hex Obeng bit, dan juga termasuk sebuah rantai rivet extractor.Paket termasuk:1 x Jakemy JM-PJ1001 11 in 1 Sepeda Wrench Obeng Pemeliharaan Alat
    atribut:
    • Material: Chrome Vanadium Steel
    • Screw Head Type: Cross, Slotted, Torx, Hex
    • Special Function: Maintenance Tool
    • Dimensions (LxWxH) (cm): 10.000x6.000x1.000
    • Dimensions (LxWxH) (inch): 3.937x2.362x0.394
  6. KING TONY Bike Repair Tool Set
    Mulai

    Rp449.900

    KING TONY Bike Repair Tool Set
    Deskripsi:
    -Spoke wrenches : 14GE / 15GE / 0.136”-Chain wrench x 1-Tire lever x 2-Socket : 8 mm
    atribut:
    • Spoke Wrench (GE): 14/15/ (0.136 inch)
    • Specification: Knife Type
    • Set Contents: Hex: (H2, H2.5, H3, H4, H5, H6), Torx: (9, 10, 12, 13, 15), Philips: (PH2), Flathead: (5.0), Socket: 8mm
  7. Sunflag (formerly Shinkame Manufacturing) Short ratchet driver
    Mulai

    Rp78.900

    Sunflag (formerly Shinkame Manufacturing) Short ratchet driver
    Deskripsi:
    Replacement bit for replacement driver. Uses industrial special steel.Replacement bit for replacement driver.
    atribut:
    • Cutting edge magnet: None
    • Overall Length (mm): 20
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shaft penetration: None
    • Type: Set product
  8. monotaro Straight Tire Chuck 3 Way (Alat Pengisi Angin Ban)
    Mulai

    Rp299.900

    monotaro Straight Tire Chuck 3 Way (Alat Pengisi Angin Ban)
    atribut:
    • Overall Length (mm): 132
    • Surface Processing: Plating process
    • Maximum Working Pressure (MPa): 1
    • Connection Method: Coupler (PM 20)
    • Material (Tips): (Main body) Zinc alloy, (Coupler/pipe) Steel
  9. TRUSCO Stubby Screwdriver Resin Handle (Obeng Pendek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp71.900

    TRUSCO Stubby Screwdriver Resin Handle (Obeng Pendek)
    Deskripsi:
    -Fits easily in the hand so it is less slippery.-A stubby type convenient for screw tightening in a limited space.
  10. KTC Stubby Screwdriver Plastic Grip (Obeng Pendek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp97.900

    KTC Stubby Screwdriver Plastic Grip (Obeng Pendek)
    Deskripsi:
    MOTORCYCLE TOOL STATION SET
    atribut:
    • Insulated Uninsulated: Uninsulated
    • Blade Length (mm): 25
    • Overall Length (mm): 75
  11. Sunflag (formerly Shinkame Manufacturing) L bar
    Mulai

    Rp31.900

    Sunflag (formerly Shinkame Manufacturing) L bar
    Deskripsi:
    Replacement parts.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. TOTAL Stubby Screwdriver 8in1 (Obeng Pendek)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp21.900

    TOTAL Stubby Screwdriver 8in1 (Obeng Pendek)
    atribut:
    • Include: 1pc handle; 7pcs 1/4inchx25mm screwdriver bits
    • Material: CR-V
    • Size Content: SL5,SL6,PH0,PH1,PH2,T10,T20
  13. TONE Stubby Screwdriver 2 Way Set (Obeng Pendek)
    Mulai

    Rp88.900

    TONE Stubby Screwdriver 2 Way Set (Obeng Pendek)
    Deskripsi:
    A replacement screwdriver with a flat-head and Phillips screwdriver on each end. The total length is 90mm and is short, making it optimum when working in narrow area.
    atribut:
    • Total Length: 90mm
    • Blade Edge: (-)0.8x6.0⇔(+)No.2
  14. TEKIRO Stubby Screwdriver 2 Way (Obeng Pendek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    TEKIRO Stubby Screwdriver 2 Way (Obeng Pendek)
    Deskripsi:
    Tekiro Obeng Stubby Rachet Set 7 In 1 memiliki material vanadium Chrome Steel dengan Bi-material PP & TPR pada bagian handle. Bentuk yang ergonomis sangat cocok untuk pekerjaan di ruang yang sempit. Mata obeng dapat diganti dengan cepat dan terdapat tempat penyimpanan di bagian handle.Fungsi : Mata obeng dapat dimasukan kedalam Handle.Material : Chrome VanadiumDimensi : 105mm 92mm 6mm
    atribut:
    • Dimension 3 (mm): 32
    • Dimension 4 (mm): 14
    • Material: Vanadium Chrome Steel
    • Size (mm): (+) PH2x60, (-) 6x60
    • Dimension 1 (mm): 105
    • Dimension 2 (mm): 64
  15. MILWAUKEE Stubby Screwdriver (Obeng pendek)
    Mulai

    Rp349.900

  16. AMPCO Non-Sparking File Flat
    Mulai

    Rp4.599.900

    AMPCO Non-Sparking File Flat
    atribut:
    • Grain Size: Coarse Grain
    • Blade Shape: Half-round
    • Blade Length (mm): 260
    • Width (mm): 26
    • Total Length (mm): 370
  17. Chint Floatless Relay
    Mulai

    Rp299.900

    Chint Floatless Relay
    atribut:
    • Operating Mode: Continuous Working
    • Power Consumption: Less than 3VA
    • Ambient Temperature (°C): -5 to +40
    • Conductor Length (m): Max. 1000
    • Control Electrode Voltage (V): 24
Daftar Harga bike tools Terbaru October 2026
KING TONY In 1 Bike Repair Tool SetRp329.900
Sunflag (formerly Shinkame Manufacturing) Multi-stubbyRp91.900
ANEX Screwdriver L-Type with Bit Holder (Obeng)Rp189.900
SUNFLAG Stubby Pokesta ScrewdriverRp54.900
KSTOOLS Nut Screwdriver (Obeng Sok)Rp459.900
JAKEMY Screwdriver Wrench Maintenance Tool (Obeng)Rp109.900
KING TONY Bike Repair Tool SetRp449.900
Sunflag (formerly Shinkame Manufacturing) Short ratchet driverRp78.900
KRISBOW Mechanical Tool Set (Perkakas Set)Rp719.900
monotaro Straight Tire Chuck 3 Way (Alat Pengisi Angin Ban)Rp299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)