Beli bevel gear di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KHK Bevel Gearatribut:
- Finish Material: S45C
- Gear accuracy: JISB1704:1978: Grade 3
- Heat treatment: None
- Pressure Angle (°): 20
- Tooth Shape: Gleason
- KG SUS Bevel Gearatribut:
- Material: Carbon Steel for Mechanical Structures (S45C)
- Module: 1
- Gear Ratio: 2
- Tooth width b (mm): 5.7
- KHK Spiral Bevel Gearatribut:
- Finish Material: S45C
- Pressure Angle (°): 20
- KHK (KHK Gears) Bevel GearDeskripsi:This is a popular straight bevel gear and is used by many customers.atribut:
- Material: S45C
- Type: Bevel gear
- AOKI SEIMITSU KOGYO Bevel Gear Miter GearDeskripsi:- This product is sold in units of one.atribut:
- Material: S45C
- Number of Teeth: 20
- Type: Bevel gear (miter gear)
- Shape: B2
- Surface Treatment: Black dyed
- Accuracy class: JIS N8 class (former JIS4 class)
- Gear Surface Treatment: Cutting
- Pressure Angle (°): 20
- Reduction Ratio: 1
- Shaft Hole Diameter Tolerance: JIS H7 class
- Tooth Type: Normal teeth
- KG Miter Gearatribut:
- Pressure Angle (°): 20
- KHK Bevel Gearatribut:
- Gear accuracy: JIS B 1704:1978 Grade 3
- Material: S45C
- Gear Reference Surface: Hole (H7)
- Pressure Angle (°): 20
- Surface Hardness: 194HB or less
- Surface Treatment: Black dye
- Tooth Profile: Gleason
- KHK Miter Gearatribut:
- Finish Material: S45C
- Gear Ratio: 1
- Pressure Angle (°): 20
- KG Spiral Miter And Bevel Gearatribut:
- Material: S46C (carbon steel for machine structure)
- Assembly Distance (mm): 21.8
- Twist Angle (°): 35
- Twist direction: R
- Hole Length (mm): 13
- Tooth Tip Angle (°): 65 (36ft)
- Assembly Distance A (mm): 21.8
- Hole Diameter H7 (mm): 10
- Gear accuracy: JIS B 1704 (ISO) 3rd grade (Induction hardening product: 4th grade)
- Pressure Angle (°): 20
- Overall Length (mm): 14.57
- Number of Teeth: 40
- Reference Circle Diameter (mm): 40
- Tooth Width (mm): 5.7
- Hole Diameter (mm): 10
- Tooth Tip Circle Diameter (mm): 40.41
- Hub Length (mm): 8
- Hub Outer Diameter (mm): 25
- KHK (KHK Gears) Bevel GearDeskripsi:- A wide range of modules and tooth ratios are available as popular spiral bevel gears.atribut:
- Material: S45C
- Type: Bevel gear
- KHK (KHK Gears) KBX Bevel Box T TypeDeskripsi:Compact: The structure is simple and the case is made of die-cast aluminum. Low noise and high efficiency: Uses a spiral bevel gear made by carburizing and quenching special steel. Free mounting direction: Can be mounted in all directions and is easy to mount. Maintenance-free: Lubricant is shipped with high-grade grease. Gear ratio: Gear ratios 1 and 2 can be selected according to the application.
- KG Spiral Bevel Gearsatribut:
- Pressure Angle (°): 20
- KHK Ground Spiral Bevel Gearatribut:
- Torsion Angle: 35°
- Grind Reference Plane: Hole (H7)
- Heat treatment: Tooth surface induction hardening
- Material: S45C
- Pressure Angle (°): 20
- Surface Hardness: 50-60HRC
- Surface Treatment: Black oxide other than the grinding part
- Tooth Finish: Grinding
- Tooth Profile: Gleason
- KHK (KHK Gears) SBS Spiral Bevel GearDeskripsi:As a popular product of spiral bevel gears, we have a large number of modules and gear ratios.atribut:
- Material: S45C
- Surface Treatment: Black dyed
- Type: Spiral bevel gear
- KHK Stainless Steel Bevel Gearatribut:
- Gear accuracy: JIS B 1704:1978 Grade 3
- Gear Reference Surface: Hole (H7)
- Material: SUS303
- Pressure Angle (°): 20
- Surface Hardness: 187HB or less
- Tooth Profile: Gleason
- KHK KSP Ground Spiral Bevel Gearatribut:
- Gear accuracy: JIS B 1704:1978 Class 0
- Torsion Angle: 35°
- Grind Reference Plane: Hole (H7)
- Heat treatment: Carburizing and quenching
- Pressure Angle (°): 20
- Tooth Finish: Grinding
- Tooth Profile: Gleason
- KG Spur Gears 12mmatribut:
- Pressure Angle (°): 20
- Overall Length (mm): 12
Daftar Harga bevel gear Terbaru October 2026
| KHK Bevel Gear | Rp249.900 |
| KG SUS Bevel Gear | Rp249.900 |
| KHK Spiral Bevel Gear | Rp429.900 |
| KHK (KHK Gears) Bevel Gear | Rp259.900 |
| AOKI SEIMITSU KOGYO Bevel Gear Miter Gear | Rp209.900 |
| KG Miter Gear | Rp229.900 |
| KHK Bevel Gear | Rp1.399.900 |
| KHK Miter Gear | Rp219.900 |
| KG Spiral Miter And Bevel Gear | Rp439.900 |
| NACHI Pompa Hidrolik Tipe Compact Seri NSP | Rp40.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%20Bevel%20Gear/gfP113118591-1.jpg)






%20Bevel%20Gear/h4P113118616-1.jpg)
%20KBX%20Bevel%20Box%20T%20Type/kaP113119730-1.jpg)


%20SBS%20Spiral%20Bevel%20Gear/20P113121072-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)