Beli beta tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BETA Offset Hexagon Key Wrench
    Mulai

    Rp339.900

    BETA Offset Hexagon Key Wrench
    atribut:
    • Grip Material: Polypropylene
    • Main Unit Material: Molybdenum vanadium steel
    • Shape: T Type
    • Size Standard: Milli
    • Tip Shape: hexagonal
  2. BETA Offset Hexagon Key Wrench Set 96T/AS
    Mulai

    Rp3.599.900

    BETA Offset Hexagon Key Wrench Set 96T/AS
    atribut:
    • Material: Shaft = Molybdenum Vanadium Steel, Grip = Polypropylene (PP)
  3. KOWA Twisted Brush
    Mulai

    Rp399.900

  4. BETA Tool Utility Cart (Troli Kabinet Perkakas)
    Mulai

    Rp19.999.900

    BETA Tool Utility Cart (Troli Kabinet Perkakas)
    Deskripsi:
    Light-duty utility carts support lighter loads and withstand less frequent use than heavy- and premium-duty carts. Their drawers hold loads of 100 lb. or less (varies by model). Their bottom shelf provides space to store bulky tools and equipment.
  5. BETA Combination Wrench Open and Offset Ring Ends
    Mulai

    Rp249.900

    BETA Combination Wrench Open and Offset Ring Ends
    atribut:
    • Material: Molybdenum Alloy Steel
    • Surface Treatment: Nickel chrome plating
  6. BETA Hose Water DOF Type (Per Meter Without Breaks) (Selang Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.900

    BETA Hose Water DOF Type (Per Meter Without Breaks) (Selang Air)
    Deskripsi:
    Harga yang tercantum adalah harga per 1 meter. Contoh : jika anda membeli 8 meter maka akan dikirimkan 8 meter tanpa putus.
    atribut:
    • Length (m): 50
  7. BETA Socket End Wrench
    Mulai

    Rp519.900

    BETA Socket End Wrench
    Deskripsi:
    Fixed-head double-end socket end wrenches have a different size socket on each end of the wrench handle.
    atribut:
    • UNSPSC: 27111725
    • Bolt Through Design: Yes
    • Finish: Chrome
    • Head Type: Standard
    • Insulated: No
    • Material: Alloy Steel
    • Measurement Type: Metric
    • Non-Sparking: No
    • Number of Points: 6
    • Number of Wrench Heads: 2
    • Socket Shape: 6-Point
    • Tether Style: Not Tether Capable
    • Wrench Shape: L
  8. BETA Reversible Ratchet with Rotating Handle
    Mulai

    Rp2.199.900

    BETA Reversible Ratchet with Rotating Handle
    atribut:
    • Material (Grip): Polypropylene
    • Material (Main Unit): Molybdenum alloy steel
    • Number of Teeth: 52
    • Surface Treatment: Nickel chrome plating
  9. BETA Impact Adapter 728/16
    Mulai

    Rp1.199.900

    BETA Impact Adapter 728/16
    Deskripsi:
    By choosing the BETA 728/16 impact adapter, you're investing in the quality and reliability synonymous with the BETA brand. This tool will surely meet your expectations and simplify your daily work with impact tools.
    atribut:
    • Model: BETA 728/16
    • Size (inch): 3/4x1
    • Type: Impact reduction increasing
  10. Mina Minazip Plastic Bag with A Zipper (Plastik Klip)
    Mulai

    Rp309.900

    Mina Minazip Plastic Bag with A Zipper (Plastik Klip)
    Deskripsi:
    -Suitable for various packaging and storage.-Equipped with a zipper to shut out smells and leaking.-The content is visible making it convenient for sorting small items. -Packaging of various small articles such as packaging, clothing, food, medicine, and hygiene goods, etc.
    atribut:
    • Color: Transparent
    • Thickness: 0.04mm
    • Material: Polyethylene (PE)
  11. ELORA Tool Cabinet (Troli Kabinet)
    Mulai

    Rp36.999.900

    ELORA Tool Cabinet (Troli Kabinet)
    Deskripsi:
    - Tool Cabinet 7 laci- Pola lembaran logam padat dengan konstruksi sub padat, ELORA-yellow (RAL 1006)- Pelapis serbuk korosi dan anti gores- Ruang rak di bagian atas terbuat dari plastik ABS dengan 3 kompartemen penyimpanan untuk bagian kecil, lubang untuk 4 obeng dan 3 kaleng, pelek pada semua sisi- 200 kg kapasitas beban rak karena diperkuat penutup atas- Stang baja kokoh yang diperkuat ergonomis, dipasang di kedua sisinya- Sisi dan panel belakang tersembunyi dengan Euro-Perforasi 10 x 38 mm (lubang persegi 10 x 10 mm, pusat lubang tengah lubang 38 x38 mm) untuk memasang kait, baki, keranjang sampah, dudukan pemegang, pemegang gulungan kertas, kabel drum- Sistem penguncian sentral dengan kunci silinder dan sistem pengunci laci individu (jika ada satu laci yang terbuka, tidak mungkin membuka yang lain)- Kapasitas muat tiap laci 40 kg- Setiap laci memiliki sistem pengaman keamanan dan 100% dapat diekstrak- Laci dengan bantalan rel dengan bantalan bola- Laci pengukuran internal W 573 x D 410 mm- Laci ELORA-dilapisi bubuk hitam (RAL 9005)- Dapat dibagi secara terpisah dengan pemisah atau dilengkapi modul ELORA-OMS- Kapasitas pemuatan total 300 kg- Alat pengukur gauge yang luas dengan 4 Ø 125 mm karet penuh, kastor berjalan mulus,- 2 kastor putar dengan fungsi double break (tangensial dan aksial)- Dapat diupgrade dengan alat dada ELORA No. 1221-BANYAK, ELORA No. 1226-BANYAK dan panel belakang ELORA No. 1220-RW- Konfigurasi warna dan baki khusus sesuai permintaan- Pengiriman tanpa alat dan asesoris
    atribut:
    • Dimensions (mm): 977x705x545
    • Drawer: 7
  12. BETA Hex Key
    Mulai

    Rp459.900

    BETA Hex Key
    Deskripsi:
    These L-shaped ball end hex keys have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. The short arm comes with a regular hex end tip.
    atribut:
    • UNSPSC: 27111710
    • End Shape: Hex
    • Fastener Holding: No
    • Handle Type: Plain
    • Insulated: No
    • Length Family: Long
    • Non-Sparking: No
    • Tether Ready: No
  13. BETA T-Handle Wrench with Three Hexagon Ends
    Mulai

    Rp559.900

    BETA T-Handle Wrench with Three Hexagon Ends
    atribut:
    • Grip Material: Polypropylene
    • Main Unit Material: Molybdenum vanadium steel
    • Shaft Material: Nickel Chromium Alloy Steel
    • Shape: T Type
    • Size Standard: Milli
    • Slide Bar Material: Chrome Vanadium Steel
    • Tip Shape: hexagonal
  14. KYOTO TOOL (KTC) Socket Set (Mata Sock)
    Mulai

    Rp439.900

    KYOTO TOOL (KTC) Socket Set (Mata Sock)
    Deskripsi:
    -KTC proprietary power fit shape is adopted for both the caliber part and the insertion angle.-Socket Holder
  15. BETA Kunci T Soket Hex Swivel Panjang (Kunci Sok Flex)
    Mulai

    Rp2.399.900

    BETA Kunci T Soket Hex Swivel Panjang (Kunci Sok Flex)
    atribut:
    • Material: Manganese chromium alloy steel
    • Surface Treatment: Chrome-plated
    • Tip Shape: Hexagonal
Daftar Harga beta tools Terbaru October 2026
BETA Offset Hexagon Key WrenchRp339.900
BETA Offset Hexagon Key Wrench Set 96T/ASRp3.599.900
KOWA Twisted BrushRp399.900
BETA Tool Utility Cart (Troli Kabinet Perkakas)Rp19.999.900
BETA Combination Wrench Open and Offset Ring EndsRp249.900
BETA Combination Wrench with Thin Open EndsRp279.900
BETA Hose Water DOF Type (Per Meter Without Breaks) (Selang Air)Rp3.900
BETA Socket End WrenchRp519.900
Mitoloy Combination Wrench (Kunci Ring Pas)Rp61.900
BETA Water Hose Hiprex Threaded (Selang Air / Selang Benang)Rp439.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)