BETA Socket End Wrench

Sebelum PPN:
Rp519.900 - Rp569.900
Spesifikasi
UNSPSC27111725
Bolt Through DesignYes
FinishChrome
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Non-SparkingNo
Number of Points6
Number of Wrench Heads2
Socket Shape6-Point
Tether StyleNot Tether Capable
Wrench ShapeL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fixed-head double-end socket end wrenches have a different size socket on each end of the wrench handle.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Socket End Wrench Socket Size 7 mm Socket Shape 6-Point Metric Overall Length 5 31/100 in Number of Wrench Heads 2 Head Type Standard Wrench Shape L Alloy Steel Chrome

Ulasan Produk

Tidak ada ulasan