Beli bending machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Future Star Rebar Machine Bending
    Mulai

    Rp22.999.900

    Future Star Rebar Machine Bending
    atribut:
    • Iron Diameter (mm): Round ɸ12-32, Steel Class 1 = 18-28, Steel Class 2 = 18-26
    • Speed Motor (rpm): 1440
    • Working Speed (rpm): 20
    • Curved Radius (mm): ≥15
    • Motor Power (kW/V): 4 /380
  2. KRISBOW Alat Penekuk Plat
    Mulai

    Rp4.999.900

    KRISBOW Alat Penekuk Plat
    atribut:
    • Bending Angle (°): 0-135
  3. KRISBOW Pembengkok Pipa Elektrik
    Mulai

    Rp29.999.900

    KRISBOW Pembengkok Pipa Elektrik
    atribut:
    • Bending Formers (mm): 16, 19, 22, 25, 32, 38, 51, 63, 76
    • Square Formers (mm): 16, 19, 22, 25, 30, 38, 40, 50
    • Maximum Thickness (mm): 0.5-2
    • Motor Power (kW/V/Ph): 1.5/280/3
    • Packing Dimensions (mm): 600x575x910
  4. BAILEIGH INDUSTRIAL Pipe & Tube Notcher
    Mulai

    Rp16.999.900

    BAILEIGH INDUSTRIAL Pipe & Tube Notcher
    Deskripsi:
    These manual notchers have a lever handle to drive their cutting blades and create notches in pipe and tube ends. They typically notch thinner-walled materials than electric models.
    atribut:
    • Application: Notching
    • Body Material: Steel
    • Includes Stand: No
    • RAM Type: Manual
  5. TRUSCO Spring Bar for Lever Shears
    Mulai

    Rp109.900

    TRUSCO Spring Bar for Lever Shears
    atribut:
    • Compatible Body: P-4
    • Weight (g): 218
  6. Izumi Manual-Operated Hydraulic Type
    Mulai

    Rp21.999.900

    Izumi Manual-Operated Hydraulic Type
    atribut:
    • Output (kN): 54
    • Crimping Range (mm²): 14~60
    • Included Accessories: Standard dice Case
    • Overall Length L (mm): 364
  7. DAYTON Sheet Metal Combination Machine
    Mulai

    Rp15.999.900

    DAYTON Sheet Metal Combination Machine
    Deskripsi:
    Manual combination machines have handles or foot pedals to engage their blades, dies, or rollers and perform their various metal-forming functions. Also known as manual ironworkers, they cut, bend, or roll lighter-gauge sheet metal than hydraulic-powered ironworkers.
    atribut:
    • UNSPSC: 27111506
    • Actuation: Hand Lever
    • Brake Type: Box and Pan
    • Included Tool Types: Bender; Roller; Shear
    • Max. Bend Angle: 90°
    • Number of Rollers: 3
    • Power Source: Manual
  8. Wipro Mesin Pembengkok Pipa
    Mulai

    Rp25.999.900

    Wipro Mesin Pembengkok Pipa
    atribut:
    • Circular Pipe Mould: 16, 19, 22, 25, 32, 38, 51, 63, 76
    • Square Pipe Mould: 16, 19, 22, 25, 30, 38, 40, 50
    • Bending Pipe Wall Thickness (mm): 0.5-2
    • Motor Power 50Hz (V/kW): 220/1.5
  9. JIULONG Bar Bending Machine
    Mulai

    Rp9.499.900

    JIULONG Bar Bending Machine
    Deskripsi:
    Mesin bending bar baja seri tipe GW40 rangkaian produk ini memiliki desain dan struktur yang wajar Pengoperasian yang sederhana, aman, dan kinerja yang andal.Dapat membengkok besi berbagai bentuk dan variasi.
    atribut:
    • Motor Power (kW): 3
    • Motor Speed (rpm): 1440
  10. KRISBOW Mesin Milling Universal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  11. INGCO Vernier Caliper (Jangka Sorong)
    Mulai

    Rp209.900

    INGCO Vernier Caliper (Jangka Sorong)
    Deskripsi:
    INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorong
    atribut:
    • Reading (mm): 0.05
    • Material: Carbon steel
  12. DAYTON Drill Press for Wood
    Mulai

    Rp8.599.900

    DAYTON Drill Press for Wood
    Deskripsi:
    Benchtop drill presses create holes in thinner wood workpieces and mount to a work surface to save floor space. They are more compact with a shorter spindle travel than floor-stand drill presses. Their manual downfeed requires hand-cranking to lower the drill bit into workpieces, and their motor uses belt-driven pulleys to transmit torque to the drilling spindle.
    atribut:
    • Drill Press Type: Benchtop
    • Phase: Single-Phase
    • Power Source: Corded
  13. KRISBOW Mesin Tekuk Besi Beton
    Mulai

    Rp31.999.900

    KRISBOW Mesin Tekuk Besi Beton
    atribut:
    • Maximum Strength (N/mm²): <450
    • Working Table (mm): 810x710
  14. Wipro Mesin Bubut
    Mulai

    Rp14.999.900

    Wipro Mesin Bubut
    atribut:
    • Tailstock Taper: MT2
  15. KRISBOW Mesin Bubut CNC
    Mulai

    Rp759.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  16. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  17. KRISBOW Mesin Potong Tekuk &amp; Roll
    Mulai

    Rp14.999.900

    KRISBOW Mesin Potong Tekuk & Roll
    atribut:
    • Bed Width (mm/inch): 760 (30)
    • Shearing Thickness (mm): 1
    • Bending Thickness (mm): 1
    • Bending Angle (°): 90
    • Max. Rolling Thickness (mm): 1
    • Dia Of Roll (mm): 39
    • Dimensions (LxWxH) (mm): 970x450x680
Daftar Harga bending machine Terbaru March 2026
Future Star Rebar Machine BendingRp22.999.900
KRISBOW Alat Penekuk PlatRp4.999.900
KRISBOW Pembengkok Pipa ElektrikRp29.999.900
BAILEIGH INDUSTRIAL Pipe & Tube NotcherRp16.999.900
TRUSCO Spring Bar for Lever ShearsRp109.900
Izumi Manual-Operated Hydraulic TypeRp21.999.900
Vertex Hydraulic Machine ViseRp10.999.900
DAYTON Sheet Metal Combination MachineRp15.999.900
Wipro Mesin Pembengkok PipaRp25.999.900
JIULONG Bar Bending MachineRp9.499.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)