Beli belt sander makita 9031 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- monotaro Lift Table (Troli Scissor Lift Meja)Deskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Yoshida Belt Sandersatribut:
- Type: Lever (Throttle)
- Exhaust Direction: rear
- Max.Air Consumption: 0,11 N.m3/min
- Air Hose: 9,5 mm
- Air Inlet Thread: RC1/4
- Ultra Milk Susu UHT Coklatatribut:
- Flavor: Chocolate
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Compatible Materials: metal
- BOSCH Belt Sander (Meisn Amplas)Deskripsi:Sangat cepat mengamplas permukaan, menghaluskan, dan membersihkan kayu, plastik, dan logamMempergunakan inchtoothed belt dan toothed wheelinch untuk masa pakai yang lamaRoller aluminium untuk penggunaan heavy-dutyatribut:
- Uncertainty K (dB): 3
- Sound Pressure Level (dBA): 91
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Bench Grinder (Mesin Gerinda Duduk)atribut:
- No Load Speed (rpm): 2.850 / 3.450
- Wipro Belt Sander Machineatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Sanding Disc (mm): 150
- Sanding Belt (mm): 100x914
- No Load Speed (rpm): 2850
- Part Number: MM 491G
- KRISBOW Mesin Amplas Sabuk & Dudukatribut:
- Voltage (V/Hz): 220/50
- Dimensions (mm): 56.5x28x33
- Disc Size (inch): 6
- Input Power (W): 370
- Belt Size (inch): 4x36
- No Load Speed (rpm): 2850
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- TOTAL Bench Viceatribut:
- Material: Ductile Cast Iron
Daftar Harga belt sander makita 9031 Terbaru October 2026
| Makita Belt Sander | Rp3.499.900 |
| monotaro Air Belt Sander (Mesin Sabuk Amplas) | Rp1.799.900 |
| monotaro Lift Table (Troli Scissor Lift Meja) | Rp6.599.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| Yoshida Belt Sanders | Rp4.199.900 |
| Ultra Milk Susu UHT Coklat | Rp5.900 |
| Makita Mesin Amplas Palm (Palm Sander) | Rp1.299.900 |
| monotaro Abrasive Belt (Amplas Sabuk) | Rp60.900 |
| BOSCH Belt Sander (Meisn Amplas) | Rp2.099.900 |
| Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai) | Rp2.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P101001160-1.jpg)
/pjP103179919-6.jpg)
/P101578446-1.jpg)


/eaP101578514-4.jpg)
/m1P102237793-12.jpg)
/P101577241-1.jpg)
/P101578286-1.jpg)
/P101578439-1.jpg)




/P101578101-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)