Beli belt sander grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Belt Grinding & Sanding MachineDeskripsi:Floor standing belt machines provide a fixed workstation for grinding and sanding larger workpieces than benchtop machines.atribut:
- UNSPSC: 27112708
- Belt Length (inch): 48
- Compatible Workpiece Material: Metal; Plastic; Wood
- Phase: Single-Phase
- Power Source: Corded
- Speed Setting: Fixed
- Standards: CSA
- JET Combination Grinding & Sanding MachineDeskripsi:Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.atribut:
- UNSPSC: 27112708
- Power Source: Corded
- Table Material: Cast Iron
- Wipro Belt Sander Machineatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Sanding Disc (mm): 150
- Sanding Belt (mm): 100x914
- No Load Speed (rpm): 2850
- Part Number: MM 491G
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- monotaro Sabuk Amplas (Amplas Belt Sander)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Compatible Materials: metal
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- DAYTON Combination Grinding & Sanding MachineDeskripsi:Benchtop belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. These machines are more compact than floor standing machines. They sit on benchtops, stands, or other flat surfaces or may be placed on carts for repositioning or moving around a shop.atribut:
- Phase: Single-Phase
- Power Source: Corded
- SP Belt SanderDeskripsi:-Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.atribut:
- Belt Dimension: 20x520mm
- Belts Speed: 2580m/min
- Air consumption: 0.5
- Hose Mounting Port: NPT1/4
- Exhaust: Back
- No-load Speed (minute): 17000
- Purpose of Use: For sander work in a place that is difficult to enter.
- Total Length: 360mm
- YODOGAWA Belt GrinderDeskripsi:One unit can be used horizontally and vertically.A high speed type suitable for hardened material and high heat materials.
- KRISBOW Gerinda DudukDeskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- Wipro Gerinda Dudukatribut:
- No Load Speed (rpm): 2850
- Voltage (V): 220/50
- TRUSCO Sanding Belt for Air Belt Sander 957AT Small Beltatribut:
- Material: Abrasive material: Ceramic grit (Cubitron)
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- TRUSCO Sanding Belt For Air Belt Sander Small BeltDeskripsi:50atribut:
- Width (mm): 12
- Length (mm): 330
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- Bellstar Abrasive Mfg. Abrasive Cloth BeltDeskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used.-If it is a belt sander of 100x915mm type, it can be installed.-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- Comet Sarung Tangan Cut Resistantatribut:
- Length (cm): 23
- JET Mill Drillatribut:
- Frequency (Hz): 60
- Phase: 1
- Power Source: Corded
- Spindle: R8
- Spindle Taper: R8
- SP AIR Belt SanderDeskripsi:Color stripping, deburring, rust removal, polishing, etc. in narrow placesatribut:
- Mass (kg): 0.8
- Belt Dimension (mm): 10x330, 12x330
- Screw Size: PT1 / 4
- Accessories: Coupler (PT1 / 4), Belt (10x330mm # 60)x1
- Overall Length (mm): 275
- Belt Speed (m/minute): 1100
- Maximum Rotation Speed (rpm): 16000
- TRUSCO Number: 469-0681
- Makita Gerinda Dudukatribut:
- No Load Speed (rpm): 2.850 / 3.450
Daftar Harga belt sander grinder Terbaru January 2026
| DAYTON Belt Grinding & Sanding Machine | Rp14.999.900 |
| JET Combination Grinding & Sanding Machine | Rp21.999.900 |
| Wipro Belt Sander Machine | Rp2.499.900 |
| monotaro Air Belt Sander (Mesin Sabuk Amplas) | Rp1.599.900 |
| Makita Belt Sander | Rp3.299.900 |
| monotaro Sabuk Amplas (Amplas Belt Sander) | Rp56.900 |
| KOBE RED LINE Belt & Disc Sander 370W | Rp16.999.900 |
| DAYTON Combination Grinding & Sanding Machine | Rp6.299.900 |
| DEWALT Masonry Drill Exstreme-2 SDS Max | Rp359.900 |
| SP Belt Sander | Rp6.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/P101001160-1.jpg)

/m1P102237793-12.jpg)










%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/Comet%20Sarung%20Tangan%20Cut%20Resistant/4nP103101167-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/JET%20Mill%20Drill/llP109326777-1.jpg)