Beli belt sander belt sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Belt Sander Machineatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Sanding Disc (mm): 150
- Sanding Belt (mm): 100x914
- No Load Speed (rpm): 2850
- Part Number: MM 491G
- KRISBOW Mesin Amplas Sabuk & Dudukatribut:
- Voltage (V/Hz): 220/50
- Dimensions (mm): 56.5x28x33
- Disc Size (inch): 6
- Input Power (W): 370
- Belt Size (inch): 4x36
- No Load Speed (rpm): 2850
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Abrasive Material: alumina
- Compatible Materials: metal
- Belt Width (mm): 10
- Belt Length (mm): 330
- Dimensions (mm): 10 x 330
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- KRISBOW Mesin Amplas & Gerindaatribut:
- Wheel/ Belt Size: 6x0,75x0,5/ 2x27 Inch
- No. Load Speed: 2850 r.p.m
- Input Power: 250 watt/ 220 volt/ 50 Hz
- Dimensions (mm): 445x395x245
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Compatible Materials: metal
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)atribut:
- Material: Abrasive material: Ceramic grit (Cubitron)
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- BOSCH Belt Sander (Meisn Amplas)Deskripsi:Sangat cepat mengamplas permukaan, menghaluskan, dan membersihkan kayu, plastik, dan logamMempergunakan inchtoothed belt dan toothed wheelinch untuk masa pakai yang lamaRoller aluminium untuk penggunaan heavy-dutyatribut:
- Uncertainty K (dB): 3
- Sound Pressure Level (dBA): 91
- TRUSCO Zirconia Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:Welding beads removal. Deburring, chamfering.atribut:
- Width x Length (mm): 10 x 330
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- Yoshida Belt Sandersatribut:
- Type: Lever (Throttle)
- Exhaust Direction: rear
- Max.Air Consumption: 0,11 N.m3/min
- Air Hose: 9,5 mm
- Air Inlet Thread: RC1/4
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc. attached to belt sander of electric and air tools.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Materials: metal
- Abrasive Material: Alumina
- Dimensions (mm): 100 x 915
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:Welding beads removal. Deburring, chamfering. Dicast finishing and correction.atribut:
- Base Material: Cloth
- Width x Length (mm): 20 x 520
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
Daftar Harga belt sander belt sander Terbaru October 2026
| Wipro Belt Sander Machine | Rp2.699.900 |
| Makita Belt Sander | Rp3.499.900 |
| KRISBOW Mesin Amplas Sabuk & Duduk | Rp3.399.900 |
| monotaro Abrasive Belt (Amplas Sabuk) | Rp60.900 |
| monotaro Air Belt Sander (Mesin Sabuk Amplas) | Rp1.799.900 |
| KRISBOW Mesin Amplas & Gerinda | Rp2.199.900 |
| monotaro Abrasive Belt (Amplas Sabuk) | Rp60.900 |
| TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk) | Rp349.900 |
| BOSCH Belt Sander (Meisn Amplas) | Rp2.099.900 |
| TRUSCO Zirconia Polishing Belt for Air Belt Sander (Amplas Sabuk) | Rp889.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/P102230770-1.jpg)
/P101001160-1.jpg)

/m1P102237793-12.jpg)
/P102012673-1.jpg)
/P101577241-1.jpg)
/2eP101002086-5.jpg)



/P102019108-1.jpg)
/P102053980-1.jpg)
/P102230763-1.jpg)
/eaP101578514-4.jpg)
/P101578446-1.jpg)
/P101001840-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)