Beli beli waterpass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Jasa Kalibrasi Waterpassatribut:
- Calibration Type: Waterpass
- Range Calibration: 0-12mm
- STANLEY Spirit Level (Waterpass)atribut:
- Item: Level
- STARRETT Spirit Level (Waterpass)atribut:
- Item: Level
- Insize Aluminium Alloy Level (Waterpass)atribut:
- Width (inch): 1.19
- Includes: 180°, 90° And 45° Vials
- Construction: Aluminium Alloy
- Accuracy (inch): 0.009
- Thickness (inch): 1.181
- Height (inch): 1.97
- Number of Level Vials: 3
- Total Number of Vials: 3
- Type: Precision
- Vial Material: Glass
- MILWAUKEE Box Level Set (Waterpass)Deskripsi:The Milwaukee REDSTICK Box Levels provide industry-leading performance with best-in-class vial readability, frame durability, and magnet strength. The ALL-METAL BACKBONE provides the strongest, most durable frame ensuring long-life accuracy. SHARPSITE Vial Technology provides best-in-class readability with a magnified bubble and high-visibility vial spirit. Amplified Rare Earth Magnets maximize holding power.atribut:
- Length (inch): 24 & 48
- BETA Selang Air DOF (Per Meter Tanpa Putus)Deskripsi:Harga yang tercantum adalah harga per 1 meter. Contoh : jika anda membeli 8 meter maka akan dikirimkan 8 meter tanpa putus.atribut:
- Length (m): 50
- Non Brand Jasa Kalibrasi Thodolite Sudut Vertical Horizontalatribut:
- Calibration Type: Theodolite
- Range Calibration (°): 360
- KRUSHERS Sepatu Boots Safety Pull On Half Knee Texas (Sepatu Proyek)Deskripsi:Sepatu boots rigger Texas tanpa tali merupakan produk yang paling sering dibeli dari rangkaian sepatu KRUSHERS®. Sepatu ini terkenal karena ringan dan tahan banting. Ekstra bantalan dan perlindungan ekstra di bagian tumit dan jari kaki tidak hanya untuk kenyaman, tetapi juga untuk keselamatan pengguna. Terdapat pilihan dari outsole TPU standar serbaguna yang tahan banting atau outsole karet nitril yang tahan panas dan cocok untuk penggunaan heavy duty dan perlindungan terhadap permukaan panas (tahan sampai suhu 300°C).
- Safeway Pallet Plastik One Way SeriesDeskripsi:Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecialatribut:
- Type: Grille Deck Surface Non-Reversible
- Accessible By: Forklift (4-way); Hand Truck (4-way)
- ALDO Stop Kontak Kabel Roll (Cable Reel)Deskripsi:- Germany Type- Copper Wire
- Insize Pitch GaugeDeskripsi:These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.atribut:
- Material: Steel
- Gauge Material: Steel
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Megacools Carburator CleanerDeskripsi:Formula terobosan terbaru dengan cairan berkekuatan super cepat dan bersih. Untuk membersihkan ruang bakar dari segala sisa endapan karbon. Proses pengerjaan sangat praktis dan sederhana tanpa harus membogkar karburator.Membersihkan automatic choke, linkage, throat, katup PVC, katup masuk & ruang bakar, juga untuk permukaan mesin, spare part dan waktu overhaul dari sludge, oli, gemuk, gum, varnish, carbon.
- STANLEY Lineman's Pliers (Tang Jepit)Deskripsi:The lineman's pliers from Stanley features a high-leverage pivot design that uses less energy to cut than traditional cutting pliers. Induction hardened, precision machined jaws are ideal for gripping, twisting, and cutting. Forged, high-quality carbon steel pliers with dipped handles. Meet ANSI specifications.atribut:
- Plier Material: Steel
- Plier Type: Lineman's Pliers
- Handle Style: Ergonomic
- High Leverage: Yes
- Item: Linemans Plier
- Jaw Opening Type: Manual
- Standards: ANSI
- Steel Type: High Carbon Steel
- Tether Ready: Yes
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- MILWAUKEE Digital Laser Distance Meter (Meteran Laser)Deskripsi:Laser Distance Meter MILWAUKEE memberikan pengukuran cepat dan presisi dengan berbagai fungsi seperti area, volume, dan pengukuran tak langsung. Ideal untuk kontraktor, surveyor, dan profesional bangunan.atribut:
- Dimensions (inch): 4.2x1.9x0.9
- Battery Type: AAA
- Distance Meter Functions: Distance
- Features: Side-Shot Button
- Indoor/Outdoor: Indoor, Outdoor
Daftar Harga beli waterpass Terbaru March 2026
| Non Brand Jasa Kalibrasi Waterpass | Rp1.499.900 |
| STANLEY Spirit Level (Waterpass) | Rp239.900 |
| ALDO Waterpass + Magnet | Rp159.900 |
| ALDO Waterpass Heavy Duty | Rp159.900 |
| STARRETT Spirit Level (Waterpass) | Rp17.999.900 |
| Insize Aluminium Alloy Level (Waterpass) | Rp739.900 |
| MILWAUKEE Box Level Set (Waterpass) | Rp5.299.900 |
| BETA Selang Air DOF (Per Meter Tanpa Putus) | Rp3.900 |
| Non Brand Jasa Kalibrasi Thodolite Sudut Vertical Horizontal | Rp4.599.900 |
| BOSCH Mesin Bor Bobok Beton | Rp1.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/o2P107703866-7.jpg)


/okP107703884-1.jpg)
/fkP105872560-3.jpg)
/4fP107276159-1.jpg)
/baP106094406-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/KRUSHERS%20Sepatu%20Boots%20Safety%20Pull%20On%20Half%20Knee%20Texas%20(Sepatu%20Proyek)/P101002362-1.jpg)
/6uP107086246-1.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


/4mP107704166-1.jpg)
/ooP102038888-3.jpg)
/6vP107290247-1.jpg)