Beli beli turntable di jakarta di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro TurntableDeskripsi:When checking share a PC monitor more than one person.atribut:
- Material: ABS resin
- Osaka Taiyu Turntableatribut:
- Material: Body:Steel
- Maximum Live Load (kg): 1600
- Outside Diameter (mm): 1000
- Inside Diameter (mm): 920
- Body Color: Yellow
- monotaro Hose Reel With TurntableDeskripsi:The removal from the place away from the air source.atribut:
- Dimensions (Width W x Height H x Depth D) (mm): 325 x 350 x 260
- Hose Dimensions (inner diameter x OD) (mm): 6.5 x 10
- Material (Hose): Polyurethane resin
- Maximum Pressure: 1.5
- Hose Length (m): Socket side (air discharge side): 0.3, Plug side (air input side): 0.5
- Masada Turn-Table RollerDeskripsi:-A small type to reduce workers and transporting time.-For heavy weight object transferring and transporting roller.
- TRUSCO Turntable Steel Topatribut:
- Material: Top plate: steel top plate, Body: Steel (painted silver), Internal: plastic bearings
- Outside Diameter (mm): 300
- Height (mm): 33.0
- TRUSCO Anvil Vice With Turntable (Rectangular Shaft)atribut:
- Accessories: Rotating Base
- TRUSCO Turn-Table Roller Orange Rolleratribut:
- Compatible Operating Handle: MASADA M-1000
- Finishing Material: Main Body: Steel, Roller: Urethane
- Daiki Turn-Table Roller Speed RollerDeskripsi:-A freely rotating table is set on it and change of direction while moving is easy.-The urethane roller requires the smallest starting force, has the highest strength among elastic bodies, does not damage floor surface and has excellent durability and oil
- monotaro Clamp Type Bench Vice With Turntable (Klem)Deskripsi:Produk ini juga sering disebut dengan Penjepitatribut:
- Anvil (mm): 41 x 28
- Height (mm): 185
- Maximum clamping pressure (kN): Four
- Overall Length (mm): 155
- Material: Gray cast iron
- Mouth Depth (mm): 30
- Mouth Opening (mm): 50
- Daiki Turn-Table Roller Speed RollerDeskripsi:-A freely rotating table is set on it and change of direction while moving is easy.-The urethane roller requires the smallest starting force, has the highest strength among elastic bodies, does not damage floor surface and has excellent durability and oil
- TRUSCO Vice with Turntable (rectangular shaft) for light workatribut:
- Material: Body:Gray cast iron, Shaft:Steel, Handle:Steel, Base:Steel
- Total Length (mm): 233
- Width (mm): 115
- Height (mm): 137
- Jaw Width (mm): 102
- Opening (mm): 100
- Jaw Depth (mm): 50
- Masada Turn-Table RollerDeskripsi:-A small type to reduce workers and transporting time.-Adopting urethane roller, minimizes scratches on the floor surface and tiles, and demonstrates excellent performance.-For heavy weight object transferring and transporting roller.
- PISCO Rotary Actuator Turntable Typeatribut:
- Operating Temperature Range: 5 to 60°C
- Cushion: Air cushion system
- Operating Pressure Range: 0.3 to 0.8MPa
- Actuation: Double acting type (rack and pinion type)
- Fluid: Compressed air (no lubrication)
- Angle Adjustment Range: 0 to + 5°
- Port Size: M5x0.8 mm
- AQUA Elektronik Microwave ManualDeskripsi:AQUA AEM-S1112S – Microwave 17 Liter 400 Watt Manual memiliki daya yang kecil sehingga dapat menghemat listrik di rumah Anda. Terdapat 6 Power level yang dapat Anda sesuaikan dengan kebutuhan dalam memasak Anda. Dengan dimensi turntable 245 mm makanan yang Anda masukan ke dalam Microwave ini menjadi rata kematangannya.Kapasitas : 17 LiterWatt super kecil6 power levelsTerdapat Turntable 245 mmFungsi memasak dengan cepatMicrowave dengan penggunaan tombol manual secara diputaratribut:
- Capacity (L): 17
- Power (W): 400
- Voltage (V/Hz): 220-240/50
- Dimension (LxWxH) (cm): 51.2x40x34.7
- Color: Orange
- Weight (kg): 15
- MR. HOBBY Mr. Turn Table LDeskripsi:The Mr. turntable has a table diameter of 189 mm and is also compatible with large models. You can select two types of rotation speed, slow speed and fast speed, by switching the switch. The table part has a high-quality mirror finish.
- TRUSCO Rotating Bench Vice (Ragum)atribut:
- Material: Body:Cast Iron Shaft:Steel Handle:Steel Base:Steel
- Total Length (mm): 200
- Width (mm): 89
- Height (mm): 225
- Jaw Width (mm): 66
- Opening (mm): 90
- Jaw Depth (mm): 38
- Maximum Jaw Opening (mm): 50
- Clamping Force (kN): 5
- TRUSCO Multi Padatribut:
- Color: Black
- Material: Nylon fiber, Aluminium oxide, Silicone carbide
- Finishing Equivalent Grit Designation(#): 320
- Width (mm): 150
- Length (mm): 230
Daftar Harga beli turntable di jakarta Terbaru September 2025
monotaro Turntable | Rp119.900 |
Osaka Taiyu Turntable | Rp17.999.900 |
monotaro Hose Reel With Turntable | Rp1.999.900 |
Masada Turn-Table Roller | Rp15.999.900 |
TRUSCO Turntable Steel Top | Rp1.699.900 |
TRUSCO Anvil Vice With Turntable (Rectangular Shaft) | Rp8.599.900 |
TRUSCO Turn-Table Roller Orange Roller | Rp15.999.900 |
Daiki Turn-Table Roller Speed Roller | Rp13.999.900 |
monotaro Clamp Type Bench Vice With Turntable (Klem) | Rp459.900 |
Daiki Turn-Table Roller Speed Roller | Rp9.999.900 |
Data diperbarui pada 10/09/2025 (Harga belum termasuk PPN)