Beli beli kwitansi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bantex Map Ordner Ring Mekanik Economic F4 (Binder)
    Rating:
    96% of 100
    (17)
    Mulai

    Rp28.900

  2. Bantex Map Ordner PVC Ring Mekanik F4 (Binder)
    21%
    Rating:
    99% of 100
    (47)
    Mulai

    Rp32.900

  3. Bantex Map Ordner PVC Ring Mekanik A4 (Binder)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp43.900

    Bantex Map Ordner PVC Ring Mekanik A4 (Binder)
    atribut:
    • Size: A4
    • Color: Hitam
    • Kapasitas (cm): 7
    • Material: PP (Polypropylene) Outer Layer with PP lining; Recycled Greyboard
    • Ring Type: Locking Lever Arch Mechanism with Rado Fitting
    • Storage Number of Sheets: Up to 375 sheets
    • Type: Potrait
  4. MILWAUKEE Nail Gun (Paku Tembak)
    Mulai

    Rp9.999.900

    MILWAUKEE Nail Gun (Paku Tembak)
    Deskripsi:
    These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Power Source: Air Powered
    • Handle Type: Pistol Grip
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Wire
    • Depth Control: Yes
    • Features: Reload Indicator
    • For Nail Gauge (ga): 11
    • For Nail Head Style: Standard Round
    • For Nail Length Range (inch): 2 to 3 1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Housing Material: Magnesium
    • Nail Capacity: 64 to 72
    • Standards: UL Listed
    • Tip: Nonmarring
  5. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp5.199.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
  6. Mondoware The Canelo Premium Dining Chair (Kursi Makan)
    Mulai

    Rp309.900

    Mondoware The Canelo Premium Dining Chair (Kursi Makan)
    Deskripsi:
    Kursi kaki besi cantik terbuat dari bahan stainless asli
  7. Lunarsol Office Chair (Kursi Kantor / Kursi Kerja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp759.900

    Lunarsol Office Chair (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Kursi jaring mekanik dengan hidrolik dan mekanik
Daftar Harga beli kwitansi Terbaru November 2026
Bantex Map Ordner Ring Mekanik Economic F4 (Binder)Rp28.900
Bantex Map Ordner PVC Ring Mekanik F4 (Binder)Rp32.900
Bantex Map Ordner PVC Ring Mekanik A4 (Binder)Rp43.900
MILWAUKEE Nail Gun (Paku Tembak)Rp9.999.900
BOSTITCH Air-Powered Nail GunRp5.199.900
Mondoware The Canelo Premium Dining Chair (Kursi Makan)Rp309.900
Lunarsol Office Chair (Kursi Kantor / Kursi Kerja)Rp759.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)