Beli beli kertas a4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- CRAFT BEARINGS Deep Groove Ball BearingDeskripsi:Sealing and lubrication The most popular sizes of deep groove ball bearings are also produced in sealed versions. These bearings with Z and ZZ are greased using a high quality grease, lubricated for life and suitable for high speeds. Bearings with the suffix RS or 2RS have lip seals on one or both sides made from nitrile butadiene rubber. CRAFT bearings grease is a low noise bearing grease which is thickened by lithium 12-hydroxy stearic, it is made from deeply refined mineral oil with rust and oxidation inhibitors through special technical process. Applied temperature range -20 C - +120 C. Radial internal clearance Bearing internal clearance is defined as the total distance through which one bearing ring can be moved relative to the other in the radial direction (radial internal clearance). CRAFT bearings single row deep groove ball bearings are manufactured with normal radial internal clearance as standard (CN). Most of the bearings are also available with C3 radial internal clearance. Depending on working conditions you can choose bearing with different internal clearances, the values of radial internal clearance are in accordance to ISO 5753:1 and are valid for unmounted bearings under zero measuring load. Cages CRAFT bearings single row deep groove ball bearings are supplied with one of the following cages: steel cage or brass cage. Single row deep groove ball bearings without a cage suffix have a steel cage. Most frequently deep groove ball bearing with ball-guided solid brass cages are indicated by suffix M. These brass cage bearings can also be with inner ring centered (MB), or outer ring centered (MA).
- monotaro Rigid Card CaseDeskripsi:Finally each size is complete -It is a hard type card case that can be stored without folding documents, cards etc. To keep documents and cards and organize them.atribut:
- Thickness (mm): 0.4
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SENSI Masker Medis Earloop 4ply Double Filteratribut:
- Number of Ply: 4
- Marketing Authorization Number of KEMENKES RI: AKD 21603020775
- HP Printer LaserJetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Safeway Pallet Plastik One Way SeriesDeskripsi:Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecialatribut:
- Type: Grille Deck Surface Non-Reversible
- Accessible By: Forklift (4-way); Hand Truck (4-way)
- SENSI Masker Convex Earloop 4plyDeskripsi:SENSI CONVEX MASK adalah masker desain terbaru yang menggabungkan unsur proteksi, kenyamanan, dan gaya. Desain 3-D Ergonomic yang memberi ruang di depan mulut, tidak menempel di bibir dan menutup yang lebih rapat dari atas hidung sampai ke dagu. Penyangga hidung dengan pola V-cut yang pas di atas tulang hidung dan lebih aman karena tidak mengandung bahan logam atau kawat. Pengait telinga (Earloop) yang terbuat dari bahan lembut dan bebas latex. Masker lebih kuat dengan 4 lapis yang mengandung filter di dalam lapisan sehingga proteksi tambahan dalam menyaring udara kotor dan menahan percikan cairan, droplet, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan bahan yang lembut, mudah bernapas.
- WIRAPAX Mesin Pengemas Vakum untuk Kebutuhan Rumah TanggaDeskripsi:Mesin Vacuum sealer adalah mesin yang digunakan untuk proses pengemasan fresh product dengan tehnik menghampakan udara yang ada di dalam kemasan dan menyegelnya hingga menjadi plastik kemasan yang rapat dan higienis. WIRATECH menjual Mesin Vacuum Sealer terlengkap dengan harga termurah dan bergaransi resmi 1 tahun.Perkembangan bakteri dalam oksigen akan ditekan sedemikan rupa, sehingga menghambat perkembangbiakan bakteri lebih lama daripada dengan proses oksidasi alami. Bakteri akan berkembang tanpa proses suhu ruangan di mana menyebabkan proses pembusukan berjalan lebih lama berkali-kali dari biasanya.Household Vacuum Sealer DZ-280A bergaransi resmi dengan harga termurah dan sparepart terlengkap. Vacuum Sealer DZ-280A ini bertenaga daya listrik sebesar 150 watt memiliki penampang sealer sepanjang 28 cm. serta hasil sealer selebar 8 mm memiliki bobot mesin 3 kg.
- Zebra Technologies Mobile ComputerDeskripsi:HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINAatribut:
- Included Accecories: Adaptor, Cable Charging
- Wagner BrushcutterDeskripsi:Wagner WB 350 adalah Mesin Mini 4-stroke Mampu beroperasi dengan kemiringan 360 derajat penuh, Shaft fleksibel yang dapat mengurangi getaran, menawarkan daya tahan tinggi dan kekuatan torsi maksimum.atribut:
- Bar Type: Gasoline Engine With Square Handle
- No. of Cylinders: 1
- Start Machine: Recoil
- HP Toner Cartridge 202A untuk Printer LaserJetatribut:
- Compatible for: HP Color LaserJet Pro M254 Printer series, HP Color LaserJet Pro MFP M280 Printer series
- Accuracy class: 15 to 30
- Contents: Toner cartridge; Recycling guide
- Dimensions (WxDxH) (mm): 363x96x111 (without stand)
- Min. Dimensions (WxDxH) (inch): 14.29x3.78x4.37
- Non-Operating Humidity Range (%RH): 10 to 90
- Operating Humidity Range (%RH): 10 to 80
- Page Yield: 1300
- Print Technology: Laser
- Product Type: Standard Capacity Toner Cartridges
- Storage Temperature Range (°C): -20 to 40
- Supply Type: Cartridges
- Technology: Laser
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- TRUSCO Neodymium magnet roundDeskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.atribut:
- Thickness (mm): 5.0
- Adsorption Ability (N): 7.40
- Surface Magnetic Flux Density (T): 0.35
- Outer Diameter d (mm): 6.0
- Scotch Isolasi Bening Matte Finish Magic Tape (Selotip)Deskripsi:3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
Daftar Harga beli kertas a4 Terbaru February 2026
| PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy) | Rp16.900 |
| Daito Paper Stencil | Rp169.900 |
| CRAFT BEARINGS Deep Groove Ball Bearing | Rp19.900 |
| monotaro Rigid Card Case | Rp6.900 |
| SENSI Masker Medis Earloop 4ply Double Filter | Rp139.900 |
| HP Printer LaserJet | Rp1.999.900 |
| Safeway Pallet Plastik One Way Series | Rp299.900 |
| SENSI Masker Convex Earloop 4ply | Rp189.900 |
| WIRAPAX Mesin Pengemas Vakum untuk Kebutuhan Rumah Tangga | Rp769.900 |
| Zebra Technologies Mobile Computer | Rp8.699.900 |
Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)



















































































































































/7vP102134283-22.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%204ply%20Double%20Filter/56P104701186-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Convex%20Earloop%204ply/14P104858040-10.jpg)



/HP%20Toner%20Cartridge%20202A%20untuk%20Printer%20LaserJet/P101005515-1.jpg)


/P101002347-1.jpg)