Beli belblock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PICC Fall ArresterDeskripsi:Alat ini bekerja seperti sabuk pengaman mobil. Ketika ada hentakan keras otomatis akan mengunci sehingga tidak akan jatuh. Digunakan sebagai safety protection pada pekerjaan di tempat-tempat tinggi. Cocok di aplikasikan di Body Harnessatribut:
- Maximum Capacity (kg): 150
- Top Rope Length (cm): 50
- Wire Rope/Sling Diameter (mm): 4
- Wire Rope/Sling Length (m): 15
- Tsuyoron (Fujii Electric) Full harness type fall arrest device Hien Harness with lanyard Twin G bladeatribut:
- Back Type: Y type
- Belt Color: (Torso belt) DG (dark gray)
- Belt Width (mm): 45, 30 (chest belt), 50 (body belt, aluminum slide buckle)
- Body Belt: Included
- Buckle: (Torso buckle) Slide buckle (lightweight)
- Color: DG (dark gray)
- Lanyard: 2 hooks
- Lanyard (Strap): [G blade rope: diameter 11 mm x length 1600 mm, hook: FS-99] x 2 + shock absorber, with 2 lanyard holders
- Leg Structure: Parallel type
- Mass (g): About 2610
- Maximum Working Load (kg): Up to 100 (equipment included)
- Shoulder Belt Width (mm): 45
- Thigh Buckle: One touch
- Type: Flying swallow harness
- Type of Shock Absorber: First kind
- DELTAPLUS Fall Arrester Self Retractable (Penangkap Jatuh Otomatis)Deskripsi:Self-retractable webbing fall arrester for vertical and horizontal use.atribut:
- Color: Black
- Maximum Load (kg): 128 (for one person)
- Size (m): 6
- CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis)Deskripsi:Self-retracting fall arrester certified for use overhead or at foot level with fall factor up to 2. Maximum length of 165 cm without connectors (200 cm is the maximum allowed length with connectors). 46 mm polyester webbing with a breaking strength of 15 kN is protected by a durable ABS cover. Complete with locking steel connector and integrated shock absorber.atribut:
- Maximum Length (cm): 165
- Max. Length with Connector (cm): 200
- Breaking Strength (kN): 15
- Standard: EN 360
- Cerro Penangkap Jatuh Retraktabel (Tali Pengaman Otomatis)atribut:
- Polymer Casing: High Strenght Polymer Casing
- Capacity (kg): 140
- Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)Deskripsi:KStrong has developed a range of Retractable Fall Arrest Blocks with Galvanized Steel cable that is Lightweight, Compact and Robust ensuring your safety when working at heights. The Retractable Block is the ideal choice for working at height and comes standard with Snap Hook with Fall Indicator and Swivel Anchorage eye which prevents any undue twist of the wire rope while working on in the event of a fall.atribut:
- Load Capacity (kg): 140
- Material: Rope: Galvanized steel wire rope Ø4.5mm(Min.); Material of Casing: High Impact polymer Casing
- Minimum Break Strength (MBS) (kN): 15
- Certification: EN 360:2002
- Anchorage End: Galvanized steel quarter turn locking Karabiner
- Attachment End: Galvanized Swivel steel snap hook
- Temperature Range (°C): -30 to +50
- Tiger Lifting Blok Penahan Jatuh Kawat (Lifeline Otomatis)Deskripsi:- Part of the Tigersafe range of height safety equipment- Lightweight, compact, and durable- Triple pawl brake system with energy dissipating mechanism- Side cable exit for smooth operation and reduced cable wear- Ergonomic carrying handle makes transport, setup and storage easy and safe- 150kg capacity for operator and tools- Top anchor point with built-in swivel - limits lifeline twisting- Supplied with screw gate karabiner for fitting to a suitable anchor point- Lower self-locking snap hook and swivel with built-in impact indicator for connecting directly to the safety harness- All fittings meet EN 362:2004- Available with 6m, 10m, 15m, 20m, 30m wire rope lengths- Buffer spring at cable exit protects block and allows for smooth operation- Easy to inspect- Fully serviceable by an approved Service Agent/Centre- Highly durable nylon casing- Side case with metal bush for shaft housing- Minimum static strength 12kN- 4.8mm galvanized wire rope- Supplied with pull down cord- Conforms to EN 360:2002-EC Notified Body Apave- PPE Regulation (EU)2016/425atribut:
- Maximum Rated Load (kg): 150
- Minimum Static Strength (kN): 12
- Braking Force (kN): less than 4
- Wire Rope Size (mm): 4.8
- Wire Rope Material: Galvanized
- Categoty: PPE Category III Retractable Type Fall Arrestor
- Operating Temperature (°C): -30 to +50
- LEOPARD Penangkap Jatuh Vertikal (Alat Pencegah Jatuh Vertikal)atribut:
- Material: Steel
- Absorber: Yes
- Rope Diameter (mm): 14-16
- Standard: EN353-2
- Tsuyoron (Fujii Electric) Full Harness Hien Twin Colt Tortoiseatribut:
- Belt Width (mm): 45
- Chest Belt Width (mm): 30
- Color: Dark gray
- Hook Opening (mm): 50
- Thigh Buckle: One touch
- Petzl Asap Fall Arrester + OK Triatlock (Alat Pencegah Jatuh)atribut:
- Material: Aluminium, Stainless Steel
- Singing Rock Fall Arrester Locker (Penangkap Jatuh)Deskripsi:LOCKER / W1010BB09 Guided type fall arrester and work positioning device -for 11 mm textile ropes (recommended Singing Rock STATIC 11.0) -parking cam for blocking in required position -system of releasing LOCKER when loaded -unopenable version together with 11 mm sewn-in rope available as SITE (work positioning lanyard) -unique production numberatribut:
- Color: Black
- Fujii Denko Sabuk Keselamatan Tiang Quick S Belt (Sabuk Pengaman Tiang)atribut:
- Waist Belt (WxL) (mm): 50x1200
- Color: Black
- Auxiliary Belt Dimensions (WxL) (mm): 85x650
- TRUSCO Industrial Safety Belt With Rope Lanyardatribut:
- Color: Yellow
- Waist Belt Dimensions (mm) Width x Length: 50 x 1150
- Specification: Only for Suspending by One String, Hook with Double Safety Look, 'Standards for Safety Belt' of the Ministry of Health, Labour and Welfare Accepted
- Opening of Hook: 13mm
- Lanyard: Diameter 10 x Length 1500mm (Including Hook) Three Strand Rope
Daftar Harga belblock Terbaru October 2026
| TSUYORON Industrial Safety Belt 2way RiTRA | Rp2.599.900 |
| PICC Fall Arrester | Rp999.900 |
| Tsuyoron (Fujii Electric) Full harness type fall arrest device Hien Harness with lanyard Twin G blade | Rp7.499.900 |
| AMEKO Penangkap Jatuh Fall Arrest (Alat Pencegah Jatuh) | Rp469.900 |
| DELTAPLUS Fall Arrester Self Retractable (Penangkap Jatuh Otomatis) | Rp6.399.900 |
| CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis) | Rp4.499.900 |
| Cerro Penangkap Jatuh Retraktabel (Tali Pengaman Otomatis) | Rp6.299.900 |
| Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis) | Rp3.499.900 |
| Tiger Lifting Blok Penahan Jatuh Kawat (Lifeline Otomatis) | Rp9.599.900 |
| LEOPARD Penangkap Jatuh Vertikal (Alat Pencegah Jatuh Vertikal) | Rp999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/TSUYORON%20Industrial%20Safety%20Belt%202way%20RiTRA/d9P111496477-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Retractable)/PICC%20Fall%20Arrester/fnP109969563-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Tsuyoron%20(Fujii%20Electric)%20Full%20harness%20type%20fall%20arrest%20device%20Hien%20Harness%20with%20lanyard%20Twin%20G%20blade/kcP115203732-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/AMEKO%20Penangkap%20Jatuh%20Fall%20Arrest%20(Alat%20Pencegah%20Jatuh)/jdP109075697-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/DELTAPLUS%20Fall%20Arrester%20Self%20Retractable%20(Penangkap%20Jatuh%20Otomatis)/7sP111917280-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/CAMP%20Fall%20Arrester%20Retractable%20Cobra%202%20(Penahan%20Jatuh%20Otomatis)/ciP103698450-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Cerro%20Penangkap%20Jatuh%20Retraktabel%20(Tali%20Pengaman%20Otomatis)/onP104624887-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Kstrong%20Blok%20Penangkap%20Jatuh%20Retractable%20BRUTE%20(Perangkat%20Penahan%20Jatuh%20Otomatis)/ciP107856450-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Tiger%20Lifting%20Blok%20Penahan%20Jatuh%20Kawat%20(Lifeline%20Otomatis)/bpP109241421-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/LEOPARD%20Penangkap%20Jatuh%20Vertikal%20(Alat%20Pencegah%20Jatuh%20Vertikal)/k4P106149724-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Tsuyoron%20(Fujii%20Electric)%20Full%20Harness%20Hien%20Twin%20Colt%20Tortoise/h5P115203617-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Asap%20Fall%20Arrester%20%2B%20OK%20Triatlock%20(Alat%20Pencegah%20Jatuh)/P103084602-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Singing%20Rock%20Fall%20Arrester%20Locker%20(Penangkap%20Jatuh)/26P103263078-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Fujii%20Denko%20Sabuk%20Keselamatan%20Tiang%20Quick%20S%20Belt%20(Sabuk%20Pengaman%20Tiang)/7pP107129277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Industrial%20Safety%20Belt%20With%20Rope%20Lanyard/P101504315-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)